Beli reciprocating saw di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Mata Gergaji Reciprocating untuk Logam
    Mulai

    Rp49.900

    KRISBOW Mata Gergaji Reciprocating untuk Logam
    Deskripsi:
    Recipro Cutting Saw 6inch 2Pc for Metal
  2. KRISBOW Gergaji Reciprocating
    Mulai

    Rp1.199.900

    KRISBOW Gergaji Reciprocating
    atribut:
    • Max Cutting Wood (mm): 90
    • Max Cutting Steel (mm): 90 (Pipe/Tube)
    • Stroke (mm): 30
    • Input Power (W/V/Hz): 590/220/50
    • Dimensions (LxWxH) (cm): 66.5x15.5x34
    • No Load Speed (rpm): 0-2300
  3. TOTAL Reciprocating Saw
    Mulai

    Rp809.900

    TOTAL Reciprocating Saw
    Deskripsi:
    Max. Cutting Thickness: - Wood: 115mm. - Iron: 8mm. - Aluminum: 12mm. SDS blade change chuck. 1pc metal saw blade. 1pc wood saw blade. Packed by color box.
    atribut:
    • Input Power (W): 750
    • No Load Speed (rpm): 300-3300
  4. INGCO Reciprocating Saw
    Mulai

    Rp1.299.900

    INGCO Reciprocating Saw
    atribut:
    • Voltage (V): 220-240
    • Frequency (Hz): 50/60
    • No Load Speed (rpm): 900-3300
  5. Makita Rechargeable Reciprocating Saw (Mesin Gergaji Reciprocating Baterai)
    Mulai

    Rp4.499.900

    Makita Rechargeable Reciprocating Saw (Mesin Gergaji Reciprocating Baterai)
    Deskripsi:
    Multi-position switch! Compatible with reciprocating saw and jigsaw (B) blades. Multi-position switch allows for flexible cutting styles. 10.8V slide-type battery.
    atribut:
    • Battery: lithium ion
    • Battery Capacity (AH): 1.5
    • Battery Voltage (V): DC 10.8
    • Cutting Capacity, Pipe (mm): 50
    • Cutting Capacity, Wood (mm): 50 (when using a 152 mm blade)
    • Included Accessories: Battery BL1015, Charger DC10SA, Case, Recipesaw Blade (BIM41 / Wood, Plastic), Hex Wrench 3
    • Main Unit Dimensions (mm): 376
    • Mass (kg): 1.3 (including battery)
    • Number of Gears: Stepless
    • Number of strokes (min-1 [times/min]): 0~3300
    • Stroke (mm): 13
    • Work Volume (Reference): Wood (2 x 4): Approximately 30 pieces, Steel pipe (DIA25.4 x 1.2 mm): Approximately 40 pieces, PVC pipe (DIA48 x 4 mm): Approximately 90 pieces
  6. TOTAL Lithium-Ion Reciprocating Saw
    Mulai

    Rp929.900

    TOTAL Lithium-Ion Reciprocating Saw
    Deskripsi:
    Includes: 1Pcs Hacksaw 1Pcs wood saw 1Pcs 2.0Ah battery(TFBLI20011) 1Pcs Charger(TFCLI2001)
    atribut:
    • No Load Speed (rpm): 0-3200
    • Voltage (V): 20
  7. DEWALT Corded Recipro Saw
    Mulai

    Rp6.899.900

    DEWALT Corded Recipro Saw
    Deskripsi:
    - Case
    atribut:
    • Wood: 280
    • Cutting Performance Soft Steel Material (mm): 100
    • Stroke (mm): 29
    • Power Consumption Electrical (W): 1050
    • Number of Stroke (minute): 0 to 2800
    • Power Cord Length (m): 3.8
    • Power Supply (V): AC100
  8. INGCO Cordless Reciprocating Saw (Mesin Gergaji Reciprocating Baterai)
    Mulai

    Rp1.199.900

    INGCO Cordless Reciprocating Saw (Mesin Gergaji Reciprocating Baterai)
    atribut:
    • Voltage (V): 20
    • Cutting Capacity (mm): Metal 8, Wood 115
    • No Load Speed (rpm): 0-2800
  9. TOTAL Cordless Reciprocating Saw Lithium Ion (Mesin Gergaji Reciprocating Baterai)
    Mulai

    Rp1.599.900

    TOTAL Cordless Reciprocating Saw Lithium Ion (Mesin Gergaji Reciprocating Baterai)
    atribut:
    • Suitable With: 2.0Ah Battery Pack, 4.0Ah Battery Pack
    • Battery: Not included, compatible with 2.0Ah and 4.0Ah batteries
    • Charger: Not included
    • Voltage (V): 20
    • Cutting Capacity (mm): Metal: 8, Wood: 115
    • No Load Speed (rpm): 0-2800
  10. BOSCH Mata Gergaji Bundar Multi Material
    Rating:
    100% of 100
    (2)
    Mulai

    Rp269.900

    BOSCH Mata Gergaji Bundar Multi Material
    Deskripsi:
    Multi Material untuk gergaji bundar genggam. Mata pisau yang cocok untuk pemotongan bahan apa pun dengan hasil yang rapi. Pemakaian cutting oil universal 2 607 001 409 dapat meningkatkan usia mata pisau beberapa kali lipat lebih lama saat memotong logam.
    atribut:
    • Tooth Shape: TCG
    • Cutting Result: Fine Cut
    • Hook Angle (°) (α): -5
  11. Shinwa Rules Blu Level Digital With Magnet
    Mulai

    Rp5.199.900

  12. SATA Reciprocating Saw Blades
    Mulai

    Rp93.900

    SATA Reciprocating Saw Blades
    Deskripsi:
    93320S 5-piece reciprocating saw blade set 152MM, 6T Product Description ● Two tooth pitches and lengths are available, suitable for sawing wood of different diameters and thicknesses ● Tooth profile is ground ● Made of high carbon steel (HCS)
  13. Makita Recipro Saw
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.099.900

  14. HiKOKI Cordless Reciprocating Saw (Mesin Gergaji Reciprocating Baterai)
    Mulai

    Rp5.099.900

    HiKOKI Cordless Reciprocating Saw (Mesin Gergaji Reciprocating Baterai)
    Deskripsi:
    HiKOKI CR 18DSL 18V Reciprocating Saw (Body Only) The HiKOKI CR18DSL Recip Saw has controllable power with a variable speed trigger giving a no load speed up to 2100 rpm and is ideal for construction or demolition workers without access to power. HiKOKI is the new brand name for Hitachi. It is fitted with an adjustable front shoe and features a tool free blade changing system which is handy for changing worn hot blades quickly. The remaining battery indicator lamp tells you how much life is left in your battery. Sold in a cardboard carton without battery or charger.Comes With:- Hex Key- 1 x 14TPI Bi-Metal Blade
  15. Makita Knife blade for reciprocating saw
    Mulai

    Rp989.900

    Makita Knife blade for reciprocating saw
    Deskripsi:
    Speed cutting of insulation materials. Easy and clean with a rechargeable reciprocating saw! Knife blade for reciprocating saws.Ideal for models with multi-position switches
    atribut:
    • Applicable Cutting Material: Insulation
    • Suitable Model: Rechargeable reciprocating saw: JR104D, 144D, 184D
    • Thickness (mm): 1.5
  16. RIDGID Holesaw Variable Pitch (Gergaji Lubang)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp389.900

    RIDGID Holesaw Variable Pitch (Gergaji Lubang)
    Deskripsi:
    The RIDGID Bi-Metal hole saws have become more cost effective, while delivering maximum cutting performance.They are made of premium M42 High Speed Steel Cutting edge and have Tooth Set Design which double the life of the old hole saws.RIDGID Variable Pitch Hole Saws are ideal for wood, plastic, machinable metals, stainless steel alloys, and nail-embedded wood cutting. They are now made of premium M42 High Speed Steel Cutting edge and have Patent Pending Tooth Set Design which double the life of the old hole saws.
Daftar Harga reciprocating saw Terbaru October 2026
KRISBOW Mata Gergaji Reciprocating untuk LogamRp49.900
KRISBOW Gergaji ReciprocatingRp1.199.900
Makita Reciprocating Saw BladeRp239.900
DEWALT Reciprocating SawRp3.899.900
TOTAL Reciprocating SawRp809.900
BOSCH Sabre Saw (Gergaji Mesin)Rp2.799.900
INGCO Reciprocating SawRp1.299.900
Makita Rechargeable Reciprocating Saw (Mesin Gergaji Reciprocating Baterai)Rp4.499.900
TOTAL Lithium-Ion Reciprocating SawRp929.900
DEWALT Corded Recipro SawRp6.899.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)