Beli recipro saw di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SP Recipro Saw
    24%
    Mulai

    Rp5.299.900

    SP Recipro Saw
    atribut:
    • Cutting Performance (mm): Iron Plate 4.0
    • Stroke length (mm): 12
    • Exhaust: Back
    • Air Consumption (m³/minute): 0.5
    • Hose Intake Port: NPT1/4
    • Number of Stroke (times/minute): 5300
    • Total Length (mm): 207
  2. Richit Portable Explosion Proof Cutting Machine Richit Air Saw
    Mulai

    Rp39.999.900

    Richit Portable Explosion Proof Cutting Machine Richit Air Saw
    atribut:
    • Set Contents: Maintenance oil, Coupler, Saw blade, wrench
    • Cutting Ability (mm): Iron plate 20
    • Stroke length (mm): 45
    • Number of Strokes (times per minute): 0 to 1200
    • Exhaust: Front side
    • Total Length (mm): 425
    • Usage Air Pressure: 0.49 to 0.69MPa
    • Replaceable blade maximum dimensions: Thickness 1.5 x width 13mm
    • Accessories: Maintenance Oil, Coupler, Saw Blade, Wrench
    • Air Consumption (m³/minute): 0.18
    • Purpose of Use: As a regular maintenance tool.
  3. Rabbit Container Box Plastic 6053 (Kontainer Plastik)
    Mulai

    Rp79.900

    Rabbit Container Box Plastic 6053 (Kontainer Plastik)
    atribut:
    • Material: Polypropylene Block Copolymer (PPBC)
    • Dimensions (mm): 360x270x130
  4. Phoenix Contact Cable Gland G-ESSWU (Kabel Gland)
    Mulai

    Rp6.399.900

    Phoenix Contact Cable Gland G-ESSWU (Kabel Gland)
    Deskripsi:
    Cable gland, for armored cables (SWA / AWA / PWA / STA / SWB / ASA / CY / SY)
    atribut:
    • Country of Origin: GB (United Kingdom)
    • Color: Silver
    • Cable Gland Material: Nickel-plated brass
    • Thread Pitch (mm): 1.5
    • Length of The Connecting Thread (mm): 15
    • Cable Types that can be Used: Depending on the material of the housing wall (SWA/AWA/PWA/STA/ASA/CY/SY/SWB)
    • Cable Seal Material: EPDM
    • Impact Energy (J): 20
    • Armor Connection Method: Cone
  5. Fort Explosion-Proof Junction Box (Kotak Saklar)
    Mulai

    Rp1.399.900

    Fort Explosion-Proof Junction Box (Kotak Saklar)
    atribut:
    • Material: Aluminium alloy
    • Base Plate: Resin base
    • Ingress Protection: IP66
    • Explosion-proof Mark: Ex eb IIC T6 Gb;Ex Tb IIIC T80 °C Db
  6. Kennedy Meteor Hand Saw
    Mulai

    Rp809.900

    Kennedy Meteor Hand Saw
    Deskripsi:
    550mm (22Inch) hand saw with a high quality hardened and tempered steel blade with specially hardened teeth. Stays sharp longer. Fitted with a bi-material handle with fingerline for comfort and accuracy. Three ground edges per tooth. Cuts on back stroke. Designed to cut chipboard, blockboard, timber, plywood, hardboard, plasterboard, PVC and laminates.
    atribut:
    • Blade Material: Steel
    • Type: Hand Saw
    • Blade length: 560mm
    • Handle Material: Bi-material
    • Blade Coating/Finish: Uncoated
  7. PRO-QUIP Seed Planter
    Mulai

    Rp319.900

    PRO-QUIP Seed Planter
    Deskripsi:
    SPM01 Alat Tanam BenihPengatur Jarak- Kacang Hijau- Kacang Merah- Kacang Kedelai- Jagung
  8. TEKIRO Handsaw TPR Handle (Gergaji Tangan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp91.900

    TEKIRO Handsaw TPR Handle (Gergaji Tangan)
    Deskripsi:
    TEKIRO Gergaji Kayu 2 Mata, gergaji kayu dengan mata pisau yang tajam dan langsung bisa dipergunakan. Terdapat 2 mata gergaji sehingga membuat lebih cepat dalam membelah dan memotong kayu.TEKIRO Gergaji tangan 2 mata. Merupakan alat pemotong kayu dengan 2 mata yang telah dilaku panas sehingga keras dan tidak mudah tumpul. Dengan bagian inti yang tetap lembut, sehingga tidak mudah rusak.Fungsi : Untuk memotong kayu dan fiberMaterial : Heat Treated Carbon Steel
    atribut:
    • Material: Heat Treated Carbon Steel
    • Dimension 4 (mm): 35
    • Dimension 5 (mm): 116
  9. SANLY Lampu Led
    Rating:
    100% of 100
    (1)
    Mulai

    Rp7.900

    SANLY Lampu Led
    Deskripsi:
    Keunggulan LEDLebih tahan lamaHemat energiEnergi efisienTidak sepanas lampu hemat energiRamah lingkungan
    atribut:
    • CRI: ≥70
    • Frequency (Hz): 50/60
    • LED Color Temperature (K): 6000
    • Lamp Type: E27
    • Material: Acrylonitrile Butadiene Styrene, Aluminium
    • Operating Voltage (V): AC 220-240
    • Size (mm): 50x94
    • Voltage Range (V): 160-280
  10. WOKIN Hand Saw
    Mulai

    Rp80.900

    WOKIN Hand Saw
    Deskripsi:
    - 7TPI- 65Mn blade, heat treated- Precision ground teeth 3 edges- With teeth protector- Packing: color sleeve
  11. CARRSON Gergaji Tangan
    Mulai

    Rp44.900

    CARRSON Gergaji Tangan
    Deskripsi:
    -Gergaji kayu berukuran panjang 18 inch ini didesain agar mampu memotong kayu dengan mudah, karena memiliki mata gergaji yang tajam. Handle pegangan dari kayu yang sudah dihaluskan agar nyaman digenggam.-Selain itu, mata gergaji juga memiliki tingkat durable yang baik, sehingga menghindari cepatnya kerusakan pada gerigi.-Cocok digunakan untuk menemani keperluan rumah tangga atau proyek kamu.
    atribut:
    • Type: Hand Saw Wood
    • Handle: Fiber
  12. Kakuri Keyhole Saw
    Mulai

    Rp129.900

    Kakuri Keyhole Saw
    atribut:
    • Blade Length (mm): 130
    • Material: Carbon Steel Tools
    • Finishing Material: Blade: Carbon Steel Tools
  13. FACOM Cordless Impact Wrench (Mesin Pembuka Baut Baterai)
    Mulai

    Rp26.999.900

    FACOM Cordless Impact Wrench (Mesin Pembuka Baut Baterai)
    atribut:
    • Battery Chemistry: Lithium Ion
    • Battery Type: 18V MAX*
    • Handle Material: Soft grip
    • Height (mm): 229
    • Impact Rate per Min.: 2401
    • Length (mm): 224
    • Maximum Torque (N m): 1625
    • No Load Speed (rpm): 1900
    • Number of Speed Settings: 3
    • Power Source: Cordless
    • Width (mm): 85
  14. Qlight Explosion Proof Electric Horn
    Mulai

    Rp16.999.900

    Qlight Explosion Proof Electric Horn
    atribut:
    • Sound Pattern and Volume: WS 5 Warning Sounds (Max 118dB)
    • Certificates: IECEx, ATEX, NEPSI, CCC, KCs, CCS, TS
    • Material: Housing-Al, Horn Housing-STS316L
    • Sound Volume (dB): Max. 118 (at 1m Volume Adjustable)
    • Cable Entry (inch): 1/2 NPT
    • Housing Standard Color: MUNSELL No. 7.5BG 7/2
Daftar Harga recipro saw Terbaru October 2026
SP Recipro SawRp5.299.900
Richit Portable Explosion Proof Cutting Machine Richit Air SawRp39.999.900
TRUSCO Machinery Moving Skate Transport Dolly Orange Roller (Troli Kargo)Rp6.099.900
KRISBOW Mesin Potong Rumput BackpackRp2.999.900
Rabbit Container Box Plastic 6053 (Kontainer Plastik)Rp79.900
Phoenix Contact Cable Gland G-ESSWU (Kabel Gland)Rp6.399.900
Fort Explosion-Proof Junction Box (Kotak Saklar)Rp1.399.900
Kennedy Meteor Hand SawRp809.900
PRO-QUIP Seed PlanterRp319.900
Deli Gergaji TanganRp42.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)