Beli ratchet flex di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro Two Turn Flex Gear Wrench (Kunci Fleksibel Ratchet)Deskripsi:Since it can be bent in two stages, it can be used even in places where a further angle is required than a normal flex gear wrench. Tightening and loosening of narrow places, deep places.atribut:
- Number of Gears: 72
- Oscillating Angle (˚): 180
- Forwarding Angle (Degree): 5
- Material: Chrome vanadium
- Surface Processing: Specular surface
- TEKIRO Flexible Gear Wrench (Kunci Ring Pas Ratchet)Deskripsi:TEKIRO Flexible Gear Wrench (Kunci Ring Pas Ratchet Flexible)-Material Chrome vanadium, -Heat treated alloy steel, -Drop forged for extra strength, -Highly fully polishing finish
- TRUSCO Hand Magnetic FinderDeskripsi:-Adsorption/release can be easily used with one action.-Scattered screws, parts, iron scraps and piece of iron can be adsorbed.-Since the handle part is movable, can be used at any angle (0 to 90 °s). -For site work etc.-Outdoor repair work etc.atribut:
- Adhesion Strength (N): 30
- Dimensions (WxDxH) (mm): 96x105x960
- Magnet Materials: Ferrite Magnet
- Main Body Materials: Carbon Steel
- Adsorption Surface Materials: Aluminium Alloy
- Purpose of Use: For site work etc. Outdoor repair work etc.
- TONE Ratchet HandleDeskripsi:-Head part is small and total length is short, making it optimum when working in narrow area.-Socket hold mechanism allows socket exchange with one push operation.
- KYOTO TOOL (KTC) Combination WrenchDeskripsi:We have adopted a "new spear-shaped head'' which has a head width as small as possible compared to the conventional spear-shaped head, and has volume in the area where force is applied.The glasses part has KTC's unique power fit shape. (Excluding 5mm or less)Adopts [[(R1)]] type cross-sectional structure, making it lightweight and strong against bending.The size indication is a forged embossed stamp that is large and easy to read.It has the functions of a spanner suitable for quick turning and a box wrench that can apply strong force.
- NT Cutter Cutter Knife L-Type (Pisau Cutter)atribut:
- Total Length (mm): 160
- Blade Thickness (mm): 0.45
- monotaro.id Wiper Lantai (Serokan Lantai)Deskripsi:monotaro.id Sorok air ini dapat membantu dalam proses membersihkan atau mendorong air sehingga lantai menjadi kering dan bersih dari genangan air atau lainnya.monotaro.id Sorok air terbuat dari gagang plastik tebal sehingga tidak mudah bengkok dan karet wiper kualitas terbaik sehingga pada saat digunakan tidak akan merusak permukaan lantai/keramik.atribut:
- Color: Assorted Color
- Length (cm): 125
- Width (cm): 40
- KYOTO TOOL (KTC) Mechanic Tool Set (Set Perkakas)Deskripsi:A tool set that uses a wall-mounted case that can fit freely in a variety of spaces.A sliding shutter (lockable) protects important tools. (Key sold separately)The case has a silhouette of the product, making it convenient for tool management.A sliding shutter (lockable) protects important tools.The case has a silhouette of the product, making it convenient for tool management.Can be hung on the wall by using anchors.Purpose:For automobile/machine maintenance
- TEKIRO Construction Wrench (Kunci Ring Ratchet)Deskripsi:TEKIRO KUNCI KONSTRUKSI / KUNCI RING DOUBLE RACHET / PERKAKASMaterial Chrome Molybdenum
- monotaro Telescoping ratchet handle (Gagang Ratchet Fleksibel)Deskripsi:Produk ini juga sering disebut dengan Gagang Ratchet Fleksibelatribut:
- Material: Chrome Vanadium Steel
- Forwarding Angle (Degree): 5
- TRUSCO MKP Resin Platform Truck (Troli Barang)Deskripsi:We wrapped cushion rubber around the entire circumference of the loading platform, making it difficult to scratch it even if you hit it. Since the buffer rubber is about 5 mm higher than the table surface, it also serves as a stopper for scraping. It adopts air casters, realizes turning / sound saving, and can be used as a noise countermeasure bogie.SpecificationCompleted product with collaboration stopper function, with cushioning rubberConform(Stopper) H - 300B - M (Caster) Flexible type: TRJ - 130C, fixed type: TRK - 130CUse Transportation of luggage.atribut:
- Material: Resin
- Weight (kg): 17.8
- Color: Black
- Wheel Diameter (mm): 130
- Material (main body): Polypropylene
- Material (Wheel): Rubber
- Floor Height (mm): 217
- Handle Height (mm): 915
- Material (Handle): Steel/powder coating
- Dimensions of Bed (mm): 906
- BluePoint Ratcheting Combination Wrench (Kunci Ring Pas)Deskripsi:- Dual pawl ratcheting box end yields smooth operation and maximum strength- 15 Degrees offset box head provides extra knuckle clearance- 4.5 Degrees (5 Degrees on smaller wrenches) gear engagement means less movement to engage the next gear- Inch s
- JTC Screwdriver Socket Bit extra long (Tri-square)atribut:
- Dimension A (mm): 21.8
- Dimension C (mm): 82
- Dimension L (mm): 120
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- SUPER TOOL Double-Size Rachet Wrench Reversible Claw Type (Kunci Ring Ratchet)Deskripsi:- The Opening of the socket for change over the reversible type enables easy cleaning of sand and dirt, etc. - 34 sizes of double socket type (Revesible claw type) are availabe to cover a variety of uses. - Lubricate before a varety of uses.atribut:
- Size (mm): 22x24
- Length (mm): 355
- Thickness (mm): 20
- Dimension D (mm): 49
- Dimensions d2 (mm): 33
- Dimensions d3 (mm): 30
- Dimensions ℓ1: 18
- KTC Ratchet Handle 3/8inch sq (Kunci Sok Ratchet)Deskripsi:3/8inch sq. RATCHET HANDLE D.PAT.atribut:
- Drive Size (inch): 3/8
- Overall Length (mm): 180
- TEKIRO Single Gear Wrench (Kunci Ring Pas Ratchet)Deskripsi:Kunci yang berfungsi untuk membuka atau memasang mur baut ukuran 12 mm Model ratchet, dalam batang ini terdapat roda gigi yang bisa diatur putaran searah atau berlawanan jarum jam, jadi dalam penggunaan tidak perlu mengangkat kunci
Daftar Harga ratchet flex Terbaru October 2026
| monotaro Two Turn Flex Gear Wrench (Kunci Fleksibel Ratchet) | Rp199.900 |
| KYOTO TOOL (KTC) Ratchet Handle | Rp389.900 |
| Mitutoyo Outside Micrometer Metric | Rp579.900 |
| TEKIRO Flexible Gear Wrench (Kunci Ring Pas Ratchet) | Rp159.900 |
| TRUSCO Hand Magnetic Finder | Rp999.900 |
| TONE Ratchet Handle | Rp289.900 |
| KYOTO TOOL (KTC) Combination Wrench | Rp36.900 |
| NT Cutter Cutter Knife L-Type (Pisau Cutter) | Rp99.900 |
| monotaro.id Wiper Lantai (Serokan Lantai) | Rp20.900 |
| KYOTO TOOL (KTC) Mechanic Tool Set (Set Perkakas) | Rp1.299.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/P102251207-1.jpg)
%20Ratchet%20Handle/P102066010-1.jpg)

/6aP101000226-3.jpg)


%20Combination%20Wrench/krP102065747-2.jpg)
/P102032428-1.jpg)
/5wP105492212-5.jpg)
%20Mechanic%20Tool%20Set%20(Set%20Perkakas)/21P105262073-2.jpg)
/8cP101000300-3.jpg)
/P101561660-1.jpg)
/P102189177-1.jpg)
%20Tool%20Set%20(Set%20Perkakas)/kgP105279736-1.jpg)
/nsP102280856-12.jpg)
/P101538402-1.jpg)
/eqP103208530-1.jpg)
/5pP106770205-1.jpg)
/69P101000225-5.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)