Beli ratchet combination wrench di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Kennedy Ratcheting Combination Wrench (Kunci Ring Pas)Deskripsi:Available in a range of sizes (8mm-19mm), these combination spanners are made of chrome vanadium steel and have an innovative ratcheting open-end design. The 72-teeth ratcheting system needs only 5° movement to operate ratchet and the spanners. Ideal for use in confined spaces. The chrome plated mirror finish prevents oil and dirt from adhering to the tool, making it easier to clean and preventing rust. Standards- ASME B107.100-2010atribut:
- Material: Chrome Vanadium Steel
- End Style: Combination
- Finish/Coating: Mirror Finish
- Insulated: No
- Metric or Imperial: Metric
- Single or Double End: Double End
- Standards Met: ASME B107.100-2010
- Kennedy Ratcheting Combination Wrench Metric (Kunci Ring Pas)Deskripsi:Chrome vanadium steel with mirror polish finish, preventing oil and dirt from adhering to the spanner, making for easier cleaning and preventing rust. 72-teeth ratcheting system which needs only 5 Degrees movement to operate ratchet. Thin wall design for greater access. Conform to ASME B107.6.atribut:
- Standards Met: ASME B107.6
- Material: Chrome Vanadium Steel
- Size System: Metric
- Finish/Coating: Mirror Finish
- Number of Points: 72
- Type: Ratchet Combination Spanner
- Kennedy Ratchet Combination Wrench A/FDeskripsi:Chrome vanadium steel with mirror polish finish, preventing oil and dirt from adhering to the spanner, making for easier cleaning and preventing rust. 72-teeth ratcheting system which needs only 5 Degrees movement to operate ratchet. Thin wall design for greater access. Conform to ASME B107.6.atribut:
- Standards Met: ASME B107.6
- Material: Chrome Vanadium Steel
- Size System: AF
- Finish/Coating: Mirror Finish
- Type: Ratchet Combination Spanner
- Number of Points: 72
- KYOTO TOOL (KTC) Ratcheting Combination Wrench (Kunci Ring Pas)Deskripsi:-Ratchet box end part can be fully tightened.-With the feed angle 5°(excluding 9mm or less and 21mm or more), you can smoothly do continuous works in a narrow place.-Because of the arrow display, the working direction can be seen at a glance.
- TRUSCO Ratcheting Combination Wrench (Kunci Ring Pas)atribut:
- Material: Cr-V (Chrome Vanadium Steel)
- Set Items: TGRW-07F,08F,10F,12F,13F,14F,17F,19F
- Surface Processing: Trivalent Chromium Plating
- Weight (g): 1169
- Accessories: Storage Pouch
- TEKIRO Single Gear Wrench (Kunci Ring Pas Ratchet)Deskripsi:Kunci yang berfungsi untuk membuka atau memasang mur baut ukuran 12 mm Model ratchet, dalam batang ini terdapat roda gigi yang bisa diatur putaran searah atau berlawanan jarum jam, jadi dalam penggunaan tidak perlu mengangkat kunci
- S.E.K. (Suekage Tool) Combination Wrench Dolphin Type (Kunci Ring Pas)atribut:
- Accessories: Storage Holder
- Set Contents (mm): 8, 10, 12, 13, 14, 17, 19
- Set Contents (piece): 7
- TRUSCO Ratcheting Combination Wrench Standard type (Kunci Ring Pas)Deskripsi:-You can switch between normal and reverse by moving the switching claw left and right.-The handle part of the ratchet wrench is as small as 15° of turning angle, so it is optimum for the work of the place to receive height restriction.-Feed angle 5° has
- BluePoint Ratcheting Combination Wrench (Kunci Ring Pas)Deskripsi:- Dual pawl ratcheting box end yields smooth operation and maximum strength- 15 Degrees offset box head provides extra knuckle clearance- 4.5 Degrees (5 Degrees on smaller wrenches) gear engagement means less movement to engage the next gear- Inch s
- TRUSCO Ratcheting Combination Wrench Standard Type (Kunci Ring Pas)Deskripsi:-You can switch between normal and reverse by moving the switching claw left and right.-The handle part of the ratchet wrench is as small as 15° of turning angle, so it is optimum for the work of the place to receive height restriction.-Feed angle 5° hasatribut:
- Opposite Side Dimension: 14mm
- Spanner: 7.5
- Thickness Ring: 9.3mm
- Overall Length (mm): 189
- Kennedy Ratcheting Combination Wrench (Kunci Ring Pas)atribut:
- Size System: Metric
- Number of Points: 72
- Material: Chrome Vanadium Steel
- monotaro Telescoping ratchet handle (Gagang Ratchet Fleksibel)Deskripsi:Produk ini juga sering disebut dengan Gagang Ratchet Fleksibelatribut:
- Material: Chrome Vanadium Steel
- Forwarding Angle (Degree): 5
- TEKIRO Flexible Gear Wrench (Kunci Ring Pas Ratchet Fleksibel)Deskripsi:TEKIRO Flexible Gear Wrench (Kunci Ring Pas Ratchet Flexible)-Material Chrome vanadium, -Heat treated alloy steel, -Drop forged for extra strength, -Highly fully polishing finish
- WESTWARD Ratcheting Combination Wrench Action (Kunci Ring Pas)Deskripsi:These combination wrenches have a 12-pt. box end with additional grooves that make it easier to connect with the head of the fastener and connect at more angles for better accessibility compared to a 6-pt. wrench. The opposite side has an open end design that allows top and side access to the fastener compared to the box end that can only access a fastener from the top. The wrenches have the same metric size on each end for use on one specific size fastener.atribut:
- Grip Style: Plain
- Opening Angle (°): 15
- Material: Alloy Steel
- Handle Color: Silver
- Head Size (mm): 12
- Item: Ratchet Action Combination Wrench
- Corrosion Resistant: Yes
- Finish: Satin
- Head Offset Angle (°): 15
- Head Thickness (inch): 1/4
- Number of Points: 12
- Overall Length (inch): 6 1/8
- Size (mm): 12
- Wrench Length Style: Standard
- Wrench Shape: Straight
- Kennedy Ratcheting Combination Wrench Reversible (Kunci Ring Pas)atribut:
- Finish/Coating: Mirror Finish
- Material: Chrome Vanadium Steel
- TRUSCO Ratcheting Combination Wrench Short type (Kunci Ring Pas)Deskripsi:-You can switch between normal and reverse by moving the switching claw left and right.-The handle part of the ratchet wrench is as small as 15° of turning angle, so it is optimum for the work of the place to receive height restriction.-Feed angle 5° has
- Chugoku Marine Paint Evamarine IDeskripsi:EVAMARINE is a finish coat based on alkyd resin and excellent adhesion property, weathering resistance and excellent colour retention.atribut:
- Type: Alkyd resin finish paint
- Preceding Coats: LZI PRIMER, etc
- Density (g/mL): 0.99
- Drying Time Hard Dry (hour): 5°C : 30; 10°C : 16; 20°C : 8; 30°C : 4
- Drying Time Set to Touch (hour): 5°C : 4; 10°C : 3; 20°C : 2; 30°C : 1.5
- For Airless Spray: Viscosity : (Ford Cup #4) 120 [sec]; Tip No. : (GRACO) 615, 715 Paint Output Pressure : 110 - 140 [kg/cm2] Spray Speed : 80 - 100 [cm/sec]
- Maximum Recommended Weather Humidity (%RH): 90
- Method of Application: Airless spray, Brush, Roller
- Minimum Recommended Weather Temperature (°C): 0
- Painting Interval (hour): 5°C : 48; 10°C : 24; 20°C : 16; 30°C : 12
- Solid By Volume (%): 50 ± 2
- Storage Shelf Life (month): 12; after the date of production
- 3M Lakban Tartan Filament 8934 (Selotip)atribut:
- Adhesive Type: Synthetic Rubber
- Backing Carrier Material: Polypropylene film
- Elongation at Break (%): 3
- Performance Level: General Purpose
- Product Color : Transparent
- Tensile Strength (N/100mm): 1751
- Total Tape Thickness (mm): 0.101 (Without Liner)
Daftar Harga ratchet combination wrench Terbaru March 2026
| S.E.K. (Suekage Tool) Ratcheting Combination Wrench Flex Lock (Kunci Ring Pas) | Rp859.900 |
| Kennedy Ratcheting Combination Wrench (Kunci Ring Pas) | Rp299.900 |
| Kennedy Ratcheting Combination Wrench Metric (Kunci Ring Pas) | Rp569.900 |
| Kennedy Ratchet Combination Wrench A/F | Rp239.900 |
| TONE Ratcheting Combination Wrench Switchable (Kunci Ring Pas) | Rp299.900 |
| KYOTO TOOL (KTC) Ratcheting Combination Wrench (Kunci Ring Pas) | Rp199.900 |
| TRUSCO Ratcheting Combination Wrench (Kunci Ring Pas) | Rp3.099.900 |
| TEKIRO Single Gear Wrench (Kunci Ring Pas Ratchet) | Rp109.900 |
| S.E.K. (Suekage Tool) Combination Wrench Dolphin Type (Kunci Ring Pas) | Rp1.099.900 |
| TRUSCO Ratcheting Combination Wrench Standard type (Kunci Ring Pas) | Rp229.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



















































































































































%20Ratcheting%20Combination%20Wrench%20Flex%20Lock%20(Kunci%20Ring%20Pas)/P102035399-1.jpg)
/85P106940293-2.jpg)
/5fP102136195-4.jpg)

/P102178218-1.jpg)
%20Ratcheting%20Combination%20Wrench%20(Kunci%20Ring%20Pas)/P102761467-1.jpg)
/P101002186-1.jpg)
/69P101000225-5.jpg)
%20Combination%20Wrench%20Dolphin%20Type%20(Kunci%20Ring%20Pas)/q6P102305942-2.jpg)
/P102383889-5.jpg)
/nsP102280856-12.jpg)
/P102699416-2.jpg)
/plP101005921-9.jpg)
/P101561660-1.jpg)
/6aP101000226-3.jpg)
/3kP107751128-1.jpg)
/ppP101005925-7.jpg)
/P102383898-6.jpg)

/4nP105440167-1.jpg)