Beli rantai rs 80 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TSUBAKI RS80 Series-Standard Drive Chain
    Mulai

    Rp47.900

    TSUBAKI RS80 Series-Standard Drive Chain
    Deskripsi:
    Introducing the next generation G8 Series Roller Chain incorporating Tsubaki fundamental technology. ISO ANSI standard roller chain. 1.2 times longer wear life over G7-EX thanks to the development of a rust preventative pre-lube that minimizes tackiness. Sizes under RS35 are the same as conventional models.
    atribut:
    • No. of Links per Unit: 120
  2. TSUBAKI ANSI Standard Roller Chain
    Mulai

    Rp1.199.900

    TSUBAKI ANSI Standard Roller Chain
    Deskripsi:
    Corrosion-resistant roller chains have several material options depending on the needs of the application. , Stainless steel has less strength than standard roller chains and are suitable for light duty applications that require all stainless steel equipment such as food processing plants. , Coated has a surface treatment that withstands harsh outdoor environments such as exposure to seawater. They are stronger than stainless steel and offer more corrosion-resistance than nickel-plated chains. , Nickel-plated steel withstands mildly corrosive environments. They are stronger than stainless steel chains and are suitable in humid locations or for operations that require washdown. , Poly-steel has polyacetal links that reduce the weight of the chain while still providing resistance to temperature extremes and corrosion. They are suitable for light duty applications that do not require lubrication.
    atribut:
    • UNSPSC: 31151603
    • Material: Steel
    • Pin Contruction: Riveted Pin
    • Standards: ANSI
  3. TSUBAKI Double Strand Base Chain
    Mulai

    Rp1.199.900

    TSUBAKI Double Strand Base Chain
    Deskripsi:
    - R25 - RS35 tidak memiliki roller (hanya bush).- Connecting link untuk ukuran hingga RS60 adalah tipe clip, dan ukuran RS80 hingga RS200 adalah tipe cotter.- Connecting link untuk RS240 adalah tipe spring pin.- Ketika Offset Link pada Single Pitch digunakan, kalkulasikan penurunan kekuatan fatik sebanyak 35%.- Dua pitch offset link (2POL) dapat digunakan 100% pada nilai di atas.
  4. EK Roller Chain (Rantai)
    Rating:
    90% of 100
    (2)
    Mulai

    Rp279.900

  5. TSUBAKI RS60 Series-Standard Drive Chain
    Mulai

    Rp37.900

    TSUBAKI RS60 Series-Standard Drive Chain
    Deskripsi:
    Introducing the next generation G8 Series Roller Chain incorporating Tsubaki fundamental technology. ISO ANSI standard roller chain. 1.2 times longer wear life over G7-EX thanks to the development of a rust preventative pre-lube that minimizes tackiness. Sizes under RS35 are the same as conventional models.
    atribut:
    • Corresponding Chain Numbers: 60.0
    • No. of Links per Unit: 160
  6. TSUBAKI RS40 Series-Standard Drive Chain
    Mulai

    Rp26.900

    TSUBAKI RS40 Series-Standard Drive Chain
    Deskripsi:
    Introducing the next generation G8 Series Roller Chain incorporating Tsubaki fundamental technology. ISO ANSI standard roller chain. 1.2 times longer wear life over G7-EX thanks to the development of a rust preventative pre-lube that minimizes tackiness. Sizes under RS35 are the same as conventional models.
    atribut:
    • Corresponding Chain Numbers: 40.0
    • No. of Links per Unit: 240
  7. Non Brand Sprocket Gear Single
    Mulai

    Rp18.900

    Non Brand Sprocket Gear Single
    atribut:
    • Type Gear: Single
  8. DAYTON ANSI Standard Roller Chain
    Mulai

    Rp419.900

    DAYTON ANSI Standard Roller Chain
    Deskripsi:
    Standard roller chains have a single strand for general purpose conveying applications that require durable chains in non-corrosive environments. These roller chains must be matched with a compatible ANSI/ASME sprocket.
    atribut:
    • UNSPSC: 31151603
    • Chain Construction: Riveted Pin
    • Heavy Series: No
    • Material: Steel
    • Maximum Operating Temperature (°F): 150
    • Minimum Operating Temperature (°F): 10
    • Pin Contruction: Riveted Pin
    • Series: Standard Riveted
  9. TSUBAKI Double Pitch Chain
    Mulai

    Rp699.900

    TSUBAKI Double Pitch Chain
    Deskripsi:
    - Double Pitch Chain - An attachment conveyor chain with double the pitch of RS Attachment Chain with a flat plate contour. - Conforms to ISO1275-A, ASME B29.100, and JIS B1803 standards.
    atribut:
    • Operating Temperature Range (°C): -10 to 150
  10. TSUBAKI RS100 Series-Standard Drive Chain
    Mulai

    Rp82.900

    TSUBAKI RS100 Series-Standard Drive Chain
    Deskripsi:
    Introducing the next generation G8 Series Roller Chain incorporating Tsubaki fundamental technology. ISO ANSI standard roller chain. 1.2 times longer wear life over G7-EX thanks to the development of a rust preventative pre-lube that minimizes tackiness. Sizes under RS35 are the same as conventional models.
    atribut:
    • Corresponding Chain Numbers: 100.0
    • No. of Links per Unit: 96
  11. ZEXUS Roller Chain
    Mulai

    Rp659.900

    ZEXUS Roller Chain
    atribut:
    • Material: steel
    • Accessories: With one joint link
    • Type: Roller chain
    • Unit Length (m): 3
  12. TSUBAKI (Tsubakimoto Chain) RS80 Fit bore sprocket 1B type
    Mulai

    Rp559.900

    TSUBAKI (Tsubakimoto Chain) RS80 Fit bore sprocket 1B type
    atribut:
    • Chain No.: RS80
    • Shaft hole type: Shaft hole machining type
    • Single or Double Strand: 1
    • Sprocket shape: B type
    • Tooth Width (mm): 15
    • Type: Sprocket
  13. Martin Sprocket ISO 16B Pilot Bore Triplex Type
    Mulai

    Rp1.999.900

    Martin Sprocket ISO 16B Pilot Bore Triplex Type
    atribut:
    • # of Row: Triplex
    • Bore: Pilot Bore
    • ISO: 16B-3
    • Pitch Diameter (inch): 1
  14. TSUBAKI (Tsubakimoto Chain) RS80 Rock sprocket S type
    Mulai

    Rp1.799.900

    TSUBAKI (Tsubakimoto Chain) RS80 Rock sprocket S type
    atribut:
    • Chain No.: RS80
    • Shaft hole type: Surface pressure type
    • Single or Double Strand: 1
    • Tooth Width (mm): 15
    • Type: Sprocket
  15. TSUBAKI Stainless Drive Chain
    Mulai

    Rp54.900

    TSUBAKI Stainless Drive Chain
    atribut:
    • No. of Strands: 1
  16. monotaro Standard Roller Chain
    Rating:
    100% of 100
    (1)
    Mulai

    Rp279.900

    monotaro Standard Roller Chain
    Deskripsi:
    It is a commonly used chain To the conduction of equipment
    atribut:
    • Pin Type: Riveted type
    • Chain Length (m): 3
    • Type: Roller chain
    • Included Accessories: With 1 connecting link
    • Material (Main Unit): Iron
    • Single or Double Strand: 1
Daftar Harga rantai rs 80 Terbaru October 2026
TSUBAKI RS80 Series-Standard Drive ChainRp47.900
TSUBAKI ANSI Standard Roller ChainRp1.199.900
TSUBAKI Double Strand Base ChainRp1.199.900
EK Roller Chain (Rantai)Rp279.900
TSUBAKI Sprocket Gear RS80 TypeRp469.900
TSUBAKI RS60 Series-Standard Drive ChainRp37.900
TSUBAKI RS40 Series-Standard Drive ChainRp26.900
Non Brand Sprocket Gear SingleRp18.900
DAYTON ANSI Standard Roller ChainRp419.900
TSUBAKI Double Pitch ChainRp699.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)