Beli rak baut di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. monotaro Rak Kontainer Plastik
    Mulai

    Rp2.499.900

    monotaro Rak Kontainer Plastik
    Deskripsi:
    Produk ini juga sering disebut dengan Rak Kotak Serbaguna
    atribut:
    • Material: Body: steel, container: PP
    • Container: Large / 15, small / 32
    • Dimensi (mm): 937 x 280 x 1150
    • Dimensi Kotak (mm): Large / 124 x 215 x 124, the small / 82 x 145 x 72
    • Kapasitas (L): Large /3.3, small /0.8
    • Kapasitas Beban Setara (kg): Large /2.5, small /1.5
    • Shelf number: Large / 3, small / 4
  2. monotaro Mini Container Rack
    Mulai

    Rp699.900

    monotaro Mini Container Rack
    Deskripsi:
    The storage of parts and accessories
    atribut:
    • Container size (mm) width W x length L: External dimensions: D164.3 x W105 x H77.1 Internal dimensions: D130 x W76 x H74
    • Capacity (L): 0.8 × 15
    • Material: Steel (main body), PP (container)
    • Height (mm): 410
    • Length (mm): 255
    • Opening Width (mm): 560
    • Equal load capacity (kg / stage): 2
    • Included Accessories: Container x15, Screw x23, Nut x23, Washer x23
  3. IRISOHYAMA Small Item Cabinet
    Mulai

    Rp699.900

    IRISOHYAMA Small Item Cabinet
    atribut:
    • Color: Light Gray
  4. METABO Cordless Riveting Tool
    Mulai

    Rp15.999.900

    METABO Cordless Riveting Tool
    Deskripsi:
    -Cordless rivet gun for extremely fast riveting, comparable to compressed air devices -100% compatible with all Metabo 18 Volt battery packs -Long service life thanks to brushless motor and robust precision gearbox -With holding nozzles for one-hand operation - inserted rivet holds in any position -Transparent collecting container for simple emptying of the remaining rivet mandrels -Quick change of nozzle for different rivet diameters, via integrated tool -Safety in the workplace thanks to robust knuckle guards -LED light for optimum illumination when riveting; can be switched off for reflective surfaces -Ergonomic design for comfortable working also in corners -Robust eyelet for energy-saving work with balancer / spring tension -Handy belt hook, can be fixed either on the right or left side -Battery packs with capacity display for checking the charge status -Ultra-M technology for highest performance, gentle efficient charging, optimum energy utilisation and long service life
    atribut:
    • Type of Battery: Li-ion
    • Battery Voltage (V): 18
  5. monotaro Rack Container (For Mc516, Mc1532) (Storage Box)
    Mulai

    Rp13.900

    monotaro Rack Container (For Mc516, Mc1532) (Storage Box)
    Deskripsi:
    Storage of parts and accessories
    atribut:
    • Compatible Models: MC1532, MC516
    • Material: PP
  6. WOKIN Drawer Plastic Parts Storage
    Rating:
    100% of 100
    (1)
    Mulai

    Rp279.900

    WOKIN Drawer Plastic Parts Storage
    Deskripsi:
    - Rugged, high-impact polystyrene frame- Drawer dividers molded into back of cabinet- Packing: shrink with color label
    atribut:
    • Size (mm): 375x160x470
  7. Kennedy Small Parts Storage Cabinet
    Mulai

    Rp1.599.900

    Kennedy Small Parts Storage Cabinet
    Deskripsi:
    Manufactured from heavy gauge steel, painted finish with impact resistant transparent polypropylene drawers, allowing contents to be viewed when the drawer is closed. The lip on the rear of the drawer allows it to be opened fully without falling out. The cabinets can be stacked or mounted to the wall to maximise use of storage space.
    atribut:
    • Product Type: Drawer Cabinet
    • Overall Depth: 155mm
    • Color: Red
    • Overall Width: 306mm
    • Drawer Depth: 140mm
  8. GRIP ON TOOLS Tool Rack Complete Set
    Mulai

    Rp7.999.900

    GRIP ON TOOLS Tool Rack Complete Set
    Deskripsi:
    TRAY #1 TOOL RACK- Anak sok 8, 10, 12, 13, 14, 17, 19, 22, 24, 27, 32 MM Lippro- Gagang sok L 1/2" Lippro- Kunci Ring Grip-On: 6x7, 8x9, 10x12, 14x17, 19 x 21, 22x24- Kunci Ring Pas Lippro: 8 mm, 10 mm, 12 mm, 13 mm, 14 mm, 17 mm, 19 mm, 22 mm, 24 mm- Obeng buka pentil VCT-02 Grip-On- Obeng Cebol (+) & (-) Grip-On- Obeng Mini (+) & (-) Grip-On- Obeng SCVM 8x4MM (-) Lippro- Obeng Tembus Grip-On: 4" (+/-), 6" (+/-), 8" (-)TRAY #2 TOOL RACK- Kunci Inggris 12" Grip-On- Kunci L 9pcs Ballpoint Lippro- Obeng Ketok Lippro- Obeng Test Pen DC Grip-On- Feeler Gauge Motor 0.03-0.6 Grip-On- Tang Kombinasi 7" Grip-On- Tang Lancip 6" Grip-On- Tang Potong 6" Grip-On- Tang Snapring 5" LB Grip-On- Tang Snapring 5" LT Grip-OnTRAY #3 TOOL RACK- Double Crown Socket Type A Grip-On- Double Crown Socket Type B Grip-On- Swingarm Sleeve Disassemble Tool Grip-On- Flying Wheel Holder Grip-On- Chain Disassemble Tool Grip-On- Hook Wrench 45-50 Grip-On- Kunci L Bintang T27, T30, T40, T50 Short No Tamper Lippro- Kunci Stel Klep Long Grip-On- Kunci Tutup Klep Grip-On- Tahanan Kopling Sabuk Grip-On- Treker Magnet No.3 Grip-On- Treker Magnet No.4 Grip-On- Treker Magnet No.5 Grip-On- Treker Magnet No.6 Grip-On- Treker Magnet No.7 Grip-On- Treker Magnet No.9 Grip-On- Valve Spring Tools Grip-OnSIDE SET:- Kunci Sok T 7, 8, 10, 12, 14, 17 MM Grip-On- Kunci Sok T Flexible: 16, 18, 21 MM Grip-On- T Handle Side Cover Tool Grip-On- Palu Konde 1 Lbs Lippro- Oil Can Lippro
  9. Zebra Technologies Barcode Scanner Handheld (Tembakan Harga)
    Mulai

    Rp1.499.900

    Zebra Technologies Barcode Scanner Handheld (Tembakan Harga)
    Deskripsi:
    DS2208-SR BLACK (WITH STAND) USB KIT:DS2208-SR00007ZZWW SCANNER, CBA-U21-S07ZBRSHIELDED USB CABLE
    atribut:
    • Dimensions: 6x2.5x3.34inch
    • Light Source: 650nm visible laser diode
    • Scan Element Frequency: 50Hz
    • Voltage and Current:: 5volts ±10% at 130mA typical, 175mA max
    • Powert Source: Host power or external power supply
    • Scanner Type: Bi-directional
    • Scan Rate: 100 scans per second typical
    • Included Accecories: Yes, with Stand
    • Included Cables: Yes
  10. TOTAL Kotak Penyimpanan Baut
    Mulai

    Rp83.900

    TOTAL Kotak Penyimpanan Baut
    Deskripsi:
    Plastic partition for separation.Packed by carton box
    atribut:
    • Size (mm): 340x250x60
    • Material: PP
  11. Matlock 5-Shelf Rack
    Mulai

    Rp3.799.900

    Matlock 5-Shelf Rack
    atribut:
    • Number of Shelves: 5
    • Color: Dark Grey
  12. Matlock Storage Bin Plastic
    Mulai

    Rp49.900

    Matlock Storage Bin Plastic
    Deskripsi:
    Available in four attractive colours and an array of sizes and specifications to suit your needs, these plastic storage bins are incredibly versatile. Manufactured from high strength polypropylene which is corrosion resistant and robust, they possess an interlocking design that allows for the bins to be hung on any standard louvre panel as well as being able to stand freely to suit individual preference. A simple and elegant way to maximise your storage space. Features and Benefits- Manufactured from a high strength and durable polypropylene making it a long lasting product- Has an interlocking design that allows for it to be hung on a standard louvre panel- Can be nested and stacked to help optimise your storage- Available in a range of four attractive colours to suit your personal tastes and needsTypical Applications- Ideal for being hung upon a louvred panel as well as being used for free standing storage. The range of colours makes it useful in institutional settings
    atribut:
    • Material: Plastic
    • Product Type: Plastic Storage Bin
  13. Makita Cordless Multi Tool
    Mulai

    Rp7.399.900

    Makita Cordless Multi Tool
    atribut:
    • Oscillations Per Minute (OPM): 6000-20000
    • Oscillation Angle (°): Left / Right / Total: 1.6/ 1.6/ 3.2
    • Dimensions (LxWxH) (mm): 340x80x122 (13-3/8x3-1/8x4-13/16inch)
    • Sound Level (dBA): Plunge Saw Blade: 92, Scraping: 91
    • Sound Pressure Level (dBA): Sanding: 77, Plunge Saw Blade: 81, Segmential Saw Blade: 76, Scraping: 80
    • Vibration Level (m/s²): Sanding: 3.0, Plunge Saw Blade: 7.0, Segmential Saw Blade: 4.5, Scraping: 5.5
Daftar Harga rak baut Terbaru April 2026
monotaro Rak Kontainer PlastikRp2.499.900
monotaro Mini Container RackRp699.900
Zebra Technologies Printer Barcode IndustrialRp3.399.900
Kenmaster Rak SusunRp73.900
IRISOHYAMA Small Item CabinetRp699.900
METABO Cordless Riveting ToolRp15.999.900
monotaro Rack Container (For Mc516, Mc1532) (Storage Box)Rp13.900
SHUTER Steel Parts Cabinet (Lemari Cabinet)Rp6.900
SHUTER Spare Part Kabinet BesiRp9.900
WOKIN Drawer Plastic Parts StorageRp279.900

Data diperbarui pada 02/04/2026 (Harga belum termasuk PPN)

Halaman Terkait