Beli radio compo di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. auBern Speaker Audio Portabel Seri BE
    Mulai

    Rp4.399.900

    auBern Speaker Audio Portabel Seri BE
    atribut:
    • Impedance (ohm): 4
  2. auBern Speaker Audio Portabel Seri U
    Mulai

    Rp3.599.900

    auBern Speaker Audio Portabel Seri U
    atribut:
    • Drive Unit: Subwoofer 8inch, Tweeter 1.5inch
    • Range Minimal Speaker: 80W
  3. LG AUVI Hi-Fi DM5540
    Mulai

    Rp3.099.900

    LG AUVI Hi-Fi DM5540
    atribut:
    • Power: 156Wx2
    • USB: Yes
    • Audio in Portable In: Yes
    • Video Out: Yes
    • Dimensions: 277x340x345mm (main)
  4. DreamWave Speaker Venture (Sound System)
    Mulai

    Rp1.499.900

    DreamWave Speaker Venture (Sound System)
    Deskripsi:
    VENTUREBest-in-Class sound performance for the extreme outdoor enthusiast.Venture is the world’s first and only all-in-one portable Bluetooth speaker and walkie-talkie two way radio that goes anywhere and everywhere you go. This powerful 5W speaker ha
    atribut:
    • Battery Life: 3600mAh
    • Dimensions: 146x74x43.5mm
    • Playtime: Up to 10hours (5 hours at max volume, full bass status)
    • Power: 5W RMS
    • Splashproof: IPX5
  5. Teno Handy Talkie (HT)
    Mulai

    Rp1.899.900

    Teno Handy Talkie (HT)
    atribut:
    • Frequency Range (MHz): 136-174
    • Channel Capacity: 256
    • Frequency Stability (ppm): ±2.5
    • Operating Voltage (V): DC 7.4
    • Antenna Impedance: 50Ω
    • Current (A): ≤ 1.6
    • Dimensions (mm): 120x55x33
    • Intermediation Distorion: < 10%
    • Output Power (W): <8W(H) >3W(L)
  6. Brite Screen Motorized Screen (Layar Proyektor)
    Mulai

    Rp3.099.900

    Brite Screen Motorized Screen (Layar Proyektor)
    Deskripsi:
    > Model yang modern dan menarik > Dapat digantung di dinding maupun di plafond > Sempurna untuk Home Theater atau penggunaan Profesional lainnya > Dilengkapi dengan auto shut-down untuk mencegah motor terbakar > Menggunakan motor Tubular berkualitas tinggi, suara halus dan tahan lama > Pengoperasian yang mudah dengan Remote RF (Radio Frequency) atau saklar dinding
  7. Okayo PA Sound System (Speaker)
    Mulai

    Rp10.999.900

    Okayo PA Sound System (Speaker)
    atribut:
    • Carrier Frequency (MHz): 794-928 (Country Dependent)
    • Number of Channels: 7-50 (Country Dependent)
    • Latency (ms): 4
    • Operating Range (m): 50-70 (Opening Field)
  8. Motorola Handy Talky (HT) CP1300
    41%
    Mulai

    Rp2.799.900

    Motorola Handy Talky (HT) CP1300
    Deskripsi:
    Ideal for light manufacturing, retail, hospitality and real estate management. The Motorola CP1300 commercial radio brings you quality features you need at a competitive price. Average Battery Life 5-5-90percents Duty Cycle, with: High Power - LiIon b
    atribut:
    • Memory Channels: 99CH
    • Battery Life (hour): Li-Ion Battery (up to 11hrs); NiMH battery (up to 9hrs); High Capacity Li-Ion Battery (up to 16hrs)
    • Channel Spacing (kHz): 12.5/25 switchable
    • Dimensions High Capacity LiIon Battery (mm): 120x55x40.7
    • Dimensions Lion Battery (mm): 120x55x35.5
    • Dimensions NiMH Battery (mm): 120x55x36.5
    • Dust & Humidity: Weather resistant housing Meets MIL-STD810C/D/E/F
    • Frequency Band: VHF
    • Frequency Range (MHz): 136-174
    • Operating Temperature Range (°C): -30 to 60
    • Sealing: Passes rain testing per IP54
    • Shock & Vibration: Diecast with impact resistance polycarbonate housing, Meets MIL-STD810C/D/E/F
Daftar Harga radio compo Terbaru March 2026
auBern Speaker Audio Portabel Seri BERp4.399.900
auBern Speaker Audio Portabel Seri URp3.599.900
LG AUVI Hi-Fi DM5540Rp3.099.900
DreamWave Speaker Venture (Sound System)Rp1.499.900
Teno Handy Talkie (HT)Rp1.899.900
Brite Screen Motorized Screen (Layar Proyektor)Rp3.099.900
Okayo PA Sound System (Speaker)Rp10.999.900
Legrand Radio Switch ArteorRp3.199.900
Motorola Handy Talky (HT) CP1300Rp2.799.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)

Halaman Terkait