Beli quilting di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- OLFA Rotary CuttersDeskripsi:Original Rotary Cutter has changed the quilting and sewing industry. The most popular size available, this cutter features a durable handle with a blade cover for safety. The cutter is a rolling razor blade used to cut materials into shapes, strips and pi
- OLFA Rotary BladeDeskripsi:Diameter 18mm circular blade. It is a replacement blade such as a rotary cutter which can cut without being slippery, even soft items such as cloth and film do not slip because they cut while pressing with a circular blade.
- OLFA Quilt RulersDeskripsi:Frosted acrylic surface with black numbers for clarity on light and dark color fabrics. The ruler allows the user to make precise measurements and cutting angles.
- OLFA Mata Pisau CutterDeskripsi:Monotaro.id merupakan E-commerce terpercaya di Indonesia untuk menjual kebutuhan produk MRO dan menjual OLFA Safety Cutter Knife terlengkap. Dengan monotaro.id, pelanggan dan calon konsumen bisa memilih OLFA Safety Cutter Knife dengan harga terbaik.
- OLFA Heavy Duty CuttersDeskripsi:Up to 16 used blade segments, whole 2 LB blades, can be stored in the disposal case. Dispose used segments in bulk when case becomes full.
- OLFA Safety KnifeDeskripsi:Featuring Quick Blade Change, every OLFA Safety Knife makes a contribution to safe working conditions.
- OLFA Heavy Duty BladeDeskripsi:It is a value pack with 50 sheets x 10 (500 sheets). White blade: It is a versatile type excellent in durability. Black blade: This is a super sharp-edge polishing blade that emphasizes sharpness.atribut:
- Blade Length (mm): 100
- Blade Width (mm): 18
- OLFA Standard Duty CuttersDeskripsi:This stainless steel knife is perfect for use in moist environments where rust is a concern. Features and automatic blade lock for extra control and safety. Builtin pocket clip/blade snapper and a stainless steel blade channel that holds blade tight. High
- OLFA Rotary CutterDeskripsi:High cost-performance rotary cutter with 45mm blade featured Quick Blade Replacement.atribut:
- Material (blade part): Tungsten steel
- monotaro Rotary Cutter Blade (Pisau Cutter)Deskripsi:Produk ini juga sering disebut dengan Pisau Cutteratribut:
- Blade Material: SKS
- OLFA Safety CutterDeskripsi:The spring automatically returns the blade, secure cut unpacking cutter. Optional hook S blade, all metal safety cutter replacement blade can be installed. The blade can be used back and forth.atribut:
- Compatible Replacement Blade: XB108S, XB108F
- Blade Thickness (mm): 0.6
- Main Body Materials: ABS Resin
- Blade Materials: Alloy Tool Steel
- Total Length (mm): 142
- OLFA Rotary Cutter Knife LL-Type (60mm)Deskripsi:It is a circular blade with a diameter of 60 mm. You can cut cloth and paper, materials that are difficult to cut such as rubber sheet, film, etc. freely. 1 piece included.
- OLFA Rotary Cutter Knife L-Type (45mm)atribut:
- Blade Materials: SKS-7
- Blade Thickness (mm): 0.3
- OLFA Safety Wrap CutterDeskripsi:A special cutter for unpacking work of "scoop cutting" method suitable for shrink wrap and cutting of PP band for general packaging. Equipped with a stainless steel tape slitter, it is possible to unpack the carton tape without damaging its contents. A total of 4 blades can be used.atribut:
- Main Body Materials: Nylon resin
- Stopper Materials: Polyacetal resin
- Blade Materials: Alloy Tool Steel
- Total Length (mm): 160
- OLFA Pisau CutterDeskripsi:As the cutting edge is an acuteangled blade with a 30degree edge, the cut can be seen well, a cutter knife for folding blade type work suitable for fine work.
- OLFA Extra Heavy Duty CuttersDeskripsi:OLFA X - design ComfortGrip series extra heavy - duty cutter. Sure grip handle made of elastomer and glass - fiber - reinforced polypropylene for acid and aceton (oil) resistant.
- Snowman Spidol Permanen G-12Deskripsi:Tinta permanen tidak luntur terhadap gesekan tangan & kualitas waterproof.Fitur:- Dapat diisi ulang dengan produk MIG-20- Warna tinta pekat- Tulisan cepat kering setelah ditulis, multiguna- Ujung spidol dari fiber 4.5mm ø tebal garis tulisan 1.0-3.0mmatribut:
- Ink Type: Permanent
- Product Type: Refillable Body
Daftar Harga quilting Terbaru March 2026
| OLFA Rotary Cutters | Rp119.900 |
| OLFA Rotary Blade | Rp70.900 |
| OLFA Quilt Rulers | Rp179.900 |
| OLFA Mata Pisau Cutter | Rp42.900 |
| OLFA Heavy Duty Cutters | Rp72.900 |
| OLFA Safety Knife | Rp99.900 |
| OLFA Heavy Duty Blade | Rp52.900 |
| OLFA Standard Duty Cutters | Rp22.900 |
| OLFA Rotary Cutter | Rp169.900 |
| monotaro Rotary Cutter Blade (Pisau Cutter) | Rp66.900 |
Data diperbarui pada 20/03/2026 (Harga belum termasuk PPN)




























































































































































/6qP102252242-6.jpg)


/P102966345-2.jpg)
/P102966363-2.jpg)