Beli quick coupling di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Mr. Flex Steel Wire Braided Hydraulic Hose R5 SeriesDeskripsi:Tube : Hydraulic oil resistant special synthetic rubberReinforcement : Syntetic textile and high tensile 1 steel wire braidCover : Oil and weather resistant synthetic rubber impregnated cotton braidatribut:
- Working Temperature (°C): -40 ~ +121
- UNICAL Two Braided Wire Hydraulic Hose R2AT (Selang Hidrolik)Deskripsi:High temperature and high pressure hydraulic application. Meet and exceeds SAE100R2AT and EN853 2SN specification.Pembelian 1roll maksimal dengan panjang 40matribut:
- Inner Tube Material: Oil resistant synthetic rubber Nitrile
- Continuous Service Temperature (°C): -40 to 135
- Outer Cover: Oil, environment, abrasion resistant synthetic rubber
- Reinforcement: 2 layers high tensile braid wire
- Standards: Meet and exceeds SAE100R2, ISO1436, EN853 2SN
- AEROQUIP Hydraulic Hose AssemblyDeskripsi:Hydraulic hose caps cover and seal the ends of hydraulic hose fittings to keep out dust, dirt, and other contaminants. These accessories have a female-threaded end that connects to the male-threaded end of compatible hydraulic hose fittings. They are typically used to protect hydraulic components from damage while in storage or during transport.atribut:
- UNSPSC: 40142005
- Compatible Chemicals: Air; Automatic Transmission Fluid; Diesel Fuel; Ethylene Glycol; Fresh Water; Fuel Oil; Gasoline; Hydraulic Fluid (Petroleum); Hydraulic Fluid (Synthetic); Kerosene; Lithium Grease; Lubricated Air; Mineral Oil; Motor Oil; Salt Water
- Hose Color: Black
- Hose Configuration: Coupled Assembly
- Hose Cover Material: Synthetic Rubber
- Hose Fitting A Material: Carbon Steel
- Hose Fitting B Material: Carbon Steel
- Hose Reinforcement Material: Carbon Steel
- Temperature Range (°F): -40 to 212
- UNICAL Four Spiral Wire Hydraulic Hose 4SP (Selang Hidrolik)Deskripsi:Extreme high pressure and high pressure hydraulic application. Meets EN856(4SP) specification.Pembelian 1roll maksimal dengan panjang 40matribut:
- Cover: Wrapped
- Inner Tube Material: Oil resistant synthetic rubber NBR
- Continuous Service Temperature (°C): -40 to 120
- Outer Cover: Oil, environment, abrasion resistant synthetic rubber
- Reinforcement: 4 layers high tensile spiral wire
- Standards: Meet and exceeds EN856 TYPE 4SP
- FESTO Quick Coupling Socket KD Seriesatribut:
- Operating Pressure for Entire Temperature Range (bar): -0.95 - 12
- Information on Operating and Pilot Media: Operation with oil lubrication possible
- Corrosion Resistance Class (CRC): 1 - Low corrosion stress
- Operating Medium : Compressed air as per ISO 8573-1:2010 [7:-:-]
- Mr. Flex Steel Wire Braided Hydraulic Hose R1 SeriesDeskripsi:Tube: Hydrauluc oil resistant special sythetic rubberReinforcement: high tensile steel wire braidCover: Oil, abrasion and weather resistant wrapped synthetic rubberatribut:
- Working Temperature (°C): -40 ~ +121
- NAC Quick Coupling SPE Type (Kopler)atribut:
- Maximum Working Pressure: 2
- Applicable Connection Size (inch): R1 1/4
- Bridgestone BI-Coupler EA Set Productatribut:
- Material (Main Unit): Steel
- Maximum Operating Pressure (MPa): 20.5
- Operating Temperature Range (°C): -30 to +100
- Surface Treatment: Galvanized/chromate treated
- Gemels Quick Coupler, Quick Coupling NPT (Stainless Steel) (Kopler)atribut:
- Material: Stainless Steel
- Parker Hydraulic Quick Coupling with Valve (Kopler)Deskripsi:Coupling 1/4 Male BSPP NBR Pom dengan spesifikasi ukuran 1/4 Inchi adalah kopling dari brand Parker untuk kebutuhan industri dan bisnis anda.atribut:
- Connection Thread Size (inch): 1/4
- Connection Type: Male Thread - parallel
- Diameter: 7 nom
- Hex Size (mm): 21
- Length (mm): 70.5
- Color: Standard
- Flow Rate (L/minute): 760
- Material: POM
- Maximum Operating Pressure (bar): 10
- Maximum Operating Temperature (°C): 80
- Minimum Operating Temperature (°C): -20
- Outside Diameter (mm): 26
- Seal Material: NBR
- Type: Coupling
- Valve Included: Yes
- Version: Double Shut-Off
- Enerpac Quick Connect Coupling Hydraulic A Series (Kopler)Deskripsi:Enerpac A Series hydraulic quick-connect coupling plugs are the male end of coupling sets. Also called nipples, they're inserted into the coupling bodies (female ends) for quick connect/disconnect to hydraulic tools.atribut:
- UNSPSC: 27121701
- Body Material: Steel
- Connection Type: NPTF
- Coupling Size (inch): 1/4
- Finish/Coating: Zinc Plated
- For use with: Hydraulic Systems
- Includes Bearing: No
- Includes Shut Off: Yes
- Includes Valve: Yes
- Seal Material: Nitrile
- Series: Regular
- Sleeve Material: Steel
- Thread Size (inch): 1/4\"-18
Daftar Harga quick coupling Terbaru March 2026
| Mr. Flex Steel Wire Braided Hydraulic Hose R5 Series | Rp49.900 |
| Non Brand Quick Coupling Hydraulic BSP (Kopler) | Rp169.900 |
| UNICAL Two Braided Wire Hydraulic Hose R2AT (Selang Hidrolik) | Rp109.900 |
| AEROQUIP Hydraulic Hose Assembly | Rp529.900 |
| UNICAL Four Spiral Wire Hydraulic Hose 4SP (Selang Hidrolik) | Rp339.900 |
| TORA Quick Coupler Male 1/4inch (Kopler) | Rp13.900 |
| KRISBOW Quick Coupling Air (Kopler) | Rp72.900 |
| NAC Quick Coupling AL Type (Kopler) | Rp99.900 |
| FESTO Quick Coupling Socket KD Series | Rp309.900 |
| Waterplus Urinal Protector | Rp87.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)




















































































































































/d2P107199470-1.jpg)
/a8P108581368-1.jpg)

/aqP108581386-1.jpg)
/k9P103631729-2.jpg)
/j9P104562693-5.jpg)
/P102351084-1.jpg)



/P102355886-1.jpg)
/juP107536714-1.jpg)


%20(Kopler)/dfP107355483-1.jpg)
/p5P105048905-6.jpg)
/P102829770-1.jpg)
/jdP109556697-1.jpg)