Beli pvc tube di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Non Brand Industrial Air & Water PVC Tubing (Selang)Deskripsi:Class 150 threaded fittings connect with medium-pressure (300-999 psi) pipe. Fittings twist onto pipe using various male and female thread connections including NPT (National Pipe Thread) or BSPT (British Standard Pipe Taper).
- SANYO Cold Resistance Tubing (Selang Makanan / Selang Bening)Deskripsi:Usage:Extension pipe for plumbing equipment repair. Pumps and sprayers.atribut:
- Color: Clear
- Material: Polyvinyl chloride (PVC)
- Specification: Food Sanitation Act compliant
- Working Temperature Range: -10 to 60degrees
- HUASHENG Water Meter Tank Union uPVC Socket Connection (Union Meter Air Tangki)atribut:
- Connection Type: Adaptor (Union), SOC
- Material: uPVC
- Mebra Hose Tubing Polyurethane 98 MB-Longlife Tube (Selang PU)Deskripsi:Flexible linear hose in PU 98 ShA. Highly appreciated for its flexibility, narrow bending radius, and resistance to kinking and abrasion.atribut:
- Length (m): 100
- Non Brand Air & Water Polyethylene Tubing (Selang)Deskripsi:Bowl-to-floor hardware holds toilets in place by fastening them to a floor or wall. These bolts, washers, and nuts fit mounting holes on the base of the toilet. The bolts provide a secure hold when they're long enough to pass through the toilet base and into the flooring or wall. Bowl-to-floor hardware is used for installing new toilets, reattaching existing toilets after making repairs, and replacing hardware that has cracked, corroded, or no longer seats properly due to stripped threads.atribut:
- Autoclavable: No
- Stripe Color: No Stripe
- Non Brand Air Brake Nylon Tubing & Coiled AssemblyDeskripsi:Nylon air brake tubing provides kink resistance for less down time due to failure. Nylon also provides UV stability for extended tubing life and abrasion resistance for added protection.atribut:
- UNSPSC: 31231321
- Jacket Color: No Jacket
- Jacket Material: No Jacket
- Maximum Operating Temperature (°F): 240
- Minimum Operating Temperature (°F): -40
- Temperature Range (°F): -40 to 240
- Tube Material: Nylon
- Junkosha Hose Water Resistant Soft Polyurethane Tubing (Selang PU / Selang Angin)atribut:
- Material: Water-resistant flexible polyurethane
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Suitable fluid: Air, water
- monotaro Hose PVC (Selang PVC / Selang Bening)Deskripsi:Since it is a transparent hose, you can check the fluid.Industrialatribut:
- Material: PVC
- Color: Transparent
- Type: Roll
- Suitable fluid: Water
- Feature: Weather resistance
- Operating Temperature Range (°C): -5 to 65
- Airway Hose PU Tube (Selang PU)atribut:
- Temperature (°C): 60
- Pressure (bar): 10
- Color: Assorted Color
- Liskam Hose Polyurethane Tubing (Selang PU)Deskripsi:Color : Assorted (Blue, Orange)atribut:
- Length (m): 200
- Figo Transparent Elastomer Hose / Transparent hose (Hose Elastomer / Selang Transparan)Deskripsi:- Specially designed for various purposes- Elastic and lightweight- Suitable for use in various conditions and temperatures- Suitable for industry, household or daily useatribut:
- Color: Transparent
- Airtac Hose Polyurethane Tube (Selang PU)atribut:
- Package Length(m): 100
- Burst Pressure (MPa): 3 (at 23°C)
- Color: Random Color
- Temperature (°C): -20-70
- Working Pressure (MPa): 1 (at 23°C)
- SMC Polyurethane Tubing, Tu Tiub Series (Selang PU)atribut:
- Length (m/roll): 20
- Legrand DLPlus Mini-Trunkingatribut:
- Color: White
- Surface Protection: Untreated
- Antimicrobial Treatment: No
- Material: Plastic
- RAL Number: 9003
- TRUSCO Transparent Hose (Selang Bening / Selang Air)Deskripsi:-Clear type that can confirm the fluid firmly.-For water supply and drainage.
- Tyrone PVC Spring Hose (Selang Spiral / Selang Hisap)atribut:
- Material: PVC
- Non Brand CPVC Pressure Pipe Fitting & Flange (Sambungan Pipa)Deskripsi:Straight-spout faucets extend straight out from the body of the faucet and have a modern, streamlined appearance.
Daftar Harga pvc tube Terbaru October 2026
| Non Brand Industrial Air & Water PVC Tubing (Selang) | Rp179.900 |
| E-tube PVC Tube Color (Selongsong Kabel) | Rp469.900 |
| SANYO Cold Resistance Tubing (Selang Makanan / Selang Bening) | Rp349.900 |
| HUASHENG Water Meter Tank Union uPVC Socket Connection (Union Meter Air Tangki) | Rp98.900 |
| Mebra Hose Tubing Polyurethane 98 MB-Longlife Tube (Selang PU) | Rp1.599.900 |
| Non Brand Air & Water Polyethylene Tubing (Selang) | Rp98.900 |
| Non Brand Air Brake Nylon Tubing & Coiled Assembly | Rp489.900 |
| Junkosha Hose Water Resistant Soft Polyurethane Tubing (Selang PU / Selang Angin) | Rp689.900 |
| KC Pvc Clear Pipe | Rp429.900 |
| monotaro Hose PVC (Selang PVC / Selang Bening) | Rp219.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/piP109974918-8.jpg)
/P102124925-1.jpg)
/P102001936-1.jpg)
%20Khusus%20Lain/HUASHENG%20Water%20Meter%20Tank%20Union%20uPVC%20Socket%20Connection%20(Union%20Meter%20Air%20Tangki)/mqP112243818-1.jpg)
/f8P112188548-1.jpg)
/88P109979296-11.jpg)

/12P111224038-1.jpg)

/5vP110831211-1.jpg)
/h2P105924614-1.jpg)
/qaP107986946-1.jpg)
/64P105219220-2.jpg)
/nyP105734862-1.jpg)
/fqP102077566-2.jpg)


/P102712610-2.jpg)
/kjP102046739-2.jpg)
/d6P109984474-11.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)