Beli pvc flange di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Vinilon Fitting PVC FlangeDeskripsi:- Standar JISMemiliki standar kualitas dan pengujian JIS (Japanese Industrial Standards):TIPE DV (standar Vinilon : D) terstandarisasi JIS K.6739Tipe TS (standar Vinilon : AW) terstandarisasi JIS K.6743- Tahan terhadap UV dan bahan kimiaAnti pengaruh UV dan dapat digunakan dalam kondisi asam basa- Dapat digunakan untuk berbagai varian aplikasi perpipaanSesuai untuk aplikasi saluran air bersih, saluran pembuangan, saluran limbah, pipa ventilasi, saluran irigasi- Kuat, tahan lama & tidak mudah pecahEfektif dan efisien dalam penggunaan- Ramah lingkunganTerbuat dari uPVC sehingga dapat didaur ulang
- Sekisui Chemical Hi Flangeatribut:
- Color: Dark blue
- Material: HI-PVC
- RoHS Directive: 10 substances
- Shape: Flange
- Type: JIS10K
- Asahi AV HI FlangeDeskripsi:Adhesive flange for HI pipes.atribut:
- Shape: Flange
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Material: PVC
- Maximum Allowable Pressure (MPa): 1
- Standard: 10K
- Type: PVC / Resin Pipe Fittings
- RUCIKA Flange (AW)atribut:
- Application For: Clean and Pressure Water
- King Da Jeng (KDJ) Flange AWDeskripsi:Flange dengan material PVC jumlah lubang mengikuti ukuran.atribut:
- Material: PVC
- Sekisui Chemical Ts Flangeatribut:
- Material: PVC
- RoHS Directive: 10 substances
- Shape: Flange
- Type: JIS10K
- CRC Pelumas Rantai dan Tali Kawatatribut:
- Net Fill: 5 gal
- Appearance: Clear Light Amber Liquid
- DOT Proper Shipping Name: Flammable Liquids, N.O.S. (Hydrotreated Light Naphtha, N-Hexane), Limited Quantity
- Propellant: None
- SKF Food Grade Chain OilDeskripsi:Our food grade chain oil range is specifically developed for food and beverage applications where high temperature, high humidity and low temperatures are critical factors to consider in the selection of the correct oil. LFFM 80-High moisture chain oil LFFM 80 exhibits particularly good performance in high moisture environments such as in proofers and pasta driers as well as in applications where condensation might occur. This low viscosity semi-synthetic base oil prevents residue build-up on the chains and offers good wear and corrosion protection.
- Non Brand Flange JIS 10KDeskripsi:Flange dapat digunakan sebagai metode penghubung pipa, valve, pompa, dan peralatan lainnya untuk menciptakan sebuah sistem perpipaan (piping system).
- King Da Jeng (KDJ) Flangeatribut:
- Material: PVC, UPVC
- Standard: JIS
- StarTech.com 1.5M Hdmi To Dvi-D Conversion Cable Hdmi Male To Dvi-D MaleDeskripsi:1x HDMI male connector 1x DVI-D male connector cable length 1.5m Blade shield + aluminum mylar foil Molded connector for stress relaxation function High quality structureConnect HDMI / DVI compatible LCD TV, LCD projector, plasma TV, HDTV, DVD player, set-top box Connect a DVI-D output device (video card, etc.) to an HDMI compatible monitor / display Connect an HDMI compatible output device (video card, etc.) to a DVI-D monitor / displayatribut:
- Color: Black
- Length (mm): 1500
- Height (mm): 15
- Cable Length (m): 1.5
- Mass (g): 129.5
- Connector Shape: HDMI [19-pin] male - DVI-D [19-pin] male
- Conversion Type: Male - Male
- Humidity (% RH): 60 at 25⁰C
- Male Mounting: HDMI [19 pin], DVI-D [19 pin]
- Operating Temperature (°C): 5-50
- Product Width (mm): 40
- Storage Temperature (°C): -20-70
- RUCIKA Pipe PVC StandardDeskripsi:RUCIKA STANDARD adalah pipa PVC untuk jaringan sistem perpipaan air bersih bertekanan dan buangan. Terbuat dari bahan uPVC(unplastized Polyvinyl Chloride) yang banyak sekali kelebihannya dibanding material polimer lainnya, seperti : adanya Calcium Zinc (Tanpa Timbal), tahan terhadap korosi, kuat, ringan, mudah dalam penyambungan dan pemeliharaan. RUCIKA STANDARD diproduksi mengacu standar JIS dan ISO dengan sertifikasi system manajemen mutu ISO 9001:2000. Pipa PVC RUCIKA STANDARD kelas D, untuk saluran pembuangan & limbah dengan 11 macam ukuran diameter dari 1-1/4inch sampai 12inch. Pipa PVC RUCIKA STANDARD kelas AW, untuk air bertekanan sampai tekanan kerja 10 kg/cm2 dengan 14 macam ukuran diameter dari 1/2inch sampai 12inch.atribut:
- Length Pipe (m): 4
- Applications For: Clean & Wastewater
- Connection System: Solvent Cement (Penyambungan dengan Lem)
- SNI License: Yes
- SNI Number: 85/S/RE/II.2/2014_
- RUCIKA Sambungan Pipa PVC Elbowatribut:
- Application For: Clean and Pressure Water
Daftar Harga pvc flange Terbaru March 2026
| Vinilon Fitting PVC Flange | Rp33.900 |
| Samiplast Flange SCH80 | Rp44.900 |
| Sekisui Chemical Hi Flange | Rp109.900 |
| Asahi AV HI Flange | Rp109.900 |
| RUCIKA Flange (AW) | Rp44.900 |
| SEKISUI PVC Fitting HI Flange JIS10K | Rp119.900 |
| King Da Jeng (KDJ) Flange AW | Rp52.900 |
| Sekisui Chemical Ts Flange | Rp75.900 |
| SEKISUI PVC Fitting HI Blind Flange JIS10K | Rp129.900 |
| CRC Pelumas Rantai dan Tali Kawat | Rp4.199.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



















































































































































/Vinilon%20Fitting%20PVC%20Flange/8eP106381302-1.jpg)



/c3P104821435-1.jpg)

/King%20Da%20Jeng%20(KDJ)%20Flange%20AW/7sP110880280-1.jpg)





/RUCIKA%20Flange/5yP106831214-1.jpg)
/CM%20Flange%20AW/ktP109532749-1.jpg)
%20Flange/jmP110993706-1.jpg)



/RUCIKA%20Fitting%20Standard%20Flange%20AW/5aP106205190-1.jpg)
/RUCIKA%20Sambungan%20Pipa%20PVC%20Elbow/2zP104821107-3.jpg)