StarTech.com 0.5M Hdmi To Dvi-D Conversion Cable Hdmi Male To Dvi-D Male

Sebelum PPN:
Rp329.900
Spesifikasi
ColorBlack
Mass (g)80
Connector ShapeHDMI [19-pin] male - DVI-D [19-pin] male
Cable Length (cm)50
Conversion TypeMale - Male
Connector AHDMI [19 pin]
Connector BDVI-D [19 pin]
Humidity (% RH)60 at 25⁰C
Male MountingHDMI [19 pin], DVI-D [19 pin]
Operating Temperature (°C)5-50
Storage Temperature (°C)-20-70

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Cable length 0.5 m
Blade shield + aluminum mylar foil Mold connector for stress relaxation function
Connect your HDMI laptop to a DVI display or projector
Connect your DVI laptop to an HDMI display or projector

Ulasan Produk

Tidak ada ulasan

Halaman Terkait