StarTech.com 1.5M Hdmi To Dvi-D Conversion Cable Hdmi Male To Dvi-D Male

Sebelum PPN:
Rp519.900
Spesifikasi
ColorBlack
Length (mm)1500
Height (mm)15
Cable Length (m)1.5
Mass (g)129.5
Connector ShapeHDMI [19-pin] male - DVI-D [19-pin] male
Conversion TypeMale - Male
Humidity (% RH)60 at 25⁰C
Male MountingHDMI [19 pin], DVI-D [19 pin]
Operating Temperature (°C)5-50
Product Width (mm)40
Storage Temperature (°C)-20-70

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
1x HDMI male connector
1x DVI-D male connector cable length 1.5m
Blade shield + aluminum mylar foil Molded connector for stress relaxation function High quality structure
Connect HDMI / DVI compatible LCD TV, LCD projector, plasma TV, HDTV, DVD player, set-top box
Connect a DVI-D output device (video card, etc.) to an HDMI compatible monitor / display
Connect an HDMI compatible output device (video card, etc.) to a DVI-D monitor / display

Ulasan Produk

Tidak ada ulasan

Halaman Terkait