Schneider Electric Push Button Illuminated with Contact Block (Saklar Tekan)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp2.799.900
Spesifikasi
UNSPSC39121512
ActionMomentary
Basic MaterialPlastic
BezelChrome Plated Metal
ColorGreen
Contact Form2NO
Contact Rating (A)0.1 @600V; 0.27 @250V; 0.55 @125V; 1.2 @600V; 3 @240V; 6 @120V
IP Rating66; 67; 69; 69K
Lamp Module Voltage (AC/DC) (V)24
Lamp TypeLED
Lamp Voltage (V)24 (AC/DC)
Legend/Background ColorNo Legend
NEMA Contact Rating DesignationA600/Q600
NEMA Rating13; 4X
Number of Operators1
Size (mm)22
StandardsBV; CSA; CSA C22.2 No 14; DNV; EN/IEC 60947-1; EN/IEC 60947-5-1; EN/IEC 60947-5-4; GL; JIS C8201-1; JIS C8201-5-1; LROS; RINA; UL 508; UL listed
Terminal ConnectionScrew Clamp
Type of OperatorFlush Button

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Push Button 22 mm Momentary Type of Operator Flush Button Basic Material Plastic 2NO Contact Form Chrome Plated Metal Bezel Color Green Lamp Module Voltage 24V AC/DC Lamp Type LED Lamp Voltage 24 V AC/DC Contact Rating 0.1A @ 600V 0.27A @ 250V 0.55A @ 125V 1.2A @ 600V 3A @ 240V 6 A @ 120V NEMA Contact Rating Designation A600/Q600 Number of Operators 1 NEMA Rating 13 4X IP Rating 66 67 69 69K Legend No Legend Legend/Background Color No Legend

Ulasan Produk

Tidak ada ulasan