Beli push button emergency switch di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. LARKIN Push Button Plastic Head Emergency (Saklar Tombol/Saklar Tekan)
    Mulai

    Rp27.900

    LARKIN Push Button Plastic Head Emergency (Saklar Tombol/Saklar Tekan)
    Deskripsi:
    Plastic Head Emergency Push Button Self Locking Φ 40mmConform to standard IEC/EN 60947-5-1
    atribut:
    • Color: Red
  2. Fort Emergency Push Button Command Switch HB Series (Saklar Tekan/Tombol Darurat)
    Mulai

    Rp44.900

    Fort Emergency Push Button Command Switch HB Series (Saklar Tekan/Tombol Darurat)
    Deskripsi:
    Mushroom Head, Ф 40mm Push lock - Turn to release
    atribut:
    • Contact: 1NO/1NC
  3. OMRON Push Button Switch Emergency Stop Control Box Built-in Set (ɸ22/ɸ25) A22E (Saklar Tombol/Saklar Tekan)
    Mulai

    Rp1.199.900

    OMRON Push Button Switch Emergency Stop Control Box Built-in Set (ɸ22/ɸ25) A22E (Saklar Tombol/Saklar Tekan)
    atribut:
    • Vibration Resistance (Malfunction): 10 to 55 Hz, 1.5 mm double amplitude (within 1 ms)
    • PTI (Proof Tracking Index): 175
    • Pollution Degree (Environment to Use): Pollution degree 3 (EN60947-5-1)
    • Ambient Relative Humidity (RH): 35 to 85
    • Allowable Operating Speed: Mechanical: 30 times / min., Electrical: 30 times / min.
    • Electric Shock Protection Class: Class II
    • Electrical Durability: 300,000 times or more (once set or reset)
    • Impact Resistance Durability (m/s²): 1000
    • Insulation Resistance (MΩ): 100 or more (with DC500V mega)
    • Light Source: LED
    • Mechanical Durability: 300,000 times or more (once set or reset)
    • Protection Class: IP65 (oil resistant type)
    • Shock Resistance Malfunction (m/s²): 250 or more (malfunction less than 1ms)
    • Storage Temperature (°C): -40 to +70 (with no icing or condensation)
    • Type: Non-illuminated
    • Withstand Voltage: Between homopolar terminals, between each terminal and ground: 2500 VAC 50/60 Hz for 1 min.
  4. LARKIN Push Button Accesories
    Mulai

    Rp2.900

    LARKIN Push Button Accesories
    Deskripsi:
    Emergency Stop Caution Sign Size Φ 22mm
  5. OMRON Push Button Switch Emergency Stop Part (Diameter 16) A165E (Saklar Tombol/Saklar Tekan)
    Mulai

    Rp139.900

    OMRON Push Button Switch Emergency Stop Part (Diameter 16) A165E (Saklar Tombol/Saklar Tekan)
    atribut:
    • Ambient Relative Humidity (RH): 35 to 85
    • Electric Shock Protection Class: Class II
    • PTI (Proof Tracking Index): 175
    • Operating Force OF (N): Up to 14.7 (standard value)
    • Function: Non-illuminated, push-lock turn reset
    • Insulation Resistance (MΩ): 100 or more (with DC500V mega)
    • Light Source: Non-illuminated
    • Mechanical Durability: 100,000 times or more
    • Mounting Hole Diameter P (mm): 16
    • Operating Ambient Temperature (°C): -10 to +55 (with no icing or condensation)
    • Pollution Degree (Environment to Use): Pollution degree 3 (EN60947-5-1)
    • Shape: Separate type
  6. Fort Emergency Push Button Command Switch (Saklar Tekan)
    Mulai

    Rp27.900

    Fort Emergency Push Button Command Switch (Saklar Tekan)
    Deskripsi:
    Mushroom Head, Ф 40mm Push lock - Turn to release
    atribut:
    • Color: Red
  7. DV Push Button Emergency Stop Metal Series (Saklar Tombol/Saklar Tekan)
    Mulai

    Rp26.900

    DV Push Button Emergency Stop Metal Series (Saklar Tombol/Saklar Tekan)
    atribut:
    • Color: Red
    • Contact: 1NC
    • Function: Emergency Switch
    • Lamp: Without Lamp
    • Install Size (mm): ɸ40
  8. Schneider Electric Push Button Harmony Diameter 22mm Modular Plastic Type (Saklar Tombol)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp90.900

  9. IDEC Push Button Safety Emergency Stop (Saklar Tombol/Saklar Tekan)
    Mulai

    Rp1.699.900

    IDEC Push Button Safety Emergency Stop (Saklar Tombol/Saklar Tekan)
    atribut:
    • Button Color: Bright Red
    • Mounting Hole Diameter P (mm): 30
    • Rated Insulation Voltage (V) : 250
    • Rated Working Current: 5
    • Rated Working Voltage (V): 30, 125, 250
  10. HANYOUNG NUX Switch Control (Saklar)
    Mulai

    Rp16.900

    HANYOUNG NUX Switch Control (Saklar)
    atribut:
    • Allowable Operating Frequency (times/minute): Mechanical: 30; Electric: 30
    • Insulation Resistance (MΩ): 100 or more
    • Vibration Resistance: Malfunction : 10-55HZ double amplitude 3mm (within 1ms)
    • Ambient Humidity: 45 - 85% RH (Without condention)
    • Ambient Temperature (°C): -25 - 40
    • Life (time): Mechanical: 100 or more; Electrical: 10 or more
    • Shock Resistance (m/s): Mechanical: 500 or more; Malfunction: 100 or more
    • Storage Temperature (°C): -40 - 70
    • Withstand Voltage (V) : 2000 a.c. 1 minute (between the same pole terminals)
  11. Legrand Push Button Emergency Stop Mushroom Head Push (Saklar Tekan)
    Mulai

    Rp1.099.900

    Legrand Push Button Emergency Stop Mushroom Head Push (Saklar Tekan)
    atribut:
    • Operating/Setting Temperature (°C): -5-50
    • Mounting Method: Built-in
    • Width (mm): 45
    • IP Protection: IP41
    • Impact Protection (IK): IK04
    • Connection Type Auxiliary Circuit: Screw Connection
    • Height (mm): 45
    • Hole Diameter (mm): 22.5
    • Number of Contacts As Normally Closed Contact: 1
    • Number of Contacts As Normally Open Contact: 1
    • Storage Temperature (°C): -10-70
    • Terminal Capacity (mm²): 2.5-2.5
    • With Lighting: No
  12. Lototo Push Button Lockout (Cover Saklar)
    Mulai

    Rp31.900

    Lototo Push Button Lockout (Cover Saklar)
    Deskripsi:
    LOTOTO LS2151 Removable Push Button and Rotary Switch Cover prohibits access to a switch or control. The cover fits both 30.5mm and 22.5mm diameter switches and accommodates buttons up to 2in (51mm) diameter and 1-3/4in (44mm) tall. The horse-shoe shaped retrofit base allows use with raised nameplates and off-center installation to accommodate rotary switch knobs and clear bases and cover allow visibility of nameplates and labels.
Daftar Harga push button emergency switch Terbaru October 2026
LARKIN Push Button Plastic Head Emergency (Saklar Tombol/Saklar Tekan)Rp27.900
Fort Emergency Push Button Command Switch HB Series (Saklar Tekan/Tombol Darurat)Rp44.900
OMRON Push Button Switch Emergency Stop Control Box Built-in Set (ɸ22/ɸ25) A22E (Saklar Tombol/Saklar Tekan)Rp1.199.900
HANYOUNG NUX Push Button Emergency Stop (Saklar Tekan)Rp35.900
Schneider Electric Photoelectric sensors XU Series (Sensor Fotolistrik)Rp799.900
LARKIN Push Button AccesoriesRp2.900
OMRON Push Button Switch Emergency Stop Part (Diameter 16) A165E (Saklar Tombol/Saklar Tekan)Rp139.900
Fort Emergency Push Button Command Switch (Saklar Tekan)Rp27.900
IDEC Push Button Witch Emergency Stop (Saklar Tombol/Saklar Tekan)Rp299.900
Schneider Electric Electromagnetic Contactor TeSys Deca 3 Poles AC 3 (Kontaktor Magnet)Rp309.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)