Beli punch punch di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Joyko Paper Hole Punch (Perforator / Pembolong)
    Rating:
    100% of 100
    (9)
    Mulai

    Rp8.900

  2. Kenko Paper Hole Punch (Perforator)
    Rating:
    94% of 100
    (14)
    Mulai

    Rp14.900

  3. Max Paper Hole Punch (Perforator / Pembolong)
    Mulai

    Rp98.900

    Max Paper Hole Punch (Perforator / Pembolong)
    Deskripsi:
    Specifications Punching Devices:- Hole Diameter 6Mm- Hole Pitch 80Mm
  4. GEDORE Punch Set
    Mulai

    Rp449.900

    GEDORE Punch Set
    Deskripsi:
    Cannot be used to create drilling in metals. Dimensional errors may appear to some extent depending on material and thickness of item to be pulled out.
  5. DIAMOND Mesin Pelubang Busbar Hidrolik Portabel
    Mulai

    Rp33.999.900

    DIAMOND Mesin Pelubang Busbar Hidrolik Portabel
    Deskripsi:
    - Side Handle- Tool Set- Replacement Blade Round Hole φ11 Set- Case
    atribut:
    • Stainless Steel: t5xΦ15
    • Max Hole Drilling Capacity Iron (mm): t6xΦ15
    • Depth Dimension (mm): 25
    • Output Load (kN/t): 98 (10)
    • Power Supply (V): AC100
    • Power Cord Length (m): 2.5
  6. Open Industries Paper Hole Punch Blue 2 Hole (Perforator / Pembolong)
    Mulai

    Rp479.900

    Open Industries Paper Hole Punch Blue 2 Hole (Perforator / Pembolong)
    atribut:
    • Specification: Depth adjustment gauge (3 phase), and the horizontal gauge (A4 4 hole corresponding function)
    • Material: Base handle side gauge: iron plate, bottom: Play PE, depth gauge adjustment: Play ABS
    • Color: Blue
    • Weight (g): 910
    • Dimensions (Width W x Depth D x Height H) (mm): 111x171x151
    • Drilling Capability: 42 sheets (4.0mm)
  7. General Hole Making Punch
    Mulai

    Rp1.099.900

    General Hole Making Punch
    Deskripsi:
    These sets include multiple arch punches in different tip sizes to make different-sized holes. The opening behind the head of arch punches allows visibility to position the punch and access to clear material plugs from the head. Their sharp, tapered cutting edge cuts cleanly through soft materials such as rubber, plastic, leather, cardboard, and light-gauge sheet metal. They are typically struck on their shank with a soft-face hammer or mallet to make the puncture. 
    atribut:
    • UNSPSC: 27111505
    • Measurement Type: SAE
    • Tether Ready: No
    • Tip Type: Hollow
  8. monotaro Rotating Drilling Punching Pliers
    Mulai

    Rp139.900

    monotaro Rotating Drilling Punching Pliers
    Deskripsi:
    You can easily drill holes in leather, fiber, etc. -By rotating the dial of the head in accordance with the number, you can select the size of the hole from 6 types. (2. / 2. / 3. / 3. / 4. / 4.mm) _ x 1000 D _. Dust collected in the dial can be easily cleaned by removing the dial part. For drilling leather, fiber etc
    atribut:
    • Material: Steel, ABS, Brass
    • Overall Length (mm): About 225
    • Weight (g): About 336
    • Drilling Dimensions (mm): 2.0/2.5/3.0/3.5/4.0/4.5
  9. BluePoint Transfer Punch Set
    Mulai

    Rp1.399.900

    BluePoint Transfer Punch Set
    Deskripsi:
    Transfer Punch Set, 31pcsDPFT531- Set includes 31 punches from 3/32inch - 1inch in roll bag providesconvenient storage- For transferring hole patterns- Size marking on each punch and manufactured from temperedsteel to promote long tool life-
  10. JTC Air Hydro Puncher
    Mulai

    Rp2.999.900

    JTC Air Hydro Puncher
    atribut:
    • Diameter (φmm): 5 (Drilling part)
    • Overall Length (mm): 250
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Thickness (mm): Maximum use range: Up to 2mm thickness
  11. Open Industries Industrial Strength Paper Hole Punch 2 Hole (Perforator / Pembolong)
    Mulai

    Rp4.599.900

    Open Industries Industrial Strength Paper Hole Punch 2 Hole (Perforator / Pembolong)
    Deskripsi:
    -Since the punch blade is pipe type, it can be drilled lightly.-With Side Gauge
    atribut:
    • Number of Drillable Sheet: 156 Sheets (14.0mm)
  12. KOKUYO Powerful Paper Hole Punch (Perforator / Pembolong)
    Mulai

    Rp2.099.900

    KOKUYO Powerful Paper Hole Punch (Perforator / Pembolong)
    Deskripsi:
    The gauge is capable of centering up to the long side of A4 paper, and has a wide gauge that allows the paper to be placed stably. Since the paper section rotates, it does not get in the way of inserting paper when not in use.It can be removed with one touch, so no tools are required to replace the blade.Comes with a storage box that is convenient for storing spare blades and blade holders (sold separately).The handle grip shape allows you to grip it firmly with both hands.It also supports 4-hole drilling.The drilling depth can be adjusted.Products that comply with the Green Purchasing Law Products listed on Eco Products Net.
    atribut:
    • Pitch (mm): 80
    • Hole Diameter (φmm): 6
    • Accessories: 2 blades, 2 blades
  13. Deli Heavy Duty Hole Punch (Perforator / Pembolong)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp769.900

  14. Joyko Heavy Duty Hole Punch (Perforator / Pembolong)
    Mulai

    Rp249.900

    Joyko Heavy Duty Hole Punch (Perforator / Pembolong)
    atribut:
    • Size (cm): 25.3x7x21.5
    • Capacity of Punch (mm): 4.55
  15. KW-triO Powerful Paper Hole Punch 2 Hole (Perforator / Pembolong)
    Mulai

    Rp919.900

    KW-triO Powerful Paper Hole Punch 2 Hole (Perforator / Pembolong)
    Deskripsi:
    - Lightweight aluminum base - Punches up to 190 sheets- Precise paper guide- Built-in handle lock- Spare punch pin set : 01300215
    atribut:
    • Depth (mm): 12
  16. Niigata Seiki (SK) Exchangeable Mini Punch Set
    Mulai

    Rp319.900

    Niigata Seiki (SK) Exchangeable Mini Punch Set
    atribut:
    • Hardness HRC: over 50
    • Material: Carbon steel for machine structure (SC)
    • Set Contents: Hole diameter (2, 2.5, 2.8, 3.2, 4, 4.8) mm
Daftar Harga punch punch Terbaru October 2026
Joyko Paper Hole Punch (Perforator / Pembolong)Rp8.900
NITTO KOHKI Selfer Ace (Mesin Pelubang Busbar)Rp50.999.900
Kenko Paper Hole Punch (Perforator)Rp14.900
Deli Paper Hole Punch 2 Hole (Perforator / Pembolong)Rp39.900
Nakabayashi Paper Hole Punch 2 Hole (Perforator / Pembolong)Rp82.900
Max Paper Hole Punch (Perforator / Pembolong)Rp98.900
GEDORE Punch SetRp449.900
DIAMOND Mesin Pelubang Busbar Hidrolik PortabelRp33.999.900
Open Industries Paper Hole Punch Blue 2 Hole (Perforator / Pembolong)Rp479.900
Maped Hole Punch Essential Metal (Perforator / Pembolong)Rp38.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)