Beli puller hydraulic di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Enerpac Puller Lock Grip (Penarik Roda Gigi)
    Mulai

    Rp21.999.900

    Enerpac Puller Lock Grip (Penarik Roda Gigi)
    Deskripsi:
    Hydraulic ram puller sets include a hydraulic-ram puller, hand pump, hose, and other attachments for pulling press-fit parts off of shafts. Hydraulic-ram pullers are attached to a hydraulic hand pump to apply the force needed. They can be operated remotely to keep workers at a safe distance.
    atribut:
    • UNSPSC: 31160000
  2. TEKIRO Treker Kaki Tiga (Alat Pencabut Laher)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp159.900

    TEKIRO Treker Kaki Tiga (Alat Pencabut Laher)
    Deskripsi:
    untuk membuka lahar/bearing yang susah di jangkau untuk dibuka pada kendaraan/automotif dengan 3 kaki tumpuanFungsi : untuk membuka lahar/bearing yang susah di jangkau untuk dibuka pada kendaraan/automotifMaterial : chrome vanadium
    atribut:
    • Material: Chrome Vanadium
  3. Kennedy Hydraulic Puller Set
    Mulai

    Rp4.899.900

    Kennedy Hydraulic Puller Set
    Deskripsi:
    10 ton capacity hydraulic ram with tommy bar. Supplied with three position puller legs covering a spread of 50 - 250mm and reach of 0 - 250mm. Can be used as a two or three legged puller with the same head. Contents: 1x combination head. 1x hydraulic ram. 3x three position puller legs. 6x leg connectors. 6x screw nuts, bolts and washers. 1x 32mm extension rod. 1x ram nut. 1x blow moulded storage case.
    atribut:
    • Product Type: Puller Set
    • Number of Jaws: 2 3
  4. SKF Hydraulic Puller (Treker)
    Mulai

    Rp40.999.900

    SKF Hydraulic Puller (Treker)
    Deskripsi:
    Advanced hydraulic puller kitContents :1 x arm-assembly stand3 x arms, set 1 (TMHP10E-9)3 x arms, set 2 (TMHP10E-10)1 x separator set1 x beam2 x main rods2 x extension rods, 125 mm (4.9 in)1 x hydraulic spindle TMHS 1002 x extension pieces for hydraulic spindle; 50, 100 mm (2.0, 3.9 in)1 x nosepiece with centre point for hydraulic spindle
    atribut:
    • Maximum stroke (mm): 80
    • Nominal Working Force (kN): 100
    • Cycle Life Hydraulic Cylinder (kN): Minimum 5000 cycles up to 100
    • Threading Hydraulic Cylinder: UN 1½inchx16tpi
    • Safety Valve Setting Hydraulic Cylinder (kN): 105
    • Carrying Case Dimensions (mm): 580x410x70
    • Effective Arms Length, Arms Set 1 (TMHP10E-9) (mm): 65
    • Width Of Grip, Arms Set 1 (mm): 50-110
    • Claw Height (mm): 8
    • Effective Arms Length, Arms Set 2 (TMHP10E-10) (mm): 115
    • Width Of Grip, Arms Set 2 (mm): 75-170
    • Maximum Reach (mm): 250
    • Shaft Diameter Range (mm): 20-100
  5. KRISBOW Air Blower and Vacuum (Mesin Peniup Debu dan Vakum)
    Mulai

    Rp1.199.900

    KRISBOW Air Blower and Vacuum (Mesin Peniup Debu dan Vakum)
    atribut:
    • Power (W): 2500
    • Voltage (V): 230
    • Wheel Size (cm): 7
    • Grass Bag Capacity (L): 45
    • No Load Speed (rpm): 11500-15500
  6. Future Star Jack Hammer
    Mulai

    Rp1.299.900

    Future Star Jack Hammer
    atribut:
    • Hose Diameter (mm): 19
  7. SUN RUN Hydraulic Puller
    Mulai

    Rp18.999.900

    SUN RUN Hydraulic Puller
    Deskripsi:
    SPM SeriesHydraulic Pullers-Forge high strength alloy steel-Four stages of foldable & removable handle saves he handle force during operation-360° Rotary socket- Puller body is with integral safety valve and red warning line-Chrome plated cylinder provides linear force-spring loaded live center nut for easy job (removable)-2/3 jaws combination puller cross head with manganous-phosphate plated for rust proof and durability-Heat treated forged alloy steel cross bolt & jaws with manganous-phosphate plated for rust proof and long life service-Extend plunger easy to work-Material lifetime warranty-120% capacity for jaws-All model equipment with protective net and box
    atribut:
    • Stroke (mm): 85
    • Max. Reach (mm): 260
    • Max. Spread (mm): 520.0
    • Tip (mm): B : 60, C : 28, D : 118
    • Jaw Tip (mm): A1 : 14, B1 : 10, C1 : 29
    • Capacity (t): 12
    • Effective Area (cm²): 14.45
  8. Enerpac Hydraulic Puller Set (Treker)
    Mulai

    Rp82.999.900

    Enerpac Hydraulic Puller Set (Treker)
    Deskripsi:
    Hydraulic ram puller sets include a hydraulic-ram puller, hand pump, hose, and other attachments for pulling press-fit parts off of shafts. Hydraulic-ram pullers are attached to a hydraulic hand pump to apply the force needed. They can be operated remotely to keep workers at a safe distance.
  9. SATA Tool Trolley
    Mulai

    Rp13.999.900

    SATA Tool Trolley
    atribut:
    • Size: 7 Drawer
  10. Enerpac Sync Grip Hyd Mast Puller Set Hand Pump
    Mulai

    Rp209.999.900

    Enerpac Sync Grip Hyd Mast Puller Set Hand Pump
    Deskripsi:
    Hydraulic ram puller sets include a hydraulic-ram puller, hand pump, hose, and other attachments for pulling press-fit parts off of shafts. Hydraulic-ram pullers are attached to a hydraulic hand pump to apply the force needed. They can be operated remotely to keep workers at a safe distance.
    atribut:
    • Cylinder Nominal Capacity (t): 24
    • Stroke Length (inch): 2
    • UNSPSC: 31160000
  11. SUPER TOOL 2 Claw Hydraulic Puller Set
    Mulai

    Rp35.999.900

    SUPER TOOL 2 Claw Hydraulic Puller Set
    atribut:
    • Finish Material: Special Steel
  12. SATA Integrated Hydraulic Puller
    Mulai

    Rp5.599.900

    SATA Integrated Hydraulic Puller
    Deskripsi:
    - Safety cage claws can clamp the workpiece being pulled and automatically adjust the claws to evenly distribute force- Built-in "safety valve" design to avoid overpressure load- Forged high-strength alloy steel claws are used, and the claws are guaranteed for life- Adopt Japanese imported sealing ring, which has longer service life
    atribut:
    • Body Height (mm): ≤530
    • Claw Length (mm): 180
    • Maximum Pull Torque (mm): 160
    • Nominal Tonnage (t): 6
    • One Stroke Small Pump Times: 46±2
    • Puller Form: All-in-one
    • Stroke (mm): 60
    • Tension (mm): 20~200
    • Working Output (kg): 6000
  13. KHK Spiral Miter Gear (Gir Spiral)
    17%
    Mulai

    Rp779.900

    KHK Spiral Miter Gear (Gir Spiral)
    Deskripsi:
    -It is made of SCM415 material and only the tooth surface has been quenched. Parts other than tooth parts can be additionally processed freely.
Daftar Harga puller hydraulic Terbaru October 2026
BESTIR Split Unit Hydraulic PullerRp2.999.900
Enerpac Puller Lock Grip (Penarik Roda Gigi)Rp21.999.900
TEKIRO Treker Kaki Tiga (Alat Pencabut Laher)Rp159.900
Kennedy Hydraulic Puller SetRp4.899.900
ALDO Treker Hydraulic 3 KakiRp3.499.900
Wipro Hydraulic Bearing Puller III K (Alat Penarik Laher)Rp4.799.900
Montoya Hydraulic Gear Bearing PullerRp1.499.900
MAXPOWER Unitary Hydraulic PullerRp1.399.900
KRISBOW Treker HidrolikRp5.299.900
SKF Hydraulic Puller (Treker)Rp40.999.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait