Beli ps3 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. AMPCO Non-Sparking Axe Pick Head
    Mulai

    Rp12.999.900

    AMPCO Non-Sparking Axe Pick Head
    Deskripsi:
    -A fiberglass handle prevents corrosion and withstands impact.-Corrosion-resistant.-Certified by FMRC, a US accreditation organization.
    atribut:
    • Blade Width: 125mm
    • Head Length: 300mm
    • Total Length: 915mm
    • Material: Nickel Aluminium Copper Alloy, Fiberglass
  2. INOUE Rubber Spatula
    Rating:
    100% of 100
    (3)
    Mulai

    Rp76.900

    INOUE Rubber Spatula
    Deskripsi:
    -There is appropriate elasticity at the tip of the spatula. -For putty filling, attaching a film, collecting materials attached on a container, etc.
    atribut:
    • Blade thickness: 1mm
    • Material: Elastomer
  3. Ainex 2.5inch Sata-USB3.2Gen1 Conversion Adapter
    Mulai

    Rp299.900

    Ainex 2.5inch Sata-USB3.2Gen1 Conversion Adapter
    Deskripsi:
    Change the built-in 2.5 inch SATA SSD/HDD to a high-speed external USB 3.2 Gen 1 connection. Supports UASP (USB Attached SCSI Protocol) . Increase the efficiency of data transfer and maximize the speed of USB. It can also be used as a case for expansion storage of PlayStation 5. (By manufacturer's own verification) Power is supplied from a USB cable, so no AC adapter is required. The integrated cable makes it easy to handle and connect. Great for backing up your data. No driver required. It works with standard Windows drivers.
    atribut:
    • Color: Black
    • Connector Shape: Host side: USB Standard-A male - Device side: SATA female (7pin+15pin)
    • Cable Length (cm): Approximately 50~(including connector)
    • Supported OS: Windows 8.1/10/11 (32/64bit)
    • Conversion Type: Male-female
    • Suitable Equipments: Built-in 2.5 inch SATA~SSD/HDD
    • Transfer Rate (Gbps): SATA: 6, USB 3.2 Gen 1: 5
    • USB type: USB 3.0/3.1/3.2
  4. monotaro.id Baut Mur Putih Full Drat Pack Besar
    Mulai

    Rp29.900

  5. Orico 3.5 inich USB3.0 Hard Drive Adapter
    Mulai

    Rp369.900

    Orico 3.5 inich USB3.0 Hard Drive Adapter
    atribut:
    • HDD Interface: SATA I,II,III
    • Output Interface: USB3.0 Type A
    • Power Supply: 12V Power Adapter
    • Data Cable: 0.2M Cable with Connector
    • Indicator: Blue LED
    • Compatible HDD Type: 2.5 & 3.5 inch HDD / SSD
    • Dimensions (mm): 78x49.5x16
  6. TOLSEN Kapak
    Mulai

    Rp119.900

    TOLSEN Kapak
    Deskripsi:
    Drop-forged carbon steel
    atribut:
    • Material: Black Painted, Heat Treatment
    • Handle Type: Fiberglass
  7. Fuji Electric Standard Magnetic Contactor (Without Case Cover)
    Mulai

    Rp999.900

    Fuji Electric Standard Magnetic Contactor (Without Case Cover)
    Deskripsi:
    Global standard products that comply with international standards (IEC standards). Compliant with and certified by overseas standards (IEC, EN, VDE, BS, UL, CSA) as standard equipment 03 to N12 types). IC-mounted super magnets provide high operational reliability (N6 to N16 types)
    atribut:
    • Rated Capacity for Three-Phase Squirrel Cage Motor (AC-3) (kW): (200-240V)5.5 - (380-440V)11
    • Rated Operating Current (A) Three-Phase Squirrel Cage Motor (AC-3): (200-240V)26 - (380-440V)25
    • Type: Magnetic Contactor
    • Length (mm): 96
    • Applicable Motor Capacity (200-240V) (kW): Three-phase cage motor (AC-3): 5.5
    • Applicable Motor Capacity (380-440V) (kW): Three-phase cage motor (AC-3): 11
    • Coil Rated Voltage (V): AC24V
    • Thickness (mm): 74
    • Width (mm): 87
  8. monotaro.id Baut Mur Putih Full Drat Pack Kecil
    Rating:
    100% of 100
    (2)
    Mulai

    Rp3.900

  9. INGCO Axe
    Mulai

    Rp109.900

    INGCO Axe
    Deskripsi:
    INGCO Axe // Kampak Kapak 600g
    atribut:
    • Length (mm): 390
    • Size (g): 600
  10. RAZORSAW Leather saw ZA Type
    Mulai

    Rp999.900

    RAZORSAW Leather saw ZA Type
    atribut:
    • Metal Fitting Materials: Steel
    • Metal Fitting Surface Treatment: Trivalent Unichrome Plated
    • Wheel Materials: Steel Wheel, Rubber
  11. PROXXON Diamond Blade
    Mulai

    Rp779.900

    PROXXON Diamond Blade
    Deskripsi:
    Ideal for cutting carbon glass, FRP, and printed circuit boards.Cutting carbon glass, FRP, and printed circuit boards.
    atribut:
    • Material: Diamond electrodeposition number 150
    • Thickness (mm): 0.8
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Suitable For: Model: No.27006, No.28006, No.28070
    • Dimensions (mm): 60
  12. INGCO Axe with Fiber
    Mulai

    Rp86.900

    INGCO Axe with Fiber
    atribut:
    • Lenght (mm): 390
    • Size (g): 600
    • Berat (kg): 0.9
  13. DEKO Axe Fiberglass Handle (Palu Gagang Fiber)
    Mulai

    Rp96.900

    DEKO Axe Fiberglass Handle (Palu Gagang Fiber)
    atribut:
    • Handle Type: Fiberglass
    • Size (g): 600
Daftar Harga ps3 Terbaru April 2026
AMPCO Non-Sparking Axe Pick HeadRp12.999.900
INOUE Rubber SpatulaRp76.900
Ainex 2.5inch Sata-USB3.2Gen1 Conversion AdapterRp299.900
monotaro.id Baut Mur Putih Full Drat Pack BesarRp29.900
Endlessafe Fire AxeRp119.900
BESTGUARD Hand Axe with FiberglassRp129.900
Orico 3.5 inich USB3.0 Hard Drive AdapterRp369.900
CPT National Kapak Gagang FiberRp81.900
TOLSEN KapakRp119.900
Fuji Electric Standard Magnetic Contactor (Without Case Cover)Rp999.900

Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)

Halaman Terkait