Ainex 2.5inch Sata-USB3.2Gen1 Conversion Adapter

Sebelum PPN:
Rp299.900
Spesifikasi
ColorBlack
Connector ShapeHost side: USB Standard-A male - Device side: SATA female (7pin+15pin)
Cable Length (cm)Approximately 50~(including connector)
Supported OSWindows 8.1/10/11 (32/64bit)
Conversion TypeMale-female
Suitable EquipmentsBuilt-in 2.5 inch SATA~SSD/HDD
Transfer Rate (Gbps)SATA: 6, USB 3.2 Gen 1: 5
USB typeUSB 3.0/3.1/3.2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Change the built-in 2.5 inch SATA SSD/HDD to a high-speed external USB 3.2 Gen 1 connection.
Supports UASP (USB Attached SCSI Protocol) . Increase the efficiency of data transfer and maximize the speed of USB.
It can also be used as a case for expansion storage of PlayStation 5. (By manufacturer's own verification)
Power is supplied from a USB cable, so no AC adapter is required.
The integrated cable makes it easy to handle and connect.
Great for backing up your data.
No driver required. It works with standard Windows drivers.

Ulasan Produk

Tidak ada ulasan