Beli ps 3 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Ainex 2.5inch Sata-USB3.2Gen1 Conversion AdapterDeskripsi:Change the built-in 2.5 inch SATA SSD/HDD to a high-speed external USB 3.2 Gen 1 connection. Supports UASP (USB Attached SCSI Protocol) . Increase the efficiency of data transfer and maximize the speed of USB. It can also be used as a case for expansion storage of PlayStation 5. (By manufacturer's own verification) Power is supplied from a USB cable, so no AC adapter is required. The integrated cable makes it easy to handle and connect. Great for backing up your data. No driver required. It works with standard Windows drivers.atribut:
- Color: Black
- Connector Shape: Host side: USB Standard-A male - Device side: SATA female (7pin+15pin)
- Cable Length (cm): Approximately 50~(including connector)
- Supported OS: Windows 8.1/10/11 (32/64bit)
- Conversion Type: Male-female
- Suitable Equipments: Built-in 2.5 inch SATA~SSD/HDD
- Transfer Rate (Gbps): SATA: 6, USB 3.2 Gen 1: 5
- USB type: USB 3.0/3.1/3.2
- AMPCO Non-Sparking Axe Pick HeadDeskripsi:-A fiberglass handle prevents corrosion and withstands impact.-Corrosion-resistant.-Certified by FMRC, a US accreditation organization.atribut:
- Blade Width: 125mm
- Head Length: 300mm
- Total Length: 915mm
- Material: Nickel Aluminium Copper Alloy, Fiberglass
- INOUE Rubber SpatulaDeskripsi:-There is appropriate elasticity at the tip of the spatula. -For putty filling, attaching a film, collecting materials attached on a container, etc.atribut:
- Blade thickness: 1mm
- Material: Elastomer
- monotaro.id Baut Mur Putih Full Drat Pack Besaratribut:
- Drat Type: Full drat
- Orico 3.5 inich USB3.0 Hard Drive Adapteratribut:
- HDD Interface: SATA I,II,III
- Output Interface: USB3.0 Type A
- Power Supply: 12V Power Adapter
- Data Cable: 0.2M Cable with Connector
- Indicator: Blue LED
- Compatible HDD Type: 2.5 & 3.5 inch HDD / SSD
- Dimensions (mm): 78x49.5x16
- Fuji Electric Standard Magnetic Contactor (Without Case Cover)Deskripsi:Global standard products that comply with international standards (IEC standards). Compliant with and certified by overseas standards (IEC, EN, VDE, BS, UL, CSA) as standard equipment 03 to N12 types). IC-mounted super magnets provide high operational reliability (N6 to N16 types)atribut:
- Rated Capacity for Three-Phase Squirrel Cage Motor (AC-3) (kW): (200-240V)5.5 - (380-440V)11
- Rated Operating Current (A) Three-Phase Squirrel Cage Motor (AC-3): (200-240V)26 - (380-440V)25
- Type: Magnetic Contactor
- Length (mm): 96
- Applicable Motor Capacity (200-240V) (kW): Three-phase cage motor (AC-3): 5.5
- Applicable Motor Capacity (380-440V) (kW): Three-phase cage motor (AC-3): 11
- Coil Rated Voltage (V): AC24V
- Thickness (mm): 74
- Width (mm): 87
- Makita Electric Breaker Anti Vibrationatribut:
- Hex Shank: 28.6 mm (1-1/8 Inch)
- Kecepatan Pukulan: 1.100ipm
- Electrical Power (W): 2000
- Canon ScannerDeskripsi:Pemindai Datar yang Cepat dan Ringkas Pemindai datar yang ringkas dengan harga terjangkau, memindai dokumen dan foto secara cepat dan akurat. Pemindai dokumen dan foto datar Resolusi pemindaian: 2400 x 2400dpi Kecepatan pindai (A4, 300dpi): Sekitar 10 detikatribut:
- Paper Size: A4, Letter
- Dimensions (mm): 250×367×42
- Power (W): 4.5
- Seagate FireCuda Gaming HDDDeskripsi:RGB yang dapat disesuaikan dengan kontrol pola dan penuh warna menggunakan perangkat lunak Seagate Toolkitatribut:
- Form Factor (inch): 2.5
- Tungaloy External & Internal Turning Insert DCMT-PSDeskripsi:Positive 7degrees relief angle, M class, 55degrees rhombic insert, for finishing to medium cutting.atribut:
- Min D.O.C.: 0.50
- Max D.O.C.: 2.50
- Min. Turning Feed: 0.10
- Max. Turning Feed: 0.30
- Fuji Electric Kontaktor Magnet Tipe StandarDeskripsi:The SC series is a range of long service-life and high-performance contactors. SC-03 to SC-N3 smallframe contactors provide snap-on fitting of numerous optional units, such as auxiliary contact blocks, coil surge suppressors, and operation counters. Field modifications are quick and easy.atribut:
- Electrical Durabiity: Up to 2.000.000 operations
- Mechanical Durabilty: Up to 10.000.000 operations
- Standard: IEC 60947-4-1
- DEWALT Pavement Breaker with Trolleyatribut:
- Impact Rate (bpm): 960
- Impact Energy (J): 62
- Bit Holder: 28mm HEX
- Length (mm): 780
- Height (mm): 620
- Active Vibration Control: Yes
- Input Power (W): 2100
- NERO Electric General Bright LED T8 Tubeatribut:
- Led / Cri: Epistar - Taiwan / > 80
- Type: G13 Base T8 Tube / 220-240V / 50/60 Hz / 250° /‘Wide Range 165-265V \"
- CCT: 6500K Daylight / 4000K Coolwhite / 3000K Warmwhite
- Lifetime: 30000 hours
Daftar Harga ps 3 Terbaru February 2026
| Ainex 2.5inch Sata-USB3.2Gen1 Conversion Adapter | Rp299.900 |
| AMPCO Non-Sparking Axe Pick Head | Rp12.999.900 |
| INOUE Rubber Spatula | Rp73.900 |
| monotaro.id Baut Mur Putih Full Drat Pack Besar | Rp29.900 |
| Orico 3.5 inich USB3.0 Hard Drive Adapter | Rp369.900 |
| Fuji Electric Standard Magnetic Contactor (Without Case Cover) | Rp999.900 |
| Endlessafe Fire Axe | Rp119.900 |
| Makita Electric Breaker Anti Vibration | Rp43.999.900 |
| Canon Scanner | Rp1.099.900 |
| Seagate FireCuda Gaming HDD | Rp2.999.900 |
Data diperbarui pada 16/02/2026 (Harga belum termasuk PPN)




















































































































































/AMPCO%20Non-Sparking%20Axe%20Pick%20Head/P102625059-1.jpg)



/o9P107606873-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alat%20Pemadam%20Kebakaran%20%26%20Ember/Endlessafe%20Fire%20Axe/mmP104709814-1.jpg)







%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Nipel%20Gemuk/TRUSCO%20Grease%20Nipple/bbP105409407-1.jpg)