Beli proximity sensor autonic di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Autonics Proximity Sensor Cylindrical Round
    Mulai

    Rp349.900

    Autonics Proximity Sensor Cylindrical Round
    Deskripsi:
    Cylindrical Inductive Proximity Sensor (Tipe Kabel)Proximity sensor induktif Seri PR memiliki performa sensing yang kuat dan ketahanan noise yang sangat baik dengan IC sensor khusus yang dikembangkan oleh Autonics. Tersedia dalam beragam ukuran dan jarak sensing. Sensor standar silindris induktif dapat digunakan pada beragam aplikasi yang memerlukan deteksi metal non-kontak. Seri PR tersedia dalam tipe DC 2-wire, DC 3-wire, AC 2-wire.
    atribut:
    • Type: Cylindrical round (PR Series)
    • Sensing Distance (mm): 15
    • Harder Dimension/ Square (mm): 30
    • Connection Type: 2 m cable loose leads
    • Voltage (V): DC 12-24
    • Frequency (Hz): 200
    • Output Type: PNP
    • Shield: Non Shield
    • Wire Type: DC 3-wire
  2. Autonics Proximity Sensors Inductive PR Series
    Rating:
    100% of 100
    (2)
    Mulai

    Rp199.900

    Autonics Proximity Sensors Inductive PR Series
    Deskripsi:
    Cylindrical Inductive Proximity SensorsThe PR series inductive proximity sensors feature solid sensing performance, excellent noise immunity and protection circuits. Available in various sizes and sensing distances, the standard cylindrical inductive sensors can be used in diverse applications requiring non-contact detection of metallic objects.
  3. Autonics Proximity Sensor Cylindrical Round
    Rating:
    100% of 100
    (1)
    Mulai

    Rp309.900

    Autonics Proximity Sensor Cylindrical Round
    atribut:
    • Type: Cylindrical round (PR Series)
    • Sensing Distance: 4 mm
    • Harder Dimension/ Square: 12 mm
    • Shield: Non Shield
    • Connection Type: 2 m cable loose leads
    • Voltage: 12 - 24 VDC
    • Wire Type: DC 3-wire
    • Output Type: NPN
    • Frequency: 500 Hz
  4. Autonics Proximity Sensors Inductive PS Series
    Mulai

    Rp179.900

    Autonics Proximity Sensors Inductive PS Series
    Deskripsi:
    Rectangular Inductive Proximity SensorsThe PS series rectangular inductive proximity sensors feature excellent noise immunity and protection circuits. Various sizes and sensing sides models are available for application in diverse environments.
  5. Autonics Proximity Sensors Inductive PRD Series
    Mulai

    Rp219.900

    Autonics Proximity Sensors Inductive PRD Series
    Deskripsi:
    Long-Distance Cylindrical Inductive Proximity SensorsThe PRD series cylindrical inductive proximity sensors are available in standard and IO-Link communication models. The sensors feature long sensing distances and excellent noise immunity. Available in various sizes and sensing distances, the high performance cylindrical inductive sensors can be used in diverse applications requiring non-contact detection of metallic objects. The sensors also feature strain relief cables for improved flexural strength and durability.
  6. OMRON Proximity Sensor E2E Type
    Mulai

    Rp659.900

    OMRON Proximity Sensor E2E Type
    Deskripsi:
    Detection Target: Magnetic metal (non magnetic metal, detection distance decreases).
  7. Autonics E-stop Push Button Switch SF2ER Series
    Mulai

    Rp31.900

    Autonics E-stop Push Button Switch SF2ER Series
    Deskripsi:
    The SF2ER series emergency stop button switches are used to stop operation of machines during emergency situations.
  8. IFM Cylindrical Proximity Sensor and Switch
    Mulai

    Rp679.900

    IFM Cylindrical Proximity Sensor and Switch
    Deskripsi:
    These inductive proximity sensors are designed for noncontact detection of metal targets in position-sensing applications and part-presence applications. Each features an extended sensing range and robust housing design to reduce failure from mechanical damage in industrial applications.
    atribut:
    • UNSPSC: 41111926
  9. OMRON Proximity Sensor Protective Cover Y92
    Mulai

    Rp67.900

    OMRON Proximity Sensor Protective Cover Y92
    Deskripsi:
    * Cannot be used with capacitive proximity sensors.
    atribut:
    • Material (Main Unit): Polyacetal resin
  10. OMRON Cylindrical Proximity Sensor and Switch
    Mulai

    Rp2.599.900

    OMRON Cylindrical Proximity Sensor and Switch
    Deskripsi:
    This tubular proximity sensor is engineered for use with ferrous-metal targets and nonmetallic targets. It can detect both conductive and non-conductive materials, but is most commonly used for sensing plastics, liquids, powders and granular materials.
    atribut:
    • Proximity Sensor Electrical Connection: 2m Cable
  11. Autonics Temperature Controllers Standard Type TK Series
    Mulai

    Rp849.900

    Autonics Temperature Controllers Standard Type TK Series
    Deskripsi:
    The TK series high performance PID temperature controllers feature high-speed sampling cycle rate of 50 ms with ±0.3% display-accuracy. The controllers offer high precision temperature control with features such as simultaneous heating and cooling control and automatic/manual control options. The all-purpose temperature controllers are available in various sizes and input/output options, for stable and precise temperature control of any required application.
  12. Autonics Proximity Sensors Inductive PET Series
    Mulai

    Rp329.900

    Autonics Proximity Sensors Inductive PET Series
    Deskripsi:
    Inductive Transmission CouplersThe PET18-5 inductive transmission couplers can be used for non-contact data transmission to various Autonics inductive proximity sensors. The couplers can be installed easily and signals can be generated and transmitted without requiring additional power. Inductive transmission couplers are applicable in various settings including drilling, robotics, automated conveyor systems, etc.
    atribut:
    • Response Time (ms): Max. 1
    • Environment Ambient Humidity (%RH): 35 to 95; storage: 35 to 95
    • Environment Ambient Temperature (°C): -25 to 70; storage: -30 to 80
    • Set transmission distance (mm): 1 to 4.5
    • Material: Brass(nickel plated)
    • Protection Structure: IP67
    • Sensing Side Diameter: M18
    • Transmission Distance Setting (mm): 5
  13. OMRON Proximity Sensor E2EH for High Temperature and Cleaning Processes
    Mulai

    Rp1.899.900

    OMRON Proximity Sensor E2EH for High Temperature and Cleaning Processes
    Deskripsi:
    Proximity sensor cleaning agent resistance and rust prevention performance optimized for the food and beverage industry. Ensures resistance to typical cleaning agents and disinfectants in the food industry. * The response frequency is an average value. As for the measurement conditions, the standard sensing object is used, the distance between the sensing objects is twice that of the standard sensing object, and the set distance is 1/2 of the sensing distance. * Do not bend the cord repeatedly in an environment of 100°C or higher.
    atribut:
    • Current Consumption (mA): less than 10
    • Ambient Humidity (% RH): Operating and storage: 35 to 95 each (no condensation)
    • Case Material: Stainless steel (SUS316L)
    • Head Shape: screw
    • Included Accessories: Instruction manual
    • Influence of Voltage (%): Within ± 10 of sensing distance at rated power supply voltage within ± 15 of rated power supply voltage
    • Insulation Resistance (MΩ): 50 or more (at 500 VDC) between live parts and case
    • Power Supply Voltage (V) : DC12 ~ 24 Ripple (pp) 10% or less
    • Protection Class: IEC standard IP67
  14. Hanyoung Proximity Sensor
    Mulai

    Rp109.900

    Hanyoung Proximity Sensor
    atribut:
    • Insulation Resistance (MΩ): Min. 50 (500V d.c. mega standard)
  15. Autonics Closed Loop Stepper System AiC-CL Series
    Mulai

    Rp8.699.900

    Autonics Closed Loop Stepper System AiC-CL Series
    Deskripsi:
    The AiC-CL series closed-loop stepper motors feature support for CC-Link communication. The motors can be used with Mitsubishi PLCs through CC-Link communication, offering easy connection, installation, and control without additional modules or controllers. Up to 42 axes can be controlled simultaneously or independently.
    atribut:
    • Certification of Motor: CE
    • Motor Basic Step Angle (Full/Half) (degree): 1.8/0.9
    • Output Phase Motor: A,, B,, Z,
    • Power Supply Driver (V): 24 DC
    • Protection Structure of Motor: IP30
  16. Nohken Small Level Sensor OL Switch
    Rating:
    100% of 100
    (2)
    Mulai

    Rp379.900

    Nohken Small Level Sensor OL Switch
    Deskripsi:
    Specification: Reverse operation is possibleMaterial Body:- Polyacetal, Float: Foamed NBR + Phenolic- Stopper: SUS 316- Mounting Nut: Polyacetal- Union: PolyacetalLead: Heat resistant PVC coated UL1430 AWG22 (black)Specific gravity measurement range: 0.6 or moreFeatures:- Small size, low price, abundant models. - No influence of pressure or temperature in the tank. - High trust and safety. - Field adaptability of the ball.
    atribut:
    • Clearance (mm): Float stem/1.4
  17. Autonics Controllers Counters Standard Type CT Series
    Rating:
    100% of 100
    (3)
    Mulai

    Rp859.900

    Autonics Controllers Counters Standard Type CT Series
    Deskripsi:
    The CT series digital counter/timers are integrated units with functions of counters and timers. The units feature various input/output operation modes and load contact capacity up to 5A for flexible application in diverse industries. The RS485 models allow remote parameter configuration and monitoring via PCs. The CT series is available in 4-digit and 6-digit models in 3 standard DIN sizes (48 × 48, 72 × 72, 72 x 36 mm).
    atribut:
    • Environment Ambient Humidity (%RH): 35 to 85; Storage: 35 to 85
    • Max. Counting Speed (cps): 1, 30, 1k, 5k, 10k
    • Min. Signal Width (ms): 1/20
    • Time Operation: Power On Start Signal On Start
  18. Autonics Photoelectric Sensors AC/DC Type BEN Series
    Mulai

    Rp599.900

    Autonics Photoelectric Sensors AC/DC Type BEN Series
    Deskripsi:
    The BEN series photoelectric sensors with built-in amplifiers are available in universal AC/DC types and DC types. Light ON/Dark ON operation mode switch and sensitivity adjusters are available for easy configuration and set up (except through-beam types). The specialized sensor IC provides high performance in various user applications.
  19. Philips SmartBright LED Floodlight
    Mulai

    Rp409.900

    Philips SmartBright LED Floodlight
    Deskripsi:
    The SmartBright LED Floodlight is a versatile floodlight engineered to deliver significant energy savings, an ideal solution for diverse floodlighting applications. The product is also designed to meet relevant performance and safety standards,offering you reliable and long-lasting performance.Benefits:- Conventional HID floodlight replacement- Easy to install- Outstanding energy savings- High quality and reliabilityApplications:Architectural lighting, Architectural lighting, Landscape lighting, Landscape lighting, Billboard lighting, Billboard lighting, Parking area lighting, Parking area lighting, Amenity, Amenity, Security, Security
  20. Autonics Proximity Sensors Capacitive CR Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp669.900

Daftar Harga proximity sensor autonic Terbaru January 2026
Autonics Proximity Sensor Cylindrical RoundRp349.900
Autonics Proximity Sensors Inductive PR SeriesRp199.900
Autonics Proximity Sensor Cylindrical RoundRp309.900
Autonics Proximity Sensors Inductive PS SeriesRp179.900
Autonics Proximity Sensors Inductive PRD SeriesRp219.900
OMRON Proximity Sensor E2E TypeRp659.900
Autonics E-stop Push Button Switch SF2ER SeriesRp31.900
IFM Cylindrical Proximity Sensor and SwitchRp679.900
OMRON Proximity Sensor Protective Cover Y92Rp67.900
OMRON Cylindrical Proximity Sensor and SwitchRp2.599.900

Data diperbarui pada 21/01/2026 (Harga belum termasuk PPN)