Beli proximity autonics di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Autonics Proximity Sensor Cylindrical Round
    Mulai

    Rp349.900

    Autonics Proximity Sensor Cylindrical Round
    Deskripsi:
    Cylindrical Inductive Proximity Sensor (Tipe Kabel)Proximity sensor induktif Seri PR memiliki performa sensing yang kuat dan ketahanan noise yang sangat baik dengan IC sensor khusus yang dikembangkan oleh Autonics. Tersedia dalam beragam ukuran dan jarak sensing. Sensor standar silindris induktif dapat digunakan pada beragam aplikasi yang memerlukan deteksi metal non-kontak. Seri PR tersedia dalam tipe DC 2-wire, DC 3-wire, AC 2-wire.
    atribut:
    • Type: Cylindrical round (PR Series)
    • Sensing Distance (mm): 15
    • Harder Dimension/ Square (mm): 30
    • Connection Type: 2 m cable loose leads
    • Voltage (V): DC 12-24
    • Frequency (Hz): 200
    • Output Type: PNP
    • Shield: Non Shield
    • Wire Type: DC 3-wire
  2. Autonics Proximity Sensors Inductive PR Series
    80%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp80.900

    Autonics Proximity Sensors Inductive PR Series
    Deskripsi:
    Cylindrical Inductive Proximity SensorsThe PR series inductive proximity sensors feature solid sensing performance, excellent noise immunity and protection circuits. Available in various sizes and sensing distances, the standard cylindrical inductive sensors can be used in diverse applications requiring non-contact detection of metallic objects.
  3. Autonics Proximity Sensors Capacitive CR Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp669.900

  4. Autonics Proximity Sensors Inductive PS Series
    Mulai

    Rp179.900

    Autonics Proximity Sensors Inductive PS Series
    Deskripsi:
    Rectangular Inductive Proximity SensorsThe PS series rectangular inductive proximity sensors feature excellent noise immunity and protection circuits. Various sizes and sensing sides models are available for application in diverse environments.
  5. Autonics Proximity Sensor Cylindrical Round
    Rating:
    100% of 100
    (1)
    Mulai

    Rp309.900

    Autonics Proximity Sensor Cylindrical Round
    atribut:
    • Type: Cylindrical round (PR Series)
    • Sensing Distance: 4 mm
    • Harder Dimension/ Square: 12 mm
    • Shield: Non Shield
    • Connection Type: 2 m cable loose leads
    • Voltage: 12 - 24 VDC
    • Wire Type: DC 3-wire
    • Output Type: NPN
    • Frequency: 500 Hz
  6. Legrand Motion Sensor
    Mulai

    Rp709.900

    Legrand Motion Sensor
    atribut:
    • Color: White
    • Nominal Voltage (V): 240-240
    • Material: Plastic
    • Impact Protection (IK): IK04
    • Operating/Setting Temperature (°C): -10-35
    • Connection Cable Length (mm): 0
    • Frequency (Hz): 50-60
    • Halogen Free: Yes
    • Label Space/Information Surface: No
    • Storage Temperature (°C): -20-70
    • Surface Finishing: Glossy
    • Surface Protection: Untreated
    • Terminal Capacity (mm²): 2.5-2.5
    • Transparent: No
  7. OMRON Proximity Sensor E2E Type
    50%
    Mulai

    Rp419.900

    OMRON Proximity Sensor E2E Type
    Deskripsi:
    Detection Target: Magnetic metal (non magnetic metal, detection distance decreases).
  8. Autonics Proximity Sensors Inductive PET Series
    Mulai

    Rp329.900

    Autonics Proximity Sensors Inductive PET Series
    Deskripsi:
    Inductive Transmission CouplersThe PET18-5 inductive transmission couplers can be used for non-contact data transmission to various Autonics inductive proximity sensors. The couplers can be installed easily and signals can be generated and transmitted without requiring additional power. Inductive transmission couplers are applicable in various settings including drilling, robotics, automated conveyor systems, etc.
    atribut:
    • Response Time (ms): Max. 1
    • Environment Ambient Humidity (%RH): 35 to 95; storage: 35 to 95
    • Environment Ambient Temperature (°C): -25 to 70; storage: -30 to 80
    • Set transmission distance (mm): 1 to 4.5
    • Material: Brass(nickel plated)
    • Protection Structure: IP67
    • Sensing Side Diameter: M18
    • Transmission Distance Setting (mm): 5
  9. Autonics Photoelectric Sensors AC/DC Type BEN Series
    Mulai

    Rp599.900

    Autonics Photoelectric Sensors AC/DC Type BEN Series
    Deskripsi:
    The BEN series photoelectric sensors with built-in amplifiers are available in universal AC/DC types and DC types. Light ON/Dark ON operation mode switch and sensitivity adjusters are available for easy configuration and set up (except through-beam types). The specialized sensor IC provides high performance in various user applications.
  10. Autonics E-stop Push Button Switch SF2ER Series
    Mulai

    Rp31.900

    Autonics E-stop Push Button Switch SF2ER Series
    Deskripsi:
    The SF2ER series emergency stop button switches are used to stop operation of machines during emergency situations.
  11. Autonics Proximity Sensors Inductive PRD Series
    Mulai

    Rp219.900

    Autonics Proximity Sensors Inductive PRD Series
    Deskripsi:
    Long-Distance Cylindrical Inductive Proximity SensorsThe PRD series cylindrical inductive proximity sensors are available in standard and IO-Link communication models. The sensors feature long sensing distances and excellent noise immunity. Available in various sizes and sensing distances, the high performance cylindrical inductive sensors can be used in diverse applications requiring non-contact detection of metallic objects. The sensors also feature strain relief cables for improved flexural strength and durability.
  12. Autonics Timer
    Mulai

    Rp119.900

    Autonics Timer
    atribut:
    • Operation Method: Time setting
    • Time Operation: power on start
    • Terminal: 8-pin plug
  13. OMRON Proximity Sensor Three-Wires Models
    Mulai

    Rp939.900

    OMRON Proximity Sensor Three-Wires Models
    Deskripsi:
    Proximity Sensor M8 DC Three-wires models NO
    atribut:
    • Item Code: E2E 7236C
  14. OMRON Proximity Sensor Two-Wires Models
    Mulai

    Rp969.900

    OMRON Proximity Sensor Two-Wires Models
    Deskripsi:
    Proximity Sensor M8 DC Two-wires models NO
  15. IDEC Magnetic Proximity Switch DPRI Form
    Mulai

    Rp519.900

    IDEC Magnetic Proximity Switch DPRI Form
    atribut:
    • Use Electric Current (A): 0.25 (AC/DC)
    • Contacts: 1a
    • Setting Distance (mm) : 0 to 4
  16. OMRON Rectangular Standard Proximity Sensor
    Mulai

    Rp999.900

    OMRON Rectangular Standard Proximity Sensor
    Deskripsi:
    Rectangular Standard Proximity Sensor, Sensing distance 10 mm, NO, DC 3-wire, NPN
    atribut:
    • Item Code: TLNN1251M
    • Accessories: Mounting hardware, mounting screws (M4 x 30), instruction manual
    • Action Mode: NO (when approaching detection object)
    • Ambient Humidity (%RH): During operation and storage: 35 to 95 each (no condensation)
    • Ambient Temperature (°C): During operation and storage: -25 to +70 each (no freezing or condensation)
    • Cable Length (m): 2
    • Case Material: Heat resistant ABS
    • Connection Method: cord drawer type
    • Control Output: Switching capacity: 100mA or less (at 12V DC), 200mA or less (at 24V DC), residual voltage: 1V or less (at 200mA)
    • Current Consumption (mA): 8 or less (at DC12V), 15 or less (at DC24V)
    • Detection Distance (mm): 10±10%
    • Detection Target: Magnetic metals (Non-magnetic metals will reduce the sensing distance.)
    • Effect of Temperature: ±10% or less of detection distance at +23℃ within the temperature range of -25 to +70℃
    • Effect of Voltage: Within ±10% of the rated power supply voltage, within ±2.5% of the sensing distance at the rated power supply voltage
    • Head Shape: corner
    • Hysteresis (%): 15 or less of detection distance
    • Indicator Light: Detection indicator light (red)
    • Insulation Resistance (MΩ): 50 or more (at DC500V megger) between all charging parts and the case
    • Material (Detection Surface): Heat resistant ABS
    • Operating Voltage Range (V) : DC10 to 30
    • Output: DC 3-wire NPN
    • Power Supply Voltage (V) : DC12 to 24 Ripple (p-p) 10% or less
    • Protection circuit: Reverse connection protection, surge absorption
    • Protective Structure: IEC standard IP67
    • Response Frequency (Hz): 500 (average value)
    • Sensor Shape: square
    • Setting Distance (mm) : 0-8
    • Shape: □30
    • Shield Shape: non-shielded
    • Shock Durability (m/s²): 2
    • Standard Detection Object (mm): Iron 40×40×1
    • Vibration Resistance (Durability): 10 to 55Hz, double amplitude 1.5mm, 2h each in X, Y, and Z directions
    • Withstand Voltage (V) : AC1000 50/60Hz 1min Between all live parts and case
  17. Autonics Fiber Sensor FD Series
    Mulai

    Rp289.900

    Autonics Fiber Sensor FD Series
    atribut:
    • Type: Heat resistance type, M6 bolt
    • Sensing Distance: 120 square
    • Min.Sensing Target Diameter: 0,03 mm
    • Allowable Bend Radius: R30
    • Cable Length: 2 m
    • Ambient Temperature (°C): -40 to 105
  18. SMC Digital Flow Sensor for Air
    Mulai

    Rp4.899.900

    SMC Digital Flow Sensor for Air
    atribut:
    • Lead Wire: Lead Wire With M12 Connector (3 m)
Daftar Harga proximity autonics Terbaru March 2026
Autonics Proximity Sensor Cylindrical RoundRp349.900
Autonics Proximity Sensors Inductive PR SeriesRp80.900
Autonics Proximity Sensors Capacitive CR SeriesRp669.900
Autonics Proximity Sensors Inductive PS SeriesRp179.900
Autonics Proximity Sensor Cylindrical RoundRp309.900
Legrand Motion SensorRp709.900
OMRON Proximity Sensor E2E TypeRp419.900
Autonics Proximity Sensors Inductive PET SeriesRp329.900
Autonics Photoelectric Sensors AC/DC Type BEN SeriesRp599.900
Autonics E-stop Push Button Switch SF2ER SeriesRp31.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)