Beli protector kabel listrik di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- JEFCOM Penutup Kabelatribut:
- Specification: Barrier-free supported producr
-
Caution:
For scratch prevention.
Not to protect from heavy load. - Length (m): 1
- Dimensions (Width W x Height H) (mm): 60x9
- Compatible Electiric Wires: Telephone lines, communication lines, vinyl flat code, VVF1.6 x 2C
- Applications: Office, house, event hall, theater, cine, hotel, station, stores, DIY store, amusement park, distribution center, kindergarten, school, gym, nursing home for the aged, hospital, nursing care house, rehabilitation centre, factory.
- MASARU Tape With New Evmolatribut:
- Material: Vinyl chloride (PVC)
- Length (m): 1
- MASARU MK DuctDeskripsi:-Can be used for organizing and protecting all wiring such as OA equipment and LAN construction works.-As the cover and the base are insertion type which is easy to detach, installation is easy and maintenance can also be easily performed.-Made of hardnes
- JEFCOM Code Cover, Soft, Mound TypeDeskripsi:Usage:Public facilities, home wiring, office, retail shops, restaurants, hospitals, schools, department stores, and factories, etc.atribut:
- Specification: For indoor use
- Length (m): 1
- Dimensions (Width W x Height H) (mm): 40x10
- Compatible Electiric Wires: Telephone lines, communication lines, vinyl flat code, VVF2.0 x 3C
- Daiken Kasei Kogyo Cable Protectoratribut:
- Material: Soft polyvinyl chloride (PVC)
- Width (mm): 50
- Adaptive Cable Diameter (mm): 10
- Purpose of Use: For protection of cable, etc in outdoor work. For protecting indoor and outdoor wiring such as factories.
- TRUSCO Wiring DuctDeskripsi:> Suitable for floor wiring work such as telephone, wiring of various OA equipment.> To protect the wiring on the floor.atribut:
- Material: Vinyl chloride (PVC)
- Length (m): 1
- PM Kabel DuctDeskripsi:Decoration Duct: - Digunakan untuk kabel instalasi telepon dan instalasi listrik, - Warna putih, - Ketebalan decoration duct 1.5mm, - Pembelian minimal per dus.atribut:
- Height (mm): 16
- Length (cm): 200
- AVON Edge ProtectorsDeskripsi:Plastic pallet load edge protectors help stop the straps from getting cut whilst also protecting the products on the pallet from the strap tension. Images are for illustration purposes onlyatribut:
- Product Type: Edge Protector
- Daiken Kasei Kogyo Cable Protector, 20mm Cableatribut:
- Width (mm): 100
- Thickness (mm): 28
- Weight (kg): 16.1
- Length (m): 10
- Compatible Cable (mm): 20
- PM Kabel Duct PVCDeskripsi:PVC Cable Duct- Digunakan sebagai pelindung kabel dan tempat tarikan kabel pada panel listrik atau bangunan agar terlihat rapi- PM electric menyediakan solusi cable duct premium, dengan spesifikasi sebagai berikut :- Bahan PVC superior high impact- Max Temperature 85°C- Panjang 2m- Ketebalan cable duct : 1.5mm- Fire Retardant
Daftar Harga protector kabel listrik Terbaru January 2026
| JEFCOM Penutup Kabel | Rp279.900 |
| MASARU Tape With New Evmol | Rp48.900 |
| MASARU MK Duct | Rp409.900 |
| JEFCOM Code Cover, Soft, Mound Type | Rp399.900 |
| Daiken Kasei Kogyo Cable Protector | Rp169.900 |
| PROTECTOR Face Protection High Temperature | Rp199.900 |
| TRUSCO Wiring Duct | Rp119.900 |
| PM Kabel Duct | Rp15.900 |
| PROTECTOR Cap Attachable Welding Helmet | Rp969.900 |
| KOWA Wiring Duct | Rp739.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)
























































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Pelindung%20Wajah/Jenis%20Tertutup/PROTECTOR%20Face%20Protection%20High%20Temperature/P101005738-1.jpg)


%20%26%20Pengelasan/Produk%20Las/Pelindung%20Las/Aksesori%20Masker%20Las/PROTECTOR%20Cap%20Attachable%20Welding%20Helmet/P101005732-1.jpg)



%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Helm%20Hard%20Hat/PROTECTOR%20Bush%20Fire%20Helmet/P101005731-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Helm%20Hard%20Hat/PROTECTOR%20Polypropylene%20Welding%20Helmet/P101005754-1.jpg)


%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Helm%20Hard%20Hat/PROTECTOR%20Airflow%20Safety%20Helmet%20(Helm%20Safety)/P101005728-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Pasangan%20Helm/PROTECTOR%20Visor%20Holder%20For%20Helmet%20(Plastic%20Make)/P101005770-1.jpg)