Beli professional di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Kennedy Professional Roller Cabinet
    Mulai

    Rp7.799.900

    Kennedy Professional Roller Cabinet
    atribut:
    • Color: Red
    • Drawer Load Capacity (kg): 20, 25, 40
    • Mobility: Heavy Duty Casters
    • Number of Drawers: 7
    • Overall Height (mm): 890
    • Overall Length (mm): 688
    • Overall Width (mm): 458
    • Product Range: Classic Range
    • Product Type: Roller Cabinet
    • Security: Fully Lockable
  2. SHUTER Professional Hanging Cart
    Mulai

    Rp6.799.900

    SHUTER Professional Hanging Cart
    atribut:
    • Color: Dark Grey
  3. Kennedy Drawer (Lemari Kunci)
    Mulai

    Rp1.999.900

    Kennedy Drawer (Lemari Kunci)
    Deskripsi:
    Manufactured from heavy gauge steel with double wall construction side panels and welded joints for added rigidity.
  4. FLUKE Infrared Thermometer
    Mulai

    Rp1.399.900

    FLUKE Infrared Thermometer
    Deskripsi:
    - No contact type. Compact, low price and easy to operate.- Emissivity setting can be changed to match the material of the object.
    atribut:
    • Minimum Temperature Display (°C): 0.1
  5. KRISBOW Infrared Thermometer
    Rating:
    100% of 100
    (2)
    Mulai

    Rp469.900

    KRISBOW Infrared Thermometer
    Deskripsi:
    Thermometer inframerah untuk mengukur suhu permukaan seperti tubuh manusia, benda kerja, dan panel listrik
  6. Kennedy Roller Cabinet
    Mulai

    Rp7.399.900

    Kennedy Roller Cabinet
    atribut:
    • Color: Red
  7. TEKIRO Rolling Tool Cabinet (Tempat Alat Beroda)
    Mulai

    Rp6.199.900

    TEKIRO Rolling Tool Cabinet (Tempat Alat Beroda)
    Deskripsi:
    TEKIRO Cabinet 7 drawer adalah tempat untuk menyimpan peralatan perkakas tangan. Lemari Peralatan cocok diaplikasikan dalam lingkup dunia industri, perbengkelan, maupun hobi automotif. Lemari Peralatan ini memiliki 7 laci dan dilengkapi dengan roda di bagian bawahnya sehingga mudah untuk di pindahkan. Lemari Peralatan ini terbuat dari plastik dan baja yang berkualitas sehingga kuat dan tahan lama.
  8. Boxo Drawers Trolley (Troli)
    Mulai

    Rp9.599.900

    Boxo Drawers Trolley (Troli)
    Deskripsi:
    -Extra drawer handle for easy open-Gas lifts on top chest for opening lid-Ball bearing slide-Drawer capacity: 30 kgs per drawer-5inch x 1-1/4inch PP castersNote.7 Drawers 26inch with alluminium drawers handle
    atribut:
    • Drawers: 5 Drawers
    • Overall Dimensions (WxDxH): 681x459x845mm
  9. FACOM Roller Cabinet
    Mulai

    Rp17.999.900

  10. Kennedy Professional Roller Cabinet
    Mulai

    Rp6.599.900

    Kennedy Professional Roller Cabinet
    atribut:
    • Product Type: Roller Cabinet
  11. TOTAL Infrared Thermometer
    Rating:
    100% of 100
    (2)
    Mulai

    Rp909.900

    TOTAL Infrared Thermometer
    Deskripsi:
    Color Display Screen. D:S = 12:1. - Respon Time:
    atribut:
    • Temperature (°C): -30 to 550
    • D:S: 12:1
    • Temperature (°F): 22 to 1022
    • Ambient Temperature (°C): -10 to 60
    • Ambient Temperature (°F): -14 to 40
  12. Flir Thermal Imager
    Mulai

    Rp21.999.900

    Flir Thermal Imager
    Deskripsi:
    - Wide angle lens, digital camera, MSX are installed, can be easily used by first time users.- Diagnosis of abnormal part of equipment.- Diagnosis of abnormal part of buildings.- Camera, Battery, Hard Case, Communication Cable, DVD
  13. Kennedy Extra Heavy Duty Cabinet
    Mulai

    Rp9.599.900

    Kennedy Extra Heavy Duty Cabinet
    Deskripsi:
    7 Drawer Heavy gauge steel, welded and riveted to give an extremely rigid construction. Corrosion resistant powder coated finish. Locking mechanism locks all the closed drawers which have individual safety catches to prevent accidental opening. Four heavy duty castors, two fixed and two swivel which when combined with the heavy-duty side handle enable the user to move it with ease. All drawers have smooth running ball bearing drawer slides and aluminium edged handles. Drawer sizes (W x D x H): 1@ 560 x 390 x 40mm. 4@ 560 x 390 x 65mm. 1@ 560 x 390 x 95mm. 1@ 560 x 390 x 205mm.
    atribut:
    • Product Range: Classic Range
    • Mobility: Cabinets Should Only Ever Be Pushed Using The Side Handle Bar; Roller Cabinets When Loaded Are Not Suitable For Frequent Relocation; Strong Ergonomic Handles
    • Product Type: Roller Cabinet
    • Security: Fully Lockable
    • Number of Drawers: 7
    • Color: Red
    • Drawer Load Capacity (kg): 2 Drawers: 30, 5 Drawers: 20
    • Overall Height (mm): 993
    • Overall Length (mm): 699
    • Overall Width (mm): 458
  14. Kennedy Tool Control
    Mulai

    Rp5.499.900

    Kennedy Tool Control
    Deskripsi:
    25 Piece Set - TCD025 CAD designed and high precision laser cut foam tray inserts are designed to keep tools precisely and accurately in the correct position and drawers for improved productivity. In some applications a dropped tool is a serious hazard colour contrasting foam inserts are used to easily recognise lost tooling and also reduce audit time. Areas of use include food industry maintenance, automotive assembly. Professional Pliers: 1x 160mm snipe nose. 1x 160mm diagonal cutters. 1x 160mm combination. Pro-Torq Screwdrivers: Crosspoint: No.2 x stubby, No.2 x 100mm. Pozidriv: No.1 x 75, No.2 x 100, No.3 x 150mm. Flared: 6.3 x 150, 8.0 x 200mm. Parallel: 5.0 x 150mm. Metric Professional Combination Wrenches: 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18 and 19mm.
    atribut:
    • Drawer Height (mm): 100
  15. TEKIRO Tool Box
    Rating:
    95% of 100
    (4)
    Mulai

    Rp209.900

    TEKIRO Tool Box
    Deskripsi:
    Ukuran Produk :55x20x29 CMTool box 3 susun adalah alat yang digunakan untuk menyimpan perkakas seperti kunci pas ring, obeng, baut sehingga tidak tercecer pada saat selesai proses penggunaannya. Alat ini berbentuk kotak dengan desain ergonomis dan dibuat dari material logam yang kuat serta dengan lapisan cat yang baik sehingga sangat awet dan tidak mudah berkarat. Tool box besi sering digunakan di industri, pabrik, atau bengkel.Fungsi : untuk menyimpan perkakas seperti kunci pas ring, obeng, baut sehingga tidak tercecer pada saat selesai proses penggunaannya. Tool box besi sering digunakan di industri, pabrik, atau bengkel.Material : Carbon SteelDiemnsi : 555mm 119mm 50mm
    atribut:
    • Color: Green
  16. Shinwa Rules Radiation Thermometer with Laser Point Function
    Mulai

    Rp1.299.900

    Shinwa Rules Radiation Thermometer with Laser Point Function
    atribut:
    • Material: Body: ABS resin
    • Power: Two AAA alkaline batteries
    • Type of display Temperature: Digital
    • Battery Life (hour): Continuous use 14
    • Dimensions (mm): 185x46x143
    • Precision: ± 2% or ± 2°C (applying the higher number)
    • Thermometer Type: Radiation thermometer (gun type)
  17. KRISBOW Alat Ukur Inframerah Thermal Imaging
    Mulai

    Rp31.999.900

    KRISBOW Alat Ukur Inframerah Thermal Imaging
    atribut:
    • Resolution (pixels): 80x80
    • Minimum Focus Distance (m): 0.5
    • Laser Class: class II
    • Interfaces: USB-mini, audio, HDMI
    • Battery: Li-ion battery, 4 hours operating time
    • Accuracy (°C): +/- 2
    • Dimensions (mm): 224x77x96
    • Distance Ratio (cm): 50
    • Memory: 100 MB, 8 GB ext
    • Temperature Range (°C): - 20 to 350
Daftar Harga professional Terbaru April 2026
Kennedy Professional Roller CabinetRp7.799.900
SHUTER Professional Hanging CartRp6.799.900
Kennedy Drawer (Lemari Kunci)Rp1.999.900
FLUKE Infrared ThermometerRp1.399.900
KRISBOW Infrared ThermometerRp469.900
Kennedy Roller CabinetRp7.399.900
TEKIRO Rolling Tool Cabinet (Tempat Alat Beroda)Rp6.199.900
Boxo Drawers Trolley (Troli)Rp9.599.900
FACOM Roller CabinetRp17.999.900
Kennedy Professional Roller CabinetRp6.599.900

Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)