Beli product krisbow di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Lever Hoist (Automatic Idling)Deskripsi:Use:Track tie-down, centering of the building site, installation and moving of heavy items like machine, clay pipe, hume pipe set, work in narrow places such as shipbuilding and mining.
- CHKAWAI DehumidifierDeskripsi:- Ultra-thin plastic design, attractive, decent and portable, - Upward air outlet, adjustable air direction, - Intelligent micro-computer control, with LCD display, - Automatical defrosting when ambient temp. is below 18°C, - Working temp. range: 5-38°C, - Stop working when tank is full, - With two drying functions, - With casters to move freely.atribut:
- Voltage (V): 220
- Series: Residential
- Certificate: CCC, CE
- Dehumidifying Capacity: 22 L/day / 46 Pints/day (30℃,80%RH)
- Manuverability: 4 casters
- Applied Area (2.6-3m height): 20-40 sq.m.
- Control Type: LCD, Computer, programmable
- Cryogen: R22/R134a
- Cycle Frequency (Hz): 50
- Input Power (W): 500
- Sensor: Humidity sensor
- KRISBOW DehumidifierDeskripsi:Krisbow menghadirkan dehumidifier fix wheel sebagai solusi untuk meningkatkan kualitas udara di dalam ruangan. Dirancang dengan rotary compressor yang menggunakan desain berputar untuk menghilangkan kelembapan dari udara secara efisien. Memiliki display LED dengan pengoperasian mudah menggunakan push button. Perawatan dehumidifier ini pun mudah dilakukan karena filter udara dapat dicuci serta pompa air bisa dilepas. Selain itu, dilengkapi handle ergonomis dan roda sehingga mudah dipindahkan. Cocok untuk memenuhi kebutuhan di ruangan dengan cakupan area 85 hingga 170 m².atribut:
- Power Supply: 220-240V/50 Hz
- Coverage Area (m²): 85-170
- Operating Temperature (°C): 5-35
- Packing Dimensions (mm): 610x490x1100
- AS ONE Clean Room Ribbon HeaterDeskripsi:A clean heater made of glass fiber with special fluororesin processing.atribut:
- Material: Glass fiber (fluorine resin processing)
- Power Supply (V): 100 (AC)
- Terminal: outlet plug
- Lead: Fluororesin
- Heat Resistance Temperature (°C): 400
- Operating Temperature (°C): 200 or less
- AS ONE Silicon Rubber Heater MGDeskripsi:Since one side of the heater is magnetized, it can be easily attached to and detached from metal surfaces. A flexible, thin planar heating element that can replace metal heaters. It can be used semi-permanently at a continuous temperature of 200°C.atribut:
- Magnetizing Force: 0.04T
- Width (mm): 50
- Thickness (mm): 1.5
- Length (mm): 100
- AS ONE Part Number: 1-1173-02
- Capacity Tolerance (%): ±10
- Insulation Resistance Value Scale (MΩ): 100 or more/(DC500V)
- Lead Wire Length (mm): 300
- Operating Temperature (°C): Normal temperature: 200°C, maximum temperature: 250°C
- Power Density (W): 0.5
- Rated Voltage (V): 100 (AC)
- Withstand Voltage: 1500V/1 minute
- JUST Titanium Immersion Heateratribut:
- Power: AC100V,50/60Hz
- Capacity (W): 300
- Power Supply: AC100V 50/60Hz
- AS ONE PTFE Coated Heateratribut:
- Code: VCTF1.25mm2
- Liquid Temperature (°C): 80
- Material: Heater: Copper (nickel plated) Coating: PTFE Support: PTFE Hook: Stainless steel (SUS304)
- Pipe Diameter (mm): 11
- AS ONE Stainless Steel Pipe Heater For A Type Water Temperature Controller SetDeskripsi:A set of a stainless steel immersion heater A type and a digital display temperature controller.atribut:
- Power Supply (V): 100 (AC) (50/60Hz)
- Control Method: Temperature controller: ON/OFF control
- Dimension D (mm): 8.5
- Dimensions (mm): Temperature controller: 66×210×33
- Material: Sheath: Stainless (SUS316), Heater: Stainless (SUS316L)
- Maximum Load (kW): Temperature controller: 1.5 (resistive load)
- Set Content: Immersion heater, temperature controller, temperature sensor (K thermocouple, Φ2.3×250mm)
- Temperature Display Accuracy (°C): Temperature controller: ±(1%FS+2.5)℃
- Temperature Setting Range (°C): Temperature controller: room temperature to 600
- Fuji Electric Thermal Overload RelayDeskripsi:Fuji electric thermal overload relays are designed to provide overload protection to meet the thermal characteristics of low voltage induction motors. Adjustable thermal overload relays give motors positive overcuttent protection. The starter contacts cannot be held closing under overload conditions. However, once the bimetal element has cooled, the reset button can be depressed and the motor can be testrarted and the motor can be restrated in the normal manner. Ordinaryly this reset is carried out manually but the starter can be changed over to automatic reset by means of a screw-driver.
- HITACHI Katrol ElektrikDeskripsi:Electric Chain Hoist dengan kapasitas angkat 0.5-5ton adalah Katrol Elektrik dari brand HITACHI untuk memindahkan barang dari satu tempat ke tempat lainnya dengan jarak yang sudah di tentukan
- HOZAN Spare HeaterDeskripsi:
- Elephant Katrol Rantai Manual (Katrol / Takel)Deskripsi:Max. working load from 0.5 to 5 ton. Grade 105 galvanized load chain, which adheres to the strict German DIN 5684 standard. Zinc plated hand chain. Heavy duty frame. Lightweight lifting capacity ratio, a 1 ton unit with 10-f lift weights 20% less than other.atribut:
- Manufacturer's Testload: 150%xsafety working load
- KRISBOW Tempat Sampah dengan Pedal dan Tutup 120LDeskripsi:Gunakan tempat sampah 240 liter dari Krisbow ini untuk menjaga area di sekitar Anda tetap bersih dan bebas sampah. Dengan bahan plastik dan dilengkapi roda, tempat sampah ini mudah untuk dipindahkan dan dibersihkan. Tempat sampah ini juga dilengkapi dengan handle yang ergonomis untuk memudahkan saat akan mengangkut sampah. Cocok ditempatkan di area umum ataupun luar ruangan.atribut:
- Capacity (L): 120
- Dimensions (mm): 560x490x890
- Lid Type: with Pedal
- Material: HDPE
- Lid Color: Yellow
Daftar Harga product krisbow Terbaru January 2026
| TRUSCO Lever Hoist (Automatic Idling) | Rp2.399.900 |
| CHKAWAI Dehumidifier | Rp8.999.900 |
| KRISBOW Dehumidifier | Rp15.999.900 |
| AS ONE Clean Room Ribbon Heater | Rp2.199.900 |
| AS ONE Silicon Rubber Heater MG | Rp1.599.900 |
| JUST Titanium Immersion Heater | Rp6.499.900 |
| AS ONE PTFE Coated Heater | Rp9.299.900 |
| AS ONE Stainless Steel Pipe Heater For A Type Water Temperature Controller Set | Rp10.999.900 |
| KRISBOW Cone Reflektif | Rp169.900 |
| Fuji Electric Thermal Overload Relay | Rp229.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)



















































































































































/P101000492-1.jpg)






%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Kerucut%20Jalan/Kon%2C%20Kerucut%20Berwarna/KRISBOW%20Cone%20Reflektif/loP101517780-2.jpg)

/P102024324-1.jpg)

%20%26%20Pengelasan/Produk%20Las/Pengukur%20Las/Penggaris%20Las/HOZAN%20Spare%20Heater/P102638664-1.jpg)
/P101002492-1.jpg)