Beli printer print label di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Brother Professional, Ultra Flexible Label Printer with Multiple Connectivity optionsDeskripsi:The Brother QL-820NWB offers flexible connectivity – Bluetooth wireless technology, Ethernet and Wireless (802.11b/g/n) interfaces. Also equipped with a USB Host interface, the Brother QL-820NWB is well-suited for use with a peripheral such as a scanner.atribut:
- Housing Color: White-Black
- Printing Method: Direct Thermal
- Operation Modes: PC Connected/ Stand Alone (ESC/P or P-touch Template)
- Maximum Tape Width: 2.4inch
- Maximum Label Length: 3feet
- Maximum Resolution: 300x600dpi (Superfine Mode)
- Printer Emulation: Raster Template2.0 ESCP
- Memory for Transferred Data: 256 Templates (6MB)
- Multiple Copies: Up to 9999 copies
- Mirror Printing: Yes
- Vertical Printing: Yes
- Rotate Printing: Yes
- Housing Dimensions: 5.0x5.7x9.2inch
- Power Supply: 100-240V - 50/60Hz 1.5A
- Software: P-touch Editor 5.1 for Windows, P-touch Address Book 1.2 for Windows, P-touch Editor 5.1 for Mac, P-touch Update Software (Windows & Mac)
- Networking: Built-in
- HP Printer LaserJetDeskripsi:Printer dengan keunggulan yang mempermudah pekerjaan menggunakan printer HP LaserJet Pro dengan harga terjangkau. Didukung dengan kartrid toner JetIntelligence. Mencetak dokumen profesional yang konsisten dan efisien.atribut:
- Print Technology: Laser
- Epson All-in-One Ink Tank PrinterDeskripsi:Printer Epson All in One Ink Tank L Series ini mempunyai keunggulan kinerja yang cepat dengan biaya yang rendah dan pengoperasian yang mudah. Cocok digunakan di rumah maupun di kantor.
- Zebra Technologies Paket Pencetak Labelatribut:
- Print Method: Thermal Transfer
- Canon Printer Multifungsi MG2570satribut:
- Voltage: AC 100-240V, 50/60 Hz
- Power Consumption: Approx. 9W (operating), Approx. 1.0W (standby), 0.4W (off)
- Dimension (WxDxH) (mm): Approx. 426 x 306 x 145
- Document Size: A4, A5, B5, LTR, LGL, 4x6 inhc, 5x7 inch, Envelopes (DL, COM10), Custum size (width 101.6 - 215.9mm, length 152.4 - 676mm)
- Scanner: Flatbed/ CIS (Contact Image Sensor), 600 x 1200dpi, Approx. 14secs (scan speed)
- Compatible Ink Cartridges: CL-746 (color), CL-746S (color), PG-745 (Pigment Black), PG-745S (Pigment Black)
- Copy: A4/ LTR (216 x 297mm), Approx. 31secs (color), 1-21 pages (multiple copy - black/color)
- Maximum Resolution: 4800 (horizontal) x 600 (vertical) dpi
- Number of Ink Cartridges: 2
- Gowell Thermal Printeratribut:
- Print Method: Thermal
- BRADY Label Printeratribut:
- Color Capability: Single Color Printing
- Brother Inktank Printer (Printer Dot Matrix)Deskripsi:Print, Scan & Copy: Cetak hemat berkualitas dengan Ultra-high 6500 page yield (tinta hitam) / 5000 page yield (tinta warna). Akses mudah untuk isi ulang tinta. Flexible paper handling dengan Default Paper Tray & 1-sheet Manual Feed Slot. Cetak borderless.atribut:
- Suitable For: BTD60 BK, BT5000 C/M/Y
- Dimensions (mm): 435x380x159
- Brother Network ScannerDeskripsi:The desktop document scanner from Brother has built-in wired Network capacity for the quick transfer of information across the business.atribut:
- Usage type: Desktop
- Epson Impact Dot Matrix Printer LX-310 (Printer Dot Matrix)Deskripsi:Highly reliable printing with better performance.atribut:
- Dimensions (W x D x H) (mm): 362x275x154
- Epson Thermal POS Receipt Printer (Printer Dot Matrix)Deskripsi:Delivering Reliability and Adatability Anywhere. Designed with an adaptable mounting capability, the TM-T82 allows for versatile placement even in the smallest environment.
- Tepra Label Printer LiteDeskripsi:Make Your Days More Pleasant With Tepra Lite.Just by Decorating Bottles in The Kitchen, Bathroom or Planner With Our Tapes, Daily Life Will Become More Colorful and Happier. Share this positive feeling with your family and friends and make your time more enjoyable. Easy to Use Anytime Anywhere. It is User-Friendly and Can be Used Whenever and Wherever. It Makes Studying and Work More Fun.The Appearance of TEPRA Lite is Cute and it Can be Considered as an Interior Decoration.atribut:
- Text Size: 4 sizes (XL, L, M, S)
- Fonts: 7 types fonts
- LCD: 8 characters x 1 line
- Printing Method: Thermal Printing
- Max. Printable Width: approx. 9.0mm
- Max. Character Input: 62 Characters
Daftar Harga printer print label Terbaru December 2025
| Bixolon Thermal Printer | Rp4.099.900 |
| Brother Professional, Ultra Flexible Label Printer with Multiple Connectivity options | Rp4.899.900 |
| HP Printer LaserJet | Rp1.999.900 |
| Bixolon Mobile Printer | Rp4.799.900 |
| Bixolon Label Printer | Rp3.499.900 |
| Brother Label Printer PT | Rp499.900 |
| Brother Label Printer QL (DK Tape) | Rp3.199.900 |
| Epson All-in-One Ink Tank Printer | Rp2.599.900 |
| Zebra Technologies Paket Pencetak Label | Rp7.099.900 |
| Canon Printer Multifungsi MG2570s | Rp919.900 |
Data diperbarui pada 17/12/2025 (Harga belum termasuk PPN)

























































































































































/P101519081-1.jpg)





/nqP103678854-1.jpg)


/ofP103466879-3.jpg)
/iqP103467674-1.jpg)