Brother Professional, Ultra Flexible Label Printer with Multiple Connectivity options

Sebelum PPN:
Rp5.399.900
Spesifikasi
Housing ColorWhite-Black
Printing MethodDirect Thermal
Operation ModesPC Connected/ Stand Alone (ESC/P or P-touch Template)
Maximum Tape Width2.4inch
Maximum Label Length3feet
Maximum Resolution300x600dpi (Superfine Mode)
Printer EmulationRaster Template2.0 ESCP
Memory for Transferred Data256 Templates (6MB)
Multiple CopiesUp to 9999 copies
Mirror PrintingYes
Vertical PrintingYes
Rotate PrintingYes
Housing Dimensions5.0x5.7x9.2inch
Power Supply100-240V - 50/60Hz 1.5A
SoftwareP-touch Editor 5.1 for Windows, P-touch Address Book 1.2 for Windows, P-touch Editor 5.1 for Mac, P-touch Update Software (Windows & Mac)
NetworkingBuilt-in

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Brother QL-820NWB offers flexible connectivity – Bluetooth wireless technology, Ethernet and Wireless (802.11b/g/n) interfaces. Also equipped with a USB Host interface, the Brother QL-820NWB is well-suited for use with a peripheral such as a scanner.

Ulasan Produk

Tidak ada ulasan