Epson Printer Inkjet A3+ Compatible Color/4 Colors/Wired And Wireless Lan/Wi-Fi Direct/Double-Sided/2.4-Inch Lcd (Print dan Fotokopi)
Spesifikasi
| Durability | At the time of A4 printing: 50,000 pages or 5 years |
|---|---|
| Ink | 4 colors, stand-alone ink |
| Interface | Hi-SpeedUSB,100BASE-TX/10BASE-T,IEEE802.11a/b/g/n/ac |
| Mass (kg) | (Main unit only, including consumables) Approximately 8.6 |
| Number of Colors | 4 |
| Operating Ambient Temperature (°C) | 0~35 |
| Operating Humidity (%) | 20 to 80 (non-condensing) |
| Outer Dimensions, Width W x Depth D x Height H (mm) | When used: 476 x 785 x 411, when stored: 476 x 369 x 159 |
| Power Consumption (W) | Operating: Approx. 21, Ready: Approx. 5.7, Sleep mode: Approx. 0.7 |
| Power Consumption (Wh) | 0.2k (TEC compliant) |
| Power Supply | AC100-240V±10%(50/60Hz) |
| Printing | Automatic double-sided printing: Standard support |
| Printing Method | Inkjet (MACH) method |
| Resolution | Maximum: 5760 x 1440dpi |
| Standard | Conforms to VCCI Class B Information Technology Equipment, Conforms to Harmonic Suppression Countermeasure Guidelines, Eco Mark Products, Compliant with International Energy Star Program |
| Supported OS | WindowsXP/WindowsVista/Windows7/,Windows8/Windows8.1/Windows10/,WindowsServer2003/WindowsServer2003R2/,WindowsServer2008/WindowsServer2008R2/,WindowsServer2012/WindowsServer2012R2/,WindowsServer2016,OSX10.6.8~10.11,macOS10.12~ |
| Type | Desktop type |
| Warming up time | When the power is turned on: 29.7 seconds or less, when power saving is restored: 3.5 seconds or less |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
A compact body that supports A3 XL printing. The width has been reduced by 140 mm compared to the previous model PX-1004. Installation in limited spaces has been further improved. In addition to standard network support, it also supports wireless LAN 5GHz (also supports Wi-Fi DirectR). Even if the ink level falls below the limit, monochrome printing is possible using only black ink for up to 5 days. Eliminates the worry of running out of ink and keeps business running. Adopts a tilt-type 2.4-inch color LCD. Also, a maintenance box is adopted, allowing customers to replace the ink cartridges themselves. Since it can be replaced from the front, it can be replaced without moving the main unit.
Feature
SpecificationControl code system/printing system: ESC/PR, running cost: Approximately 8.6 yen (A4 color document), Approximately 2.7 yen (A4 monochrome document)
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/qtP113399965-3.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
