Beli pressure test di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- AWS Water Pressure Test KitDeskripsi:For water pressure test of water pipes. Infinite ways to assemble with connecting brackets. It is more profitable than purchasing the parts separately.
- WHEELER-REX Hoses for Hydrostatic Test PumpsDeskripsi:Pressure hoses for hydrostatic test pumps connect the pump's outlet port to the system being pressure tested. They test components and identify leaks within a system.atribut:
- UNSPSC: 40142007
- Product Type: High Pressure Outlet Hose
- Connection Type: MNPT
- Compatible with Brand: Wheeler-Rex
- Hose Length (ft): 10
- Compatible with Pump Type: Hydrostatic Test Pump
- Hose Inside Dia. (inch): 1/4
- JONNESWAY Fuel Injection Pressure TestDeskripsi:A large 3-1/2inch gauge with dual reading of 0-145psi and 0-1000kpa. Also a low pressure 2-1/2inch gauge for an accurate reading below 15psi. All adapters, gauges, and hose assemblies feature a quick coupling system for speedy and efficient testing connection. The uniquely designed relief valve relieves the pressure and the fuel safely. Also allows checking for sufficient fuel flow. No need for wrenches or pipe dope. The specially designed compact, neatly arranged plastic blowmolded box makes storage easy. Comes complete with instruction manual. The adapter set sest fuel injection systems on vehicles on most makes and models : ACCURA HONDA, HYUNDAI, MAZDA, SUZUKI, TOYOTA, AUDI, BMW, MERCEDES, PEUGOT, PORSHE, SAABVW, VOLVO W/CIS, CISE OR K.JECTRONI.
- WINTERS Gas & Water Line Pressure Test Gauge & KitDeskripsi:These dial pressure gauges measure low-pressure gas lines, test new gas installations for leaks, and ensure gas lines meet inspection codes.atribut:
- Brand: WINTERS
- Case Material: Steel
- Dial Color: White
- Freeze Resistant Movement: No
- Pressure Range Type: Pressure
- WHEELER-REX Hydro Test Pumpatribut:
- UNSPSC: 40151533
- kyowapmp Manual Water Pressure Test Pump (Pompa Penguji Tekanan)atribut:
- Set Contents: Pressure gauge, Pressure hose 1m, Union coupling 1/2, Bushing 1/2 x 1/4
- Discharge Quantity (ml/time): 13
- Water Tub Capacity (L): 4.5
- Discharge Port Diameter: G1/4
- Accessories: Pressure gauge, Pressure Hose 1m, Union Couplings 1/2, Bushing 1/2x 1/4
- Terada Water Pressure Test Pump (Manual)atribut:
- Discharge Rate (mL/times): 13
- Water Tank Capacity (L): 4.6
- Maximum Pressure (MPa): 3.43
- Non Brand Hydraulic Pressure Test Kitatribut:
- Pressure Gauge: Dia. 63mm: 25 (250bar / 3625psi); Dia.63mm ~ 40MPa (400bar / 5800psi); Dia.63mm ~ 60MPa (600bar/8700psi)
- RIDGID Pressure Test Pump (Pompa Tes Tekanan)Deskripsi:The Model 1450 Pressure Test Pump tests hydraulically for leaks in installations that are required to be leak proof and will test systems up to 725 PSI. Perfect for use in heating, compressed air, refrigeration systems, oil installations, sprinkler systems and other small bore pipe installations.
- Fluke Calibration Pressure CalibratorDeskripsi:Pneumatic comparison test pumps employ a pressure and vacuum pump to verify the accuracy of pressure-measuring devices against a master test gauge. These pumps can be affixed to a bench.Includes(6) Gaugesatribut:
- Interface: USB
- Maximum Pressure Measurement (psi): 10000
- Minimum Pressure Measurement (psi): Zero
- Power Source: AC Adapter
- Pressure Measuring Unit: MPa; psi
- Product Type: Hydraulic Deadweight Tester
- UNSPSC: 81141504
- TESTO Pressure Drop Test SetDeskripsi:
- Startools Hydraulic Pressure Test KitDeskripsi:• The Hydraulic Gauges adopt a 304 stainless steel shell and copper screw joint, making the gauge sturdy and durable for long service life • Widely used in construction, machinery, ships, mining, and other industries• Comes with 10 different couplings, can be used for Caterpillar, Hitachi, Komatsu, Daewoo, Hyundai, Kato, Kawasakiatribut:
- Pressure Range (bar): 100,250,400,600
- kyowapmp Manual Test Pumpatribut:
- Dimensions (LxHxW) (mm): 320x200x270
- Plunger Diameter (mm): 22
- Stroke (mm): 35
- Rate of Suction per Stroke (cc): 13
- Water Tank Capacity (L): 4.5
- Accessories: Pressure gauge 1/4PT (1pc), Pressure Hose (1pcs)
- Maximum Pressure (MPa): 5
- Tank Material: Plastic
- Wipro Water Pressure Test Pump (Alat Test Kebocoran)atribut:
- For use: Pipa ; Boiler ; Tangki ; Fire Sprinkler System ; Bejana Tekan (Pressure Vessels)
- Dimensions of Water Box (mm): 300x180x100
- monotaro Manual Hydrostatic Test PumpDeskripsi:A lightweight, compact and easy-to-carry test pump.atribut:
- Included Accessories: 5.0MPa pressure gauge 1/4PT x 1, pressure hose x 1, union fitting 1/2 x 1, bushing 1/2 x 1/4 x 1
- Tank Material: polypropylene (P. P. P.)
- Maximum Pressure (MPa): 5
- Dimensions (L x H x W) (mm): Approx. 320x300x200
- Tank Capacity (L) : 4.5
- Water Adsorption (cc/time): About 13
- KRISBOW Alat Tes Tekanan Pipa Air Manualatribut:
- Dimension Unit (L x W x H) (mm): 530x200x300
- Dimensions Tank (LxWxH) (mm): 530x200x120
- Flow Volume (ml): 45
- Pressure (MPa): 5
- Sinar Dunia Notebook 58sheets (Buku Tulis)atribut:
- Size (mm): 210x160
- Paper Size (gsm): 60
- KRISBOW Alat Tes Tekanan Pipa Air Elektrikatribut:
- Pressure (MPa): 25
- Flow Volume (ml): 40
- Dimension Unit (L x W x H) (mm): 800x470x800
- Dimensions Tank (LxWxH) (mm): 740x360x330
- Motor Power (kW/V/Ph): 1.5/380/3
- Enerpac Hydraulic Air Pumpatribut:
- UNSPSC: 40151533
Daftar Harga pressure test Terbaru October 2026
| AWS Water Pressure Test Kit | Rp2.899.900 |
| WHEELER-REX Hoses for Hydrostatic Test Pumps | Rp1.699.900 |
| JONNESWAY Fuel Injection Pressure Test | Rp9.499.900 |
| WINTERS Gas & Water Line Pressure Test Gauge & Kit | Rp289.900 |
| WHEELER-REX Hydro Test Pump | Rp169.999.900 |
| kyowapmp Manual Water Pressure Test Pump (Pompa Penguji Tekanan) | Rp4.299.900 |
| Terada Water Pressure Test Pump (Manual) | Rp9.299.900 |
| Non Brand Hydraulic Pressure Test Kit | Rp3.999.900 |
| RIDGID Pressure Test Pump (Pompa Tes Tekanan) | Rp17.999.900 |
| MAXPOWER PPR Pipe Heater (Mesin Las Pipa) | Rp539.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)
























































































































































/flP102027561-2.jpg)
/98P105428332-1.jpg)

/mlP102241813-5.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20PVC/MAXPOWER%20PPR%20Pipe%20Heater%20(Mesin%20Las%20Pipa)/P102054925-1.jpg)
s%20for%20Experiments%20%26%20Research/Fluke%20Calibration%20Pressure%20Calibrator/qmP111539958-1.jpg)


/n0P106593828-1.jpg)


/hyP107350646-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)