Beli pressure sprayer di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. JTC Refill Pressure Sprayer
    Mulai

    Rp1.699.900

    JTC Refill Pressure Sprayer
    atribut:
    • Capacity: 650 cc
  2. monotaro Garden Spray (Mesin Sprayer)
    Mulai

    Rp239.900

    monotaro Garden Spray (Mesin Sprayer)
    Deskripsi:
    Produk ini juga sering disebut dengan Mesin Semprot Tanaman
    atribut:
    • Material: (Body) PE, (Nozzle) Glass fiber, (Other) PP
    • Type: Accumulator
    • Hose Length (mm): approx. 1000
    • Main Uses: gardening
    • Corresponding solution: Drug / water
    • Dimensions (mm): approx. 460
    • Mass (kg): approx. 1.33
    • Model : Shoulder type
    • Nozzle: One head
    • Nozzle Length (mm): approx. 575
    • Tank Capacity (L) : 7
  3. Rutland Pressure Sprayer
    Mulai

    Rp459.900

    Rutland Pressure Sprayer
    Deskripsi:
    5L capacity with fluid graduations, ideal for spraying water, herbicides, pesticides, insecticides, fungicides, de-icer and solvent free preservative.Spray lance with trigger and adjustable nozzle. Pressure release valve. Adjustable webbing shoulder strap.
    atribut:
    • Color: White
    • Tank Material: Polyethylene
    • Protection Features: Shatterproof
    • Capacity (L): 5
    • Type: Pressure Sprayer
    • Sprayer Features: Adjustable Nozzle Fluid Level Graduations Locking Trigger Shoulder Strap Spraying Lance
    • Overall Height (mm): 250
  4. monotaro Pressurized auto spray (Auto Sprayer)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp60.900

    monotaro Pressurized auto spray (Auto Sprayer)
    Deskripsi:
    Produk ini juga sering disebut dengan Auto Sprayer
    atribut:
    • Material: (container) PE, (spray) PP, (injection part) brass
    • Capacity (ml): 1000
    • Dimensions (Width W x Height H x Depth D) (mm): 180x280x100
  5. JONNESWAY Pressure Pot with HVLP Spray Gun
    Mulai

    Rp6.199.900

    JONNESWAY Pressure Pot with HVLP Spray Gun
    atribut:
    • Air Pressure (psi): 43
    • Air inlet (inch): 1/4
    • Fluid Injet (inch): 3/8
    • Capacity of Cup (L): 2
    • Type of Cup: Aluminium
    • Air Consumption (L/minute): 368
    • Feed type: Low Pressure
    • Height (mm): 324
    • Hose Length (mm): 5FT
    • Length (mm): 170
    • Standard Fluid Tip Size: 1
  6. DAHLIA (Sprayer) Sprayer
    Mulai

    Rp1.099.900

    DAHLIA (Sprayer) Sprayer
    Deskripsi:
    -The handle part can be attached to the left or the right hand side of the tank, making it convenient for both left-handed and right-handed persons. -For spraying pesticides on plants.-For spraying herbicides and liquid fertilizers.
    atribut:
    • Nozzle: Dual Port
    • Tank Material: Polyethylene (PE)
    • Hose Material: Vinyl Chloride (PVC)
  7. Mesin HL Sprayer Manual
    Mulai

    Rp28.900

    Mesin HL Sprayer Manual
    atribut:
    • Pressure Sprayer Capacity (L): 2
    • No. of Bottle Spayer: 1
  8. Kenmaster Botol Penyemprot Air
    Rating:
    100% of 100
    (3)
    Mulai

    Rp3.900

  9. Meiji Extension Automatic Spray Gun FA110 Series
    Mulai

    Rp10.999.900

    Meiji Extension Automatic Spray Gun FA110 Series
    atribut:
    • Paint feed system: Pressure
    • Spraying Distance: 200mm
    • Spraying pressure: 0.25MPa
  10. HARDEN Pressure Sprayer
    Mulai

    Rp229.900

    HARDEN Pressure Sprayer
    atribut:
    • Size (L): 5
  11. BOSCH High Pressure Cleaner
    Rating:
    80% of 100
    (3)
    Mulai

    Rp1.499.900

    BOSCH High Pressure Cleaner
    Deskripsi:
    High Pressure Cleaner dengan spesifikasi Max. Pressure 100-125bar adalah Mesin Cuci Tekanan Tinggi dari brand BOSCH yang bisa digunakan untuk Area Industri, Steam Mobil, Perumahan dan Area Lainnya.
  12. Kenmaster Kuas Cat
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.900

    Kenmaster Kuas Cat
    Deskripsi:
    Kuas cat dengan material nylon brush, cocok untuk pengecatan area-area yang kecil
  13. CAPLUGS Round Furniture Glide
    Mulai

    Rp4.299.900

    CAPLUGS Round Furniture Glide
    atribut:
    • Maximum Continuous Use Temperature (°F): 150
    • UNSPSC: 56101903
  14. PRIMA KUAS Kuas Cat Oke Ekonomis
    Rating:
    100% of 100
    (6)
    Mulai

    Rp4.900

    PRIMA KUAS Kuas Cat Oke Ekonomis
    Deskripsi:
    Kuas harga ekonomis dengan bulu berwarna putih, lurus, dan tidak mudah rontok sewaktu digunakan sehingga menghasilkan pengecatan yang baik.Note : Box isi 12 Pcs - 1" | P : 19, L : 7, T : 6.5 cm | GW 284 Gr - 1 1/2" | P : 20, L : 7.5, T : 6.5 cm | GW 364 Gr - 2" | P : 21, L : 9, T : 7 cm | GW 444 Gr- 2 1/2" | P : 22, L : 11, T : 7.5 | GW 582 Gr- 3" | P : 22, L : 13, T : 8 cm | GW 702 Gr- 4" | P : 24, L : 17, T : 8 cm | GW 1.01 Kg
  15. Meiji Extension Spray Gun F110 Series
    65%
    Mulai

    Rp4.199.900

    Meiji Extension Spray Gun F110 Series
    Deskripsi:
    Ideal for painting in elevated locations and for painting the inside surface of pipes, tubing, tanks, etc.
  16. BOSCH Dry Battery MF (Aki Kering)
    Mulai

    Rp659.900

    BOSCH Dry Battery MF (Aki Kering)
    Deskripsi:
    Aki Kering Mobil SM Mega Power (Maintenance Free) Performa Optimal. Teknologi Calcium - Calcium untuk tenaga start yang handal. Umur pakai yang lama. Tersegel, bebas perawatan membuatnya minim self-discharge guna pemakaian lebih tahan lama. Daya tahan yang tinggi. Dirancang dan disesuaikan untuk kendaraan jenis penumpang, truck dan kendaraan komersial. Jaminan Keamanan. Desain labirin pada penutup dengan penangkal api memberi keamanan maksimal. Aki Bosch S3 Maintenance Free: Perpaduan keamanan dan daya tahan. Aki Bosch S3 Maintenance Free ekonomis dan cocok untuk pengunaan pada seluruh jenis kendaraan penumpang, truk dan kendaraan niaga lainnya dengan konsumsi energi yang tidak terlalu besar. Memberikan daya start yang selalu dapat diandalkan dan memberikan kemudahan berupa "maintanance free". Dengan teknologi kalsium dan kisi perpanjangan, S3 maintanance free menggabungkan daya start handal dengan umur pakai lebih panjang. Sekilas Manfaat Anda : - Teknologi kalsium modern dan "maintanance free". - Solusi terbaik untuk pengganti Aki konvensional. - Gabungan performa tinggi dengan umur pakai panjang. - Ekonomis dan cocok untuk kendaraan konvensional dengan beberapa komponen penyita energi.
  17. Ideal Sprayer HDPE
    Rating:
    100% of 100
    (1)
    Mulai

    Rp14.900

  18. Maspion Alat Semprot Gendong Manual (MPS)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp169.900

    Maspion Alat Semprot Gendong Manual (MPS)
    Deskripsi:
    Sprayer Maspion beragam ukuran Alat Semprot Manual - Semprot cairan hama
    atribut:
    • Material: Plastic
  19. Ideal Sprayer PET
    Rating:
    100% of 100
    (2)
    Mulai

    Rp15.900

Daftar Harga pressure sprayer Terbaru March 2026
ROHA Pressure SprayerRp10.900
JTC Refill Pressure SprayerRp1.699.900
monotaro Garden Spray (Mesin Sprayer)Rp239.900
Rutland Pressure SprayerRp459.900
monotaro Pressurized auto spray (Auto Sprayer)Rp60.900
JONNESWAY Pressure Pot with HVLP Spray GunRp6.199.900
DAHLIA (Sprayer) SprayerRp1.099.900
Mesin HL Sprayer ManualRp28.900
Kenmaster Botol Penyemprot AirRp3.900
Meiji Extension Automatic Spray Gun FA110 SeriesRp10.999.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)