Beli pressure spray di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- EPOCA Pressure Spray GunDeskripsi:-Sprays as foam.-With a window that let you see how much liquid is left.-With a base that has excellent stability.-It is equipped with a strong chemical resistant tank and ethylene propylene rubber gasket, and is a professional spray with excellent alkali resistance. -For cleaning work.atribut:
- Capacity: 1000ml
- W x D x H: 135x236x316mm
- Gasket Materials: Ethylene propylene rubber (EPDM)
- Head Material: Polypropylene (PP)
- Tank Material: High density polyethylene (HDPE)
- EPOCA Spray Pressure Sprayer (Pompa Semprotan)Deskripsi:-Can be adjusted from mist to jet.-With a window that let you see how much liquid is left.-With a base that has excellent stability.-It is equipped with a strong chemical resistant tank and ethylene propylene rubber gasket, and is a professional spray with excellent alkali resistance. -For automobile related cleaning work.-For gardening.
- PISCO Air-Exclusive Polyurethane Tubeatribut:
- Material: Polyurethane
- Operating Temperature Range (°C): -15 to 60 (unfrozen)
- Maximum Working Pressure (MPa): 0.8 (when 20°C 65% RH)
- Fluid: air
- Vacuum Pressure (kPa): -100
- Characteristics: Oil resistant
- EPOCA Spray Pressure Sprayer (Pompa Semprotan)Deskripsi:-It is equipped with a strong chemical resistant tank and Viton rubber [[(R)]] gasket, and is a professional spray with excellent acid and weather resistance.-Can be adjusted from mist to jet.-Ideal for automobile related work and outdoor use. -For automobile related cleaning work.-For gardening.atribut:
- Capacity: 1000ml
- W x D x H: 104x236x300mm
- Gasket Materials: Viton (R)
- Head Material: Polypropylene (PP)
- Purpose of Use: For automobile related cleaning work. For gardening.
- Tank Material: High density polyethylene (HDPE)
- EPOCA Spray Pressure Sprayer (Pompa Semprotan)Deskripsi:-It is equipped with a strong chemical resistant tank and ethylene propylene rubber gasket, and is a professional spray with excellent alkali resistance.-Can be adjusted from mist to jet.-Ideal for automobile related sites.-Can be used for cleaning agents, liquid wax, disinfectants, etc. -For automobile related cleaning work.-For gardening.atribut:
- Capacity: 1000ml
- W x D x H: 104x236x300mm
- Gasket Materials: Ethylene propylene rubber (EPDM)
- Head Material: Polypropylene (PP)
- Purpose of Use: For automobile related cleaning work. For gardening.
- Tank Material: High density polyethylene (HDPE)
- DAHLIA (Sprayer) Spray GunDeskripsi:-Can spray upward, sideways, upside down without leaving any liquid to the end.atribut:
- Main Body Materials: Polypropylene (PP)
- Container Materials: Polyethylene (PE)
- Nozzle Materials: Brass/PP
- Wipro Spray Gun Iwata Typeatribut:
- Color: Silver-Gold
- Type: Iwata
- Oprating Pressure (bar): 3.0-4.0
- Optional Nozzle Range (mm): 1.0-2.0
- Standard Nozzle (mm): 1.5
- GLORIA Spray Pressure Sprayer (Pompa Semprotan)atribut:
- Height (mm): 520
- Length (mm): 175
- Material: Tank = Polypropylene, Seal material = Viton
- Width (mm): 175
- NITTO Isolasi Listrik PVC (Selotip)atribut:
- Color: Black
- NLG Spray GunDeskripsi:Alat Semprot/Semprotan Cat (Air Spray Gun) tipe F-75GN. Air Spray Gun dapat membantu anda mengecat berbagai permukaan seperti kendaraan, kayu, tembok, dll sehingga mempermudah dan mempercepat pekerjaan anda.
- ANEST IWATA Spray gun (pressure feeding type) Small spray gun for adhesives Nozzle diameter 1.8mmatribut:
- Air Consumption (L/minute): 395
- Air Nozzle Port: G1/4
- Air Pressure (MPa): 0.29
- Material: Body = Aluminium Die-Casting, Liquid Contact Part = Stainless Steel
- Nozzle diameter (mm): 1.8
- Paint Feeding System: Pumping type
- Required Compressor Power (kW): 3.7
- Spray Pattern Height (mm): 280
- Spraying Volume (ml/minute): 250
- cup fitting: G3/8
- EPOCA Spray Pressure Sprayer (Pompa Semprotan)Deskripsi:-It is equipped with a strong chemical resistant tank and Viton rubber [[(R)]] gasket, and is a professional spray with excellent oil and weather resistance.-Can be adjusted from mist to jet.-Ideal for automobile related sites. -For automobile related cleaning work.-For gardening.atribut:
- Capacity: 1000ml
- W x D x H: 104x236x300mm
- Gasket Materials: Viton (R)
- Head Material: Nylon (PA)
- Tank Material: High density polyethylene (HDPE)
- SANI-LAV Industrial Spray Foamer Sanitizeratribut:
- UNSPSC: 53131626
- Maximum Pressure (psi): 100
- RYU Spray Gun ElectricDeskripsi:- High Performance Motor- Flexible Electric Spray Gun- With Double Nozzle
- INGCO Air Spray Gunatribut:
- Operating Pressure (bar): 3-4
- EPOCA Spray Bottle Pressure Gun (Botol Semprotan)Deskripsi:-Can be sprayed sideways, even in the opposite direction.-Highly durable spray.-Can be adjusted from mist to jet. -For gardening.-For cleaning work.atribut:
- Capacity: 1045ml
- W x D x H: 121x115x269mm
- Gasket Materials: Polyethylene (PE)
- Nozzle Materials: Brass
- Purpose of Use: For gardening. For cleaning work.
- Tank Material: High density polyethylene (HDPE)
Daftar Harga pressure spray Terbaru March 2026
| EPOCA Pressure Spray Gun | Rp659.900 |
| EPOCA Spray Pressure Sprayer (Pompa Semprotan) | Rp339.900 |
| PISCO Air-Exclusive Polyurethane Tube | Rp109.900 |
| EPOCA Spray Pressure Sprayer (Pompa Semprotan) | Rp529.900 |
| EPOCA Spray Pressure Sprayer (Pompa Semprotan) | Rp499.900 |
| DAHLIA (Sprayer) Spray Gun | Rp219.900 |
| Wipro Spray Gun Iwata Type | Rp329.900 |
| GLORIA Spray Pressure Sprayer (Pompa Semprotan) | Rp3.099.900 |
| NITTO Isolasi Listrik PVC (Selotip) | Rp6.900 |
| NLG Spray Gun | Rp129.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)




















































































































































/P102961599-1.jpg)

/P102961517-1.jpg)
/P102961553-1.jpg)
%20Spray%20Gun/P102638974-1.jpg)

/10P111516036-1.jpg)
/qkP106193956-1.jpg)

%20Small%20spray%20gun%20for%20adhesives%20Nozzle%20diameter%201_8mm/ecP111896516-2.jpg)
/P102961562-1.jpg)




%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%20Baut%2FSekrup%2C%20Gasket/Gasket/ThreeBond%20Liquid%20Gasket%20Rubber-Based/mkP107382812-4.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%2C%20Dempul/ThreeBond%20Liquid%20Gasket/r7P105412979-1.jpg)

/P102961429-1.jpg)