GLORIA Spray Pressure Sprayer (Pompa Semprotan)

Sebelum PPN:
Rp3.599.900
Spesifikasi
Height (mm)520
Length (mm)175
MaterialTank = Polypropylene, Seal material = Viton
Width (mm)175

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- "pH value" and "oil, acid, alkali, solvent correspondence table" are only a guideline and do not guarantee durability.
Feature
It is an oil-resistant pressure accumulation type sprayer.
Since it is a pressure accumulation type, continuous spraying is possible.
Use
For spraying oil anti-rust agents, etc.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait