Beli pressure gauge harga di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- CEJN DS63 Pressure GaugeDeskripsi:Pressure Gauge on Snap Check system with stainless steel case AISI 304 and filled with glycerin. Snap Check standard range has combination feature with scale km/cm.atribut:
- Color: Chrome Metallic
- Connection Type: Bottom
- TEKIRO Alat Ukur Tekanan Angin KompresorDeskripsi:untuk mengukur tekana angin pada ban kendaraan bertekanan 2.5 bar, berdimensi 61mm 26mm 12mmFungsi : untuk mengukur tekana angin pada ban kendaraan Material : chrome vanadiumatribut:
- Dimension 1 (mm): 61
- Diameter (mm): 61
- Material: Chrome Vanadium
- CEJN Pressure GaugeDeskripsi:Pressure Gauge on Snap Check system with stainless steel case AISI 304 and filled with glycerin. Snap Check standard range has combination feature with scale km/cm.atribut:
- Rated Pressure Range: 760-1500 Kg/cm
- Color: Chrome Metallic
- Coupling Size: 1/4 inch
- Connection Diameter: 63 mm
- Connection Type: Bottom
- NAGANO Compact Pressure Gaugeatribut:
- Type: Small pressure gauge
- Shape: Flush type D frame
- Case Shape: With connection at the back
- Joint Size: R1/4(PT)
- Weight (g): 95
- Measurement Fluid: Air or liquid(however, no corrosion)
- Operating Environment: Under normal conditions, there should be no presence of corrosive liquids and gases.
- Materias (Bourdon Tube): C6872T
- Materials (share): C3604BD
- Exterior: SUS304 material
- Scale Angle: 270 degree
- Precision: +/-3.0%F.S.
- Measurement Range (MPa): 0 - 1.0
- Operating Temperature Range (°C): -5 to 40 (However, no freezing of measuring fluid)
- Outer Diameter d (mm): 50
- NAGANO Glycerin-filled Pressure Gaugeatribut:
- Joint Size: G3/8B
- Outside Diameter (phi): 75
- Materias (Bourdon Tube): SUS316
- Materials (share): SUS316
- NAGANO KEIKI Pressure GaugeDeskripsi:- Pressure gauge structured to convey elastic deformation (movement) of Bourdon tube to the pointer. Since it has a simple structure, it is easy to handle.
- YAMAMOTO KEIKI Ordinary Pressure GaugeDeskripsi:A wide manufacturing range of bourdon tube pressure gauge meeting JIS B7505 standard, including pressure gauge, vacuum gauge, and compound gauge,are available. Classification (mark). Ordinary type for steam (M)/Heatproof type (H)/Vibration-proof type (V)/Vibration-proof type for steam (MV)/Heat-and vibration-proof type (HV).atribut:
- Accuracy: ±16% F.S
- Material for the parts Touching Liquid: BS, SUS 316
- TECHCROFT Alat Pengukur Tekanan GSB63Deskripsi:Pressure Gauge Techcroft GSB-63 merupakan alat yang digunakan untuk mengukur tekanan fluida (gas atau liquid) dalam tabung tertutup. Satuan dari alat ukur tekanan ini berupa psi (pound per square inch), psf (pound per square foot), mmHg (millimeter of mercury), inHg (inch of mercury), bar, ataupun atm (atmosphere). Pressure Gauge Techcroft dua setengah inch, konektor seperempat inch model raket / ke bawah, material stainless steel - kuningan, tampilan bisa berupa bar, kg, psi, dan sebagainya.
- TECHCROFT Pressure Gauge GSS63Deskripsi:Pressure Gauge Techcroft GSS-63Pressure Gauge adalah alat yang digunakan untuk mengukur tekanan fluida (gas atau liquid) dalam tabung tertutup. Satuan dari alat ukur tekanan ini berupa psi (pound per square inch), psf (pound per square foot), mmHg (millimeter of mercury), inHg (inch of mercury), bar, ataupun atm (atmosphere). Pressure Gauge Techcroft dua setengah inch, konektor seperempat inch model raket / ke bawah atau payung / ke belakang, material stainless steel semua, range bisa berupar bar, kg, psi, dan sebagainya.atribut:
- Dial Size: 63mm(2.5inch)
- Material: All Stainless Steel
- MIGISHITA Tasimeter Model A Stand Typeatribut:
- Material: Chamber: Brass, Stock: Brass
- Pressure Range (kPa): 0 to 30
- Minimum Scale (kPa): 0.5
- Nominal Name: AT3/8 x 75 x 30kPa
- Accuracy: +-1 gradation
- Case Shape: A
- Connection size: G3/8B
- Purpose of Use: Mainly for gas and gaseous product.
- Size (mm): 75
- SCHUH Pressure Gauge SX500Deskripsi:SX series is a premium design pressure gauge for extermely corrosive and non-corrosive environment. Product with solid front case and fully stainless steel construction. Liquid filled case for application with high dynamic pressure vibration. The special internal micrometer adjustment pointer standard installed to provide high accuracy to application. Suitable for satisfaction requirement to process industry, mining, machine tools, logging, power plant, steel mill, pulp and paper, refrigeration and industries.atribut:
- Dial Size: 100mm(4inch)
- Conn Size: 1/2inch NPT Lower Back
- Material: All Stainless Steel
- Range: 0-1000bar/15000Psi
- WIKA Bourdon Tube Pressure GaugeDeskripsi:Applications: - Intended for adverse service conditions where pulsating or vibration exists - Suitable for corrosive environments and gaseous or liquid media that will not obstruct the pressure system - Hydraulics and compressors Ranges: Vacuum / Compound to 200 psi Pressure from 15 psi to 15,000 psi Pressure from 15 psi to 10,000 psi - 2inch size or other equivalent units of pressure or vacuum
- TECHCROFT Pressure Gauge GSS100Deskripsi:Pressure Gauge TechcroftPressure Gauge adalah alat yang digunakan untuk mengukur tekanan fluida (gas atau liquid) dalam tabung tertutup. Satuan dari alat ukur tekanan ini berupa psi (pound per square inch), psf (pound per square foot), mmHg (millimeter of mercury), inHg (inch of mercury), bar, ataupun atm (atmosphere). Pressure Gauge Techcroft empat inch, konektor setengah inch model raket / ke bawah atau payung / ke belakang, material stainless steel semua, range bisa berupar bar, kg, psi, dan sebagainya.
- TECHCROFT Pressure Gauge GSB100Deskripsi:Pressure Gauge Techcroft GSB-100Pressure Gauge adalah alat yang digunakan untuk mengukur tekanan fluida (gas atau liquid) dalam tabung tertutup. Satuan dari alat ukur tekanan ini berupa psi (pound per square inch), psf (pound per square foot), mmHg (millimeter of mercury), inHg (inch of mercury), bar, ataupun atm (atmosphere)atribut:
- Dial size (mm): 100
- NAGANO KEIKI Sealed-Type Pressure GaugeDeskripsi:-By adopting a sealed case, it can be used under conditions of rain or dew.-Pressure gauge structured to convey elastic deformation(movement) of Bourdon tube to the pointer. Since it has a simple structure, it is easy to handle.-JIS B 7505-1 standard
- MIGISHITA Pressure GaugeDeskripsi:- Excellent durability.- Can not be used for steam.atribut:
- Bourdon Pipe Materials: Brass
- Stock Materials: Brass
Daftar Harga pressure gauge harga Terbaru March 2026
| CEJN DS63 Pressure Gauge | Rp529.900 |
| TEKIRO Alat Ukur Tekanan Angin Kompresor | Rp47.900 |
| CEJN Pressure Gauge | Rp769.900 |
| NAGANO Compact Pressure Gauge | Rp309.900 |
| NAGANO Glycerin-filled Pressure Gauge | Rp2.599.900 |
| WIKA Alat Pengukur Tekanan 232.50.100 | Rp1.499.900 |
| TRUSCO Pressure Gauge | Rp179.900 |
| NAGANO KEIKI Pressure Gauge | Rp409.900 |
| YAMAMOTO KEIKI Ordinary Pressure Gauge | Rp74.900 |
| TECHCROFT Alat Pengukur Tekanan GSB63 | Rp119.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)