Beli pp strapping band machine di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Ikan Mas Strapping Band Manual
    Mulai

    Rp98.900

    Ikan Mas Strapping Band Manual
    Deskripsi:
    Easy grab, user friendly PP Stapping Band.
    atribut:
    • Color: Yellow
  2. monotaro For Sealing Band PP Band
    Mulai

    Rp1.699.900

    monotaro For Sealing Band PP Band
    Deskripsi:
    Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Applications: To close the PP band seal.
  3. HANA Semi Automatic Strapping Band
    Mulai

    Rp439.900

    HANA Semi Automatic Strapping Band
    Deskripsi:
    Semi Automatic Strapping Band dengan spesifikasi ukuran 15mm berwarna Kuning adalah Strapping band dari brand HANA untuk customer industri atau bisnis lainnya.
    atribut:
    • Color: Yellow
    • Size (mm): 15
    • Type: PP
    • Length (m): ±1200
    • Weight (kg): 10
  4. Shoko Kiko Seal Machine P Type for PP Band
    Mulai

    Rp2.099.900

    Shoko Kiko Seal Machine P Type for PP Band
    atribut:
    • Compatible band: PP band
  5. monotaro Tightening Machine
    Mulai

    Rp2.299.900

    monotaro Tightening Machine
    Deskripsi:
    It becomes a tightening machine for the band belt. The object can be sealed in combination with the sealing material for band iron and the sealing box. It is a convenient product that allows easy tightening work without trouble. [how to use]. 1) Tilt the lever part. 2) When hanging the band iron on the object, grasp the lever of the main body of the tightening machine strongly and the stopper portion will be lifted, so let the band steel pass through the gap. 3) Lift the lever up and move it up and down to tighten the iron. 4) Completion by sealing with an optional seal and enclosure machine, once again grasp the main body lever of the tightening machine and remove the band iron.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Hoop Thickness (mm): Up to 0.8
    • Hoop Width (mm): 9 to 19
    • Overall Length (mm): About 375
    • Model : For single tightening
  6. Shoko Kiko Packing Machine (PP Band Iron Combined Use)
    56%
    Mulai

    Rp6.499.900

    Shoko Kiko Packing Machine (PP Band Iron Combined Use)
    atribut:
    • Compatible Band Width (mm): 9 to 19
    • Band Thickness (mm): 0.4 - 0.7
    • Compatible band: PP/PET band
    • Specification: With cutter
  7. SEKISUI PP Band for Automatic Binding
    Mulai

    Rp2.199.900

    SEKISUI PP Band for Automatic Binding
    Deskripsi:
    -Utilizing Sekisui’s proprietary technology and production method to achieve proper band feeding and save labor.
    atribut:
    • W x L: 12.0mm x 3000m
    • Tensile Strength: 112kg
    • Elongation at Break: 20% or less
    • Thickness: 0.63mm
    • Material: Polypropylene (PP)
    • Paper Tube Inner Diameter: 200mm
  8. TRUSCO PP Band for Eco Automatic Packing Machine
    Mulai

    Rp1.699.900

    TRUSCO PP Band for Eco Automatic Packing Machine
    atribut:
    • Length (mm): 2500
    • Width (mm): 15.5
    • Tensile Strength (kg): 130
    • Fracture Elongation (%): 20
    • Dimensions (mmxm): 15.5x2500
    • Band Thickness (mm): 0.61
  9. yatta Manual Strapping Band
    Mulai

    Rp279.900

    yatta Manual Strapping Band
    atribut:
    • Color: Yellow
    • Size (mm): 15
    • Length (m): 100
  10. SIAT Battery-Operated Strapping Tool
    Mulai

    Rp63.999.900

    SIAT Battery-Operated Strapping Tool
    Deskripsi:
    Battery strapping tool with adjustable functioning mode according to the application: automatic, semi-automatic, manual and soft. The strapping cycle is performed by pushing a single button (in automatic or semi-automatic mode). It is easy to use and to adjusted. Perfectly balanced, it can perform both vertical and horizontal strapping. The brushless motor is powered by the latest Li-Ion battery.
    atribut:
    • Strap Quality: PP - PET
    • Joint Type: Friction Weld Seal
  11. Bodhi Strapping Band (Pengikat Tali)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp129.900

    Bodhi Strapping Band (Pengikat Tali)
    atribut:
    • Size (mm): 15
  12. Exteno Strapping Machine
    Mulai

    Rp13.999.900

    Exteno Strapping Machine
    Deskripsi:
    Mesin Strapping ini dapat digunakan untuk mengencangkan, merekatkan, dan menyegel untuk jenis band PP dan PET.Memudahkan proses pengepakan sehingga menjadi lebih efektif dan efisien.
    atribut:
    • Dimensions (mm): 895x570x730
    • Frequency Driving Motor (Hz): 50/60
    • Max. Strength (kg): 65
    • Min. Package Size (mm): 60
    • Power Voltage (V): 220
    • Strap Width (mm): 9, 12, 15
    • Strapping Speed (s/strap): 1.5
  13. Sanwa Semi Automatic Strapping Machine
    Mulai

    Rp11.999.900

    Sanwa Semi Automatic Strapping Machine
    atribut:
    • Dimensions (W x L x H) (mm): 560x900x740
    • Strap Width (mm): 9 to 15
    • Strapping Speed (s/strap): 2.5
  14. TRUSCO PP Band (for Hand Fastening or Sealing Machines)
    70%
    Mulai

    Rp329.900

    TRUSCO PP Band (for Hand Fastening or Sealing Machines)
    Deskripsi:
    56
    atribut:
    • Material: Polypropylene (PP)
    • Length (m): 1000
    • Breaking elongation: 20% or Less
    • Thickness: 0.6mm
Daftar Harga pp strapping band machine Terbaru October 2026
Ikan Mas Strapping Band ManualRp98.900
monotaro For Sealing Band PP BandRp1.699.900
HANA Semi Automatic Strapping BandRp439.900
Shoko Kiko Seal Machine P Type for PP BandRp2.099.900
monotaro Tightening MachineRp2.299.900
Shoko Kiko Packing Machine (PP Band Iron Combined Use)Rp6.499.900
Bodhi Alat Tali PackingRp389.900
SEKISUI PP Band for Automatic BindingRp2.199.900
TRUSCO PP Band for Eco Automatic Packing MachineRp1.699.900
yatta Manual Strapping BandRp279.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)