Beli power supply tv sharp di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Legrand Filtered Single Phase Rectified Power Supply
    Mulai

    Rp26.999.900

    Legrand Filtered Single Phase Rectified Power Supply
    atribut:
    • 1st Secondary Output Voltage (V): 24-24
    • Nominal Value Output Voltage 1 (V): 24
    • Rated Supply Voltage (AC 50 Hz) (V): 230-400
    • Rated Supply Voltage (AC 60 Hz) (V): 230-400
    • Type of Electric Connection: Screw connection
    • Voltage Type (supply Voltage): AC/DC
  2. DV Power Supply AC to DC Single Output
    Mulai

    Rp179.900

    DV Power Supply AC to DC Single Output
    Deskripsi:
    Power Supply.
    atribut:
    • AC Input (VAC): 220
  3. Schneider Electric ULTI
    Mulai

    Rp989.900

    Schneider Electric ULTI
    Deskripsi:
    Environment ambient air temperature for operation 0...35 °C relative humidity 0...95 % standards BS EN 60669-1 environmental characteristic No UV resistant operating altitude
  4. TRUSCO AC Volt Checker
    Mulai

    Rp449.900

    TRUSCO AC Volt Checker
    atribut:
    • Weight (g): 31
    • Power: ALKALINE BATTERY(LR44) X 2 PCS (SOLD SEPARATELY)
    • AC Voltage (V): 5 - 600
    • Dimensions (Width W x Depth D x Height H) (mm): 26x31x145
  5. Fort Power Supply Output Tunggal 24V DC
    Mulai

    Rp129.900

    Fort Power Supply Output Tunggal 24V DC
    atribut:
    • Output Voltage (V DC): 24
  6. OMRON Switching Power Supply S8VS Series
    Mulai

    Rp1.399.900

    OMRON Switching Power Supply S8VS Series
    Deskripsi:
    Multi-Function Indication Monitor for Production Site Visualization (Models with indication monitor)
  7. Alinco Power Supply
    Mulai

    Rp1.799.900

    Alinco Power Supply
    Deskripsi:
    Ultra-compact, lightweight and high-powered switching power supply with power poles! DM features include a large illuminated digital Volt/Amp meter, rear panel binding posts/front panel Anderson Power Poles (30A peak), voltage adjust (5-15V) or fixed at 13.8V, ripple less than 80mVp-p and protection for short-circuit, over temperature, and current limiting!
  8. SMT Power Stabilizer Single Phase
    Rating:
    100% of 100
    (1)
    Mulai

    Rp499.900

  9. Alinco Handy Talky
    Mulai

    Rp1.399.900

    Alinco Handy Talky
    Deskripsi:
    Alinco DJ-196Alinco telah merilis 2 HT yang menetapkan standar baru dalam fitur, kenyamanan dan pengoperasian yang mudah memiliki memori layar alfanumerik untuk memudahkan pengaturan. Handy Talky ini memiliki desain ergonomis dan 5 watt output baterai standar. dengan fitur CTCSS encode + decode, DCS dan nada, semua termasuk tanpa biaya tambahan
  10. ABB Power Supply
    Mulai

    Rp2.399.900

    ABB Power Supply
    Deskripsi:
    The Cp-E 24/0.75 Is A Power Supply From The Cp-E Range. The Primary Switch Mode Power Supply Offers A Wide Range Input Of 90-264 V Ac And 120-375 V Dc, Rated Input Voltage Is 100-240 V Ac. The Rated Output Power Is 18 W, Rated Output Current Is 0.75 A At An Output Voltage Of 24 V Dc. The Output Voltage Is Adjustable Within A Range Of 21.6 To 28.8 V Dc. The Output Characteristic Is Hiccup-Mode. The Power Supply Allows Parallel Operation To Enable Redundancy. A Redundancy Unit Is Available As Accessory.
  11. OMRON Switching power supply S8VK-S
    Mulai

    Rp2.099.900

    OMRON Switching power supply S8VK-S
    Deskripsi:
    A world's smallest class compact body is realized. . In addition to being able to be mounted tightly, it can be used in various places by improving environmental resistance performance. .Easy wiring with push in connection.
    atribut:
    • Product Code: S8VK5001C
    • Family Type: S8VK-S
  12. Legrand Filtered Rectified Power Supply 1 Phase
    Mulai

    Rp8.499.900

    Legrand Filtered Rectified Power Supply 1 Phase
    atribut:
    • 1st Secondary Output Voltage (V): 24-24
    • Built-in Width (mm): 175
    • Depth (mm): 175
    • Height (mm): 186
    • Max. Output Current 1 (A): 10
    • Nominal Value Output Current 1 (A): 10
    • Nominal Value Output Voltage 1 (V): 24
    • Output Power (W): 240
    • Primary on Load: 230-400V / sec 24V
    • Rated Supply Voltage (AC 50 Hz) (V): 230-400
    • Rated Supply Voltage (AC 60 Hz) (V): 230-400
    • Type of Electric Connection: Screw connection
    • Voltage Type (supply Voltage): AC/DC
    • Width (mm): 126
  13. Fort Power Supply Output Tunggal 12V DC
    Mulai

    Rp129.900

    Fort Power Supply Output Tunggal 12V DC
    atribut:
    • Output Voltage (V DC): 12
  14. NITTO KOHKI Pump Drive Power Supply
    Mulai

    Rp19.999.900

    NITTO KOHKI Pump Drive Power Supply
    atribut:
    • Output Frequency (Hz): 10 to 120
    • Dimensions (mm): 100x190x47 (except protrusions)
  15. OMRON Switch Mode Power Supplies, Push-in Type
    Mulai

    Rp1.599.900

    OMRON Switch Mode Power Supplies, Push-in Type
    Deskripsi:
    Switch Mode Power Supplies, Push-in Type, Power Ratings 60 W, Output Voltage 24 VDC
  16. KYORITSU Multimeter Digital (Multitester)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp959.900

    KYORITSU Multimeter Digital (Multitester)
    Deskripsi:
    Multitester digital Kyoritsu terbaik di kelasnya dan memiliki perlindungan arus korslet, untuk kebutuhan elektronik dan laboratorium listrik dengan akurasi dan desain yang ergonomis. Tersedia beberapa pilihan multitester sesuai dengan kebutuhan pengukuran dengan fungsi yang profesional
Daftar Harga power supply tv sharp Terbaru March 2026
Legrand Filtered Single Phase Rectified Power SupplyRp26.999.900
DV Power Supply AC to DC Single OutputRp179.900
Schneider Electric ULTIRp989.900
TRUSCO AC Volt CheckerRp449.900
Fort Power Supply Output Tunggal 24V DCRp129.900
OMRON Switching Power Supply S8VS SeriesRp1.399.900
Alinco Power SupplyRp1.799.900
SMT Power Stabilizer Single PhaseRp499.900
Alinco Handy TalkyRp1.399.900
ABB Power SupplyRp2.399.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)