Beli power supply meanwell di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- MEAN WELL Isolated DC-DC Converteratribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- OMRON Switching, Power Supply S8Fs-Gatribut:
- Terminal Shape: Screw terminal block
- fan: (Built-in) none
- Input Voltage Range (V): (Allowable) AC85-264, DC80-370
- Shape: With cover
- Type of Sign: Direct mounting
- Rated Input Voltage (V) : AC100 to 240
- Rated Output Current (A) : 8.5
- Rated Output Power (W): 100
- Rated Output Voltage (V) : DC12
- Fort Power Supply Output Tunggal 24V DCatribut:
- Output Voltage (V DC): 24
- MEAN WELL Single Output Switching Power Supply LP Seriesatribut:
- Input Frequency Range (Hz): 47 ~ 63
- Phoenix Contact Uninterruptible Power SupplyDeskripsi:Uninterruptible power supply with integrated power supply unit, 4 A, in combination with MINI-BAT/12/DC 1.6 Ah or 2.6 Ahatribut:
- Degree of Protection: IP20
- MEAN WELL Single Output Switching Power Supply LRS SeriesDeskripsi:150W Single Output Switching Power Supply
- MEAN WELL Switching Power Supplyatribut:
- Length (mm): 199
- Width (mm): 99
- Mounting Method: Chassis Mount
- Depth (mm): 50
- Rated Power (W): 150.2
- Output voltage (V): 3.3/5/±12dc
- Input Voltage (V): 127-370dc, 90-264ac
- Operating Temperature (°C): -10~60
- Output Current (A): 5, 10, 0.6
- Safety Standards: EN60950-1, UL60950-1. TUV, CB, Canada, US UL certified
- OMRON Switch Mode Power SupplyDeskripsi:S8JC-ZS, newly released Power Supply with CE marking, additional models for economical Power Supply, S8JC-Z series.atribut:
- Configuration: Power supply with cover; DIN guide rail mounting.
- Input Voltage (VAC): 200 to 240 VAC
- Output Current (A): 10.0
- Output Voltage (V DC): 5
- Power Rating (W): 50
- Type: S8JC-Z series models list.
- OMRON Power Supply S8FS-C seriesatribut:
- Family Type: S8FS-C
- OMRON Power Supply S8VK TypeDeskripsi:A Perfect Fit for Small Control Panels Coated PCBs for Better Resistance to Environment Connections for Easy Wiringatribut:
- Family Type: S8VK
- Output voltage (V): 24
- Rated Input Voltage (V) : AC 100 to 240
- ABB Power SupplyDeskripsi:The Cp-E 24/0.75 Is A Power Supply From The Cp-E Range. The Primary Switch Mode Power Supply Offers A Wide Range Input Of 90-264 V Ac And 120-375 V Dc, Rated Input Voltage Is 100-240 V Ac. The Rated Output Power Is 18 W, Rated Output Current Is 0.75 A At An Output Voltage Of 24 V Dc. The Output Voltage Is Adjustable Within A Range Of 21.6 To 28.8 V Dc. The Output Characteristic Is Hiccup-Mode. The Power Supply Allows Parallel Operation To Enable Redundancy. A Redundancy Unit Is Available As Accessory.
- MEAN WELL DDR-240 SeriesDeskripsi:Wide 2:1 input range. Wide operating temperature range from -40 to +70°C. 150% peak load capability. Current distribution up to 960W (3+1). Adjustable DC output. Free air cooling. Mountable on DIN rail TS-35/7.5 or 15. Protection features: short circuit/overload/overvoltage/overtemperature/input reverse polarity/input voltage protection. 4kVdc I/O isolation. DC OK relay contact. ON-OFF release controatribut:
- Width (mm): 152.2
- Depth (mm): 113.5
- Length (mm): 40
- Number of Outputs: 1
- Input Voltage (V): 16.8→33.6dc
- Isolation Voltage (kV): 4dc
- Mounting Type: DIN Rail Mount
- Output Current (A): 10
- Output voltage (V): 24 (DC)
- Rated Power (W): 240
- Temperature Range (°C): -40~+70
- Phoenix Contact Power Supply UnitDeskripsi:Four-channel, redundant fieldbus power supply base. Host connection is a D-SUB 25 socket connector.
- MEAN WELL Constant Voltage + Constant Current LED DriverDeskripsi:240W Constant Voltage + Constant Current LED Driveratribut:
- Output voltage (V): 42 (DC)
- Output Rated Current (A): 5.72
- Output Voltage Adjustment Range (V): 49 ~ 45
- Input Voltage Range (V): 90 ~ 305 (AC)
- Input Frequency Range (Hz): 47 ~ 63
- Dimensions (mm): 244.2x68x38.8
- Output Rated Power (W): 240
- SUNLUX Power Supply Single Output 12V DCDeskripsi:Single Output.atribut:
- Output voltage (V): DC 12
- TDK-Lambda Switching Power Supply HWS SeriesDeskripsi:5th generation Compact, highly efficient, environment-friendly productSafety terminal A terminal block that covers the live part, and the integrated structure of safety and terminal screws improves screw dropout / loss / work efficiency.Compact and highly efficient manufacturer Achieves 50% or more miniaturization of conventional products with a highly efficient design.FunctionOvervoltage protection, overcurrent protection, remote sensing, remote ON / OFF, parallel operation, series operation, monitoring signal (PF / open collector output), input instantaneous voltage drop protection (SEMI-F47 compliant / 200VAC only)
Daftar Harga power supply meanwell Terbaru March 2026
| DV Power Supply AC to DC Single Output | Rp179.900 |
| MEAN WELL Isolated DC-DC Converter | Rp1.199.900 |
| OMRON Switching, Power Supply S8Fs-G | Rp1.399.900 |
| Fort Power Supply Output Tunggal 24V DC | Rp129.900 |
| MEAN WELL Single Output Switching Power Supply LP Series | Rp169.900 |
| TDK-Lambda Power Supply | Rp419.900 |
| Phoenix Contact Uninterruptible Power Supply | Rp5.099.900 |
| MEAN WELL Single Output Switching Power Supply LRS Series | Rp239.900 |
| MEAN WELL Switching Power Supply | Rp3.399.900 |
| OMRON Switch Mode Power Supply | Rp269.900 |
Data diperbarui pada 10/03/2026 (Harga belum termasuk PPN)

























































































































































/Phoenix%20Contact%20Uninterruptible%20Power%20Supply/npP105628853-1.jpg)