Beli power supply 12v dc di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SUNLUX Power Supply Single Output 12V DC
    Mulai

    Rp239.900

    SUNLUX Power Supply Single Output 12V DC
    Deskripsi:
    Single Output.
    atribut:
    • Output voltage (V): DC 12
  2. Fort Power Supply Output Tunggal 12V DC (Catu Daya)
    Mulai

    Rp209.900

    Fort Power Supply Output Tunggal 12V DC (Catu Daya)
    atribut:
    • Output Voltage (V DC): 12
  3. SOLAHD DC Power Supply (Catu Daya DC)
    Mulai

    Rp2.299.900

    SOLAHD DC Power Supply (Catu Daya DC)
    Deskripsi:
    Power supplies feature an industry standard footprint and easy screw terminal connections. Linear, low-noise technology provides quiet, smooth DC performance and tight load and line regulation at 0.05%. Suitable for industrial control and process systems. UL and C-UL recognized, CE Certified, and TUV.Operating temp. range: 0° to 50°CLow output noise: 3mV
  4. DV Power Supply AC to DC Single Output
    Mulai

    Rp199.900

    DV Power Supply AC to DC Single Output
    Deskripsi:
    Power Supply.
    atribut:
    • AC Input (VAC): 220
  5. Fort Power Supply Output Tunggal 24V DC (Catu Daya)
    Mulai

    Rp209.900

    Fort Power Supply Output Tunggal 24V DC (Catu Daya)
    atribut:
    • Output Voltage (V DC): 24
  6. TDK-Lambda Power Supply
    Rating:
    100% of 100
    (1)
    Mulai

    Rp399.900

  7. Kinogawa Power Supply Single Output 12V DC
    Mulai

    Rp149.900

    Kinogawa Power Supply Single Output 12V DC
    atribut:
    • Output voltage (V): 12 DC
  8. OMRON DC Power Supply (Catu Daya DC)
    Mulai

    Rp1.999.900

    OMRON DC Power Supply (Catu Daya DC)
    Deskripsi:
    A narrow footprint permits installation in applications where space is at a premium., DIN Rail MountingProvide clean, stable DC power for a variety of industrial applications. Simple screw terminal connections allow easy installation., Wall MountingProvide high efficiencies across the entire load range. Power boost functionality supplies up to 3 times the rated current, allowing free start-up of loads with high inrush current. Ideal for demanding and complex applications.
  9. SUNLUX Power Supply Single Output 24V DC
    Mulai

    Rp239.900

    SUNLUX Power Supply Single Output 24V DC
    Deskripsi:
    Single Output.
    atribut:
    • Output voltage (V): DC 24
  10. Fort Power Supply Output Tunggal 5V DC
    Rating:
    100% of 100
    (1)
    Mulai

    Rp209.900

    Fort Power Supply Output Tunggal 5V DC
    atribut:
    • Output Voltage (V DC): 5
  11. JUSTRITE Flammable Safety Cabinet (Lemari Bahan Kimia / Lemari B3)
    Mulai

    Rp21.999.900

    JUSTRITE Flammable Safety Cabinet (Lemari Bahan Kimia / Lemari B3)
    Deskripsi:
    Countertop Safety Cabinets allow increased access to frequently used liquids, without compromising safety. Portable size keeps work areas flexible. Use optional wall hanger assembly for wall mounting. These cabinets have all the great features and benefits of our classic cabinets as outlined below.Protect workers, reduce fire risks, and improve productivity by storing flammable fuels and chemicals in code-compliant safety cabinets. Designed to meet OSHA and NFPA standards, Sure-Grip® EX cabinets are constructed of sturdy 18-gauge (1-mm) thick double-wall, welded steel with 1-1/2” (38-mm) of insulating air space for fire resistance. High-performance, self-latching doors close easily and securely for maximum protection under fire conditions. Fail-safe closing mechanism ensures three-point stainless steel bullet latching system works every time.For added security, U-Loc™ handle comes with a cylinder lock and key set or accepts an optional padlock.Haz-Alert™ reflective warning labels are highly visible under fire conditions or during power outages when illuminated with a flashlight.Patented SpillSlope® galvanized steel shelves direct spills to back and bottom of a leakproof 2” (51-mm) bottom sump. They adjust on 3” (76-mm) centers for versatile storage. Cabinets also feature dual vents with flame arresters, four adjustable self-leveling feet, grounding connector, and trilingual warning label. Durable lead-free epoxy/polyester powder-coat finish provides excellent chemical resistance.Self-close door shuts and latches automatically when a fusible link melts at 165°F (74ºC) under fire conditions. Unique, concealed self-closing mechanism offers obstruction-free access to contents.All cabinets come with a ten-year warranty.
  12. MEAN WELL Single Output Switching Power Supply LRS Series
    Mulai

    Rp239.900

    MEAN WELL Single Output Switching Power Supply LRS Series
    Deskripsi:
    150W Single Output Switching Power Supply
  13. Seagate SkyHawk HDD 3.5inch SATA 6Gb/s 6TB 5400RPM 256MB 512E
    Mulai

    Rp15.999.900

    Seagate SkyHawk HDD 3.5inch SATA 6Gb/s 6TB 5400RPM 256MB 512E
    Deskripsi:
    SkyHawk drives are smart, safe and suitable for NVR applications.
    atribut:
    • Cache Memory (MB): 256
    • Capacity (TB): 6
    • Interface: SATA
    • Size: 3.5 inch
  14. HAKKO Tip Cleaner
    Rating:
    100% of 100
    (1)
    Mulai

    Rp69.900

    HAKKO Tip Cleaner
    Deskripsi:
    Flux effect prevents oxidation of the iron tip.
    atribut:
    • Heater: Ceramic heater
    • Iron tip: T18 series
    • Power Supply (V): AC100
    • Attached Iron Tip: T18-B
    • Leak voltage (mV): <2
    • Overall Length (mm): 233
    • Power Consumption (W): 50
    • Power Cord Length: 1.5m
    • Power Cord Length (m): 1.5
    • Set Temperature (°C): 200-500
    • Tip Ground Resistance (ohm): <2
  15. Hakkou Hanbai Hose Rubber Oil Proof (Selang Oli / Selang Karet)
    56%
    Mulai

    Rp779.900

    Hakkou Hanbai Hose Rubber Oil Proof (Selang Oli / Selang Karet)
    Deskripsi:
    -A hose excellent in oil resistance and weather resistance.-Possible to cut items support.-For general oil delivery. (diesel, kerosene, heavy oil, lubricant oil, etc.)
    atribut:
    • Working Pressure (MPa): 1
Daftar Harga power supply 12v dc Terbaru October 2026
SUNLUX Power Supply Single Output 12V DCRp239.900
Fort Power Supply Output Tunggal 12V DC (Catu Daya)Rp209.900
SOLAHD DC Power Supply (Catu Daya DC)Rp2.299.900
DV Power Supply AC to DC Single OutputRp199.900
Fort Power Supply Output Tunggal 24V DC (Catu Daya)Rp209.900
TDK-Lambda Power SupplyRp399.900
Kinogawa Power Supply Single Output 12V DCRp149.900
Visero Power Supply LED SlimRp43.900
LARKIN Power SupplyRp169.900
OMRON DC Power Supply (Catu Daya DC)Rp1.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait