Beli power supply 12v 30a di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Fort Power Supply Output Tunggal 12V DC
    Mulai

    Rp129.900

    Fort Power Supply Output Tunggal 12V DC
    atribut:
    • Output Voltage (V DC): 12
  2. Fort Power Supply Output Tunggal 24V DC
    Mulai

    Rp129.900

    Fort Power Supply Output Tunggal 24V DC
    atribut:
    • Output Voltage (V DC): 24
  3. DV Power Supply AC to DC Single Output
    Mulai

    Rp179.900

    DV Power Supply AC to DC Single Output
    Deskripsi:
    Power Supply.
    atribut:
    • AC Input (VAC): 220
  4. SUNLUX Power Supply Single Output 12V DC
    Mulai

    Rp239.900

    SUNLUX Power Supply Single Output 12V DC
    Deskripsi:
    Single Output.
    atribut:
    • Output voltage (V): DC 12
  5. TDK-Lambda Switching Power Supply HWS Series
    Mulai

    Rp12.999.900

    TDK-Lambda Switching Power Supply HWS Series
    Deskripsi:
    5th generation Compact, highly efficient, environment-friendly productSafety terminal A terminal block that covers the live part, and the integrated structure of safety and terminal screws improves screw dropout / loss / work efficiency.Compact and highly efficient manufacturer Achieves 50% or more miniaturization of conventional products with a highly efficient design.FunctionOvervoltage protection, overcurrent protection, remote sensing, remote ON / OFF, parallel operation, series operation, monitoring signal (PF / open collector output), input instantaneous voltage drop protection (SEMI-F47 compliant / 200VAC only)
  6. OMRON Switching, Power Supply S8Fs-G
    Mulai

    Rp1.399.900

    OMRON Switching, Power Supply S8Fs-G
    atribut:
    • Terminal Shape: Screw terminal block
    • fan: (Built-in) none
    • Input Voltage Range (V): (Allowable) AC85-264, DC80-370
    • Shape: With cover
    • Type of Sign: Direct mounting
    • Rated Input Voltage (V) : AC100 to 240
    • Rated Output Current (A) : 8.5
    • Rated Output Power (W): 100
    • Rated Output Voltage (V) : DC12
  7. OMRON Switch Mode Power Supply
    Mulai

    Rp269.900

    OMRON Switch Mode Power Supply
    Deskripsi:
    S8JC-ZS, newly released Power Supply with CE marking, additional models for economical Power Supply, S8JC-Z series.
    atribut:
    • Configuration: Power supply with cover; DIN guide rail mounting.
    • Input Voltage (VAC): 200 to 240 VAC
    • Output Current (A): 10.0
    • Output Voltage (V DC): 5
    • Power Rating (W): 50
    • Type: S8JC-Z series models list.
  8. Alinco Power Supply
    Mulai

    Rp1.799.900

    Alinco Power Supply
    Deskripsi:
    Ultra-compact, lightweight and high-powered switching power supply with power poles! DM features include a large illuminated digital Volt/Amp meter, rear panel binding posts/front panel Anderson Power Poles (30A peak), voltage adjust (5-15V) or fixed at 13.8V, ripple less than 80mVp-p and protection for short-circuit, over temperature, and current limiting!
  9. WEIDMULLER Connect Power PRO PM
    Mulai

    Rp669.900

    WEIDMULLER Connect Power PRO PM
    atribut:
    • Connection System: Screw connection
    • AC input voltage range (V AC): 90…264
    • GTIN (EAN): 4050120000000
    • Height (inch): 1.181
    • Height (mm): 30
    • Humidity: 5…95 % RH
    • Operating Temperature (°C): -20 to 70
    • Qty (pcs): 1
    • REACh SVHC: Lead 7439-92-1, Lead oxide 1317-36-8
    • SIL in compliance with IEC 61508: None
    • Version: Power supply, switch-mode power supply unit
  10. TDK-Lambda Small Noise Filter (Wire Type) Rsel Series
    Mulai

    Rp369.900

    TDK-Lambda Small Noise Filter (Wire Type) Rsel Series
    Deskripsi:
    Compact small general-purpose type Faston / Wire type Compliant with RoHS directive. For noise countermeasures.
    atribut:
    • Dimension B (mm): 50
    • Dimensions d (mm): 40
    • Dimension E (mm): 3.5
    • DC Resistance (Max.): 150mΩ
    • Insulation Resistance (MΩ): 100(DC500V/1min)
    • Attenuation Frequency Range (MHz): Differential mode: 0.5 to 30 (25 dB guaranteed), Common mode: 0.5 to 10 (25 dB guaranteed)
    • Dimension G1 (mm): 300
    • Connecting Terminal: Wire type
    • RoHS Directive: 10 substances
    • Safety Standard: UL1283, CSA C22.2 No.8, EN60939
    • Dimension F (mm): 4.5
    • Leakage Current: 1mA max. (DC250V/60Hz)
    • Rated Current (A): 3(AC/DC)
    • Withstand Voltage: AC2500V 60s (between line ground)
    • Rated Voltage (V): [AC/DC] 250
    • Dimension A (mm): 45
    • Dimension C (mm): 20
    • Operating Temperature Range (°C): (-25) - (+85)
    • Withstand Voltage (V) : AC2500, 60sec [line - earth]
  11. OMRON Power Supply S8FS-C series
    Mulai

    Rp309.900

    OMRON Power Supply S8FS-C series
    atribut:
    • Family Type: S8FS-C
  12. OMRON DC Power Supply
    Mulai

    Rp1.899.900

    OMRON DC Power Supply
    Deskripsi:
    A narrow footprint permits installation in applications where space is at a premium., DIN Rail MountingProvide clean, stable DC power for a variety of industrial applications. Simple screw terminal connections allow easy installation., Wall MountingProvide high efficiencies across the entire load range. Power boost functionality supplies up to 3 times the rated current, allowing free start-up of loads with high inrush current. Ideal for demanding and complex applications.
    atribut:
    • UNSPSC: 39121004
    • Input Voltage (V): 100 to 240 (AC)
    • Mounting: DIN Rail
    • Phase - Electrical: Single
    • Style: Switching
  13. MEAN WELL Isolated DC-DC Converter
    Mulai

    Rp1.199.900

    MEAN WELL Isolated DC-DC Converter
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  14. SUNLUX Power Supply Single Output 24V DC
    Mulai

    Rp239.900

    SUNLUX Power Supply Single Output 24V DC
    Deskripsi:
    Single Output.
    atribut:
    • Output voltage (V): DC 24
  15. TDK-Lambda Noise Filter RSEN Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp359.900

    TDK-Lambda Noise Filter RSEN Series
    atribut:
    • For use with: Single Phase Power Supply
    • Mounting Style: Through Hole
    • Accessory Type: Single Phase Filter
    • Standards Met: CSA C22.2 No.8 File No. 208777, EN 60939 Licence Ref. No. SE/07115-2, RoHL Compliant, UL 1283 File No. E62388
  16. Autonics Power Electronic SMPS Panel Mount SPA Series
    Mulai

    Rp799.900

    Autonics Power Electronic SMPS Panel Mount SPA Series
    Deskripsi:
    The SPA series switching mode power supplies provide efficient power conversion and stable power supply with minimal noise and ripple. Various output voltage (5 VDC, 12 VDC, 24 VDC) and output power (30 W, 50 W, 75 W, 100 W, 400 W) models are available for diverse applications. The SPA series also features built-in overcurrent protection circuit, output short-circuit protection circuit, overheat protection circuit, and overvoltage protection circuits.
  17. TDK-Lambda Power Supply Substrate Type Power Supply ZWQ Series
    Mulai

    Rp3.999.900

    TDK-Lambda Power Supply Substrate Type Power Supply ZWQ Series
    atribut:
    • Shape: With cover
    • Output Current (A): CH1: 15 (natural air-cooled) / CH2: 4 (natural air-cooled) / CH3: 4 (natural air-cooled) / CH4: 10 (natural air-cooled) / CH1: 19 (forced air-cooled) / CH2: 5 (forced) Air-cooled) / CH3: 5 (forced air-cooled) / CH4: 12 (forced air-cooled)
    • Maximum Output Power (W): Natural air cooling: (general) 130 / forced air cooling: (general) 170
    • Input Voltage Range (V): AC85-265 / DC120-370
    • RoHS Directive: Compatible with 10 substances
    • Recommended EMC Filter: RSEC-2006 , RSEL- 2006W , RSEV-2006
    • Rated Output Voltage (V) : CH1: DC + 5 / CH2: DC + 12 / CH3: DC-12 / CH4: DC + 24
  18. WD-40 Multi-Purpose Lubricant (Pelumas Serbaguna)
    Rating:
    98% of 100
    (33)
    Mulai

    Rp62.900

    WD-40 Multi-Purpose Lubricant (Pelumas Serbaguna)
    Deskripsi:
    WD-40 Multi-Use ProductPRODUK MULTIGUNA DENGAN 5 FUNGSI DAN LEBIH DARI 2.000 KEGUNAANFungsi Product :1. MELUMASI: Melumasi semua jenis komponen yang bergerak secara efektif seperti engsel pintu, roda, rantai, gear, dll2. MENEMBUS KE BAGIAN YANG MACET: Melepaskan komponen yang macet. Melonggarkan ikatan karat ke logam dan Membantu melepaskan komponen logam yang berkarat, terhambat atau macet.3. MEMBERSIHKAN: minyak, gemuk, tar, dan lem, serta mengelupas label, plester, dan stiker dengan mudah dan lagi bisa mengkilaplkan chrome.4. MELINDUNGI: Menjaga logam dari korosi dan terhadap kelembapan.5. MENGHILANGKAN KELEMBAPAN: Mengusir kelembapan dan menghindari komponen listrik pada mesin atau kendaraan korsleting yang disebabkan oleh kelembapan atau banjir.
Daftar Harga power supply 12v 30a Terbaru March 2026
Fort Power Supply Output Tunggal 12V DCRp129.900
TDK-Lambda Power SupplyRp419.900
Fort Power Supply Output Tunggal 24V DCRp129.900
DV Power Supply AC to DC Single OutputRp179.900
SUNLUX Power Supply Single Output 12V DCRp239.900
TDK-Lambda Switching Power Supply HWS SeriesRp12.999.900
OMRON Switching, Power Supply S8Fs-GRp1.399.900
OMRON Switch Mode Power SupplyRp269.900
Alinco Power SupplyRp1.799.900
WEIDMULLER Connect Power PRO PMRp669.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)