Cosel Switching Power Supply PJA Series

Sebelum PPN:
Rp1.299.900 - Rp18.999.900
Spesifikasi
Input Frequency (Hz)50/60(47 to 63)
Input Voltage (V)AC85 to 264 1Φ (Output derating is required for voltages less than AC115V. "Derating")
Operating Temperature (°C)-20 to 70
Overcurrent ProtectionOperates at 105% min of rated current, automatically recovers
SeriesPJ
ShapeWith cover
Storage Temperature (°C)-20 to 75
Vibration (m/s²)19.6 [10 to 55Hz (2G) cycle 3 minutes each in X, Y, and Z directions for 1 hour]

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan

Halaman Terkait