Beli power supplies di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- OMRON DC Power SuppliesDeskripsi:Compact, rugged power supplies are designed to power industrial control instrumentation devices, including sensitive electronic equipment, in areas where AC power is not convenient or accessible. An inexpensive alternative to running AC power through a large industrial machine.atribut:
- UNSPSC: 31160000
- Cyber Power Modular UPS 3 Phase (Unit Only)Deskripsi:CyberPower SM20KPM is a power module which can be installed into the UPS to provide vertical scalability and extended power capacity for datacenter UPS. Users can choose the number of power modules to install, and flexibly configure the power capacity based on their business needs. The product can be installed without taking any extra footprint, saving valuable floor space. The plug-n-play function supports quick and immediate installation. Moreover, the product features hot-swappable capability, allowing users to safely replace battery module without interrupting connected loads, and ensuring seamless operation. What's in the box 1. SM20KPM UPS2. Maintenance Bypass PDU3. Rackmount Ears4. User's Manual * Product contents may vary according to different regions. For detailed information, please refer to user's manual/quick start guide.atribut:
- Certifications: CE, IEC62040-1, IEC62040-2
- Storage Temperature (°C): -40 to 70
- Operating Temperature (°C): 0 to 40
- Phase: Three Phase Tower UPS
- Operating Elevation (m): ≤1000, Load Derated 1% per 100m from 1000m and 2000m
- SOLAHD DC Power Supply AccessoriesDeskripsi:These accessories are designed for use with DC power supplies, which help to convert AC voltage into DC voltage, and provide consistent DC power to machinery and equipment.atribut:
- UNSPSC: 39121004
- AMPS: 20
- Case Material: Metal
- Depth (inch): 4.55
- For use with: Sola SDN Series DC Power Supplies
- Height (inch): 4.88
- Input Voltage (V): 24 (DC)
- Output Noise (mV): Less Than 3.0
- Peak Amps (A): 20
- Standards: CE; CUL/CSA; UL
- Status indicator: Green LED
- Temperature Range (°F): -13 to 185
- Voltage Output (V): 24 (DC)
- Width (inch): 1.97
- OMRON Power Supply S8FS-C seriesatribut:
- Family Type: S8FS-C
- Fort Power Supply Output Tunggal 24V DCatribut:
- Output Voltage (V DC): 24
- Fort Power Supply Output Tunggal 15V DCatribut:
- Output Voltage (V DC): 15
- OMRON Switch Mode Power Supplies, Push-in TypeDeskripsi:Switch Mode Power Supplies, Push-in Type, Power Ratings 60 W, Output Voltage 24 VDC
- WINLAND ELECTRONICS Plug-In Power SuppliesDeskripsi:DC output power supplies plug into a wall outlet and convert AC to DC power to deliver DC voltage to electrical and battery-powered equipment, like servers, desktop computers, laptops, and cell phones. Power supplies should be matched to the input and output voltage as well as the rating of the existing receptacle.atribut:
- UNSPSC: 31160000
- OMRON Switching, Power Supply S8Fs-Gatribut:
- Terminal Shape: Screw terminal block
- fan: (Built-in) none
- Input Voltage Range (V): (Allowable) AC85-264, DC80-370
- Shape: With cover
- Type of Sign: Direct mounting
- Rated Input Voltage (V) : AC100 to 240
- Rated Output Current (A) : 8.5
- Rated Output Power (W): 100
- Rated Output Voltage (V) : DC12
- OMRON Omron Din Rail Mounting Power Supply/Panel Mounting Power Supplyatribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- OMRON DC Power SupplyDeskripsi:A narrow footprint permits installation in applications where space is at a premium., DIN Rail MountingProvide clean, stable DC power for a variety of industrial applications. Simple screw terminal connections allow easy installation., Wall MountingProvide high efficiencies across the entire load range. Power boost functionality supplies up to 3 times the rated current, allowing free start-up of loads with high inrush current. Ideal for demanding and complex applications.atribut:
- UNSPSC: 39121004
- Input Voltage (V): 100 to 240 (AC)
- Mounting: DIN Rail
- Phase - Electrical: Single
- Style: Switching
- Fort Power Supply Output Tunggal 12V DCatribut:
- Output Voltage (V DC): 12
- OMRON Switch Mode Power SupplyDeskripsi:S8JC-ZS, newly released Power Supply with CE marking, additional models for economical Power Supply, S8JC-Z series.atribut:
- Configuration: Power supply with cover; DIN guide rail mounting.
- Input Voltage (VAC): 200 to 240 VAC
- Output Current (A): 10.0
- Output Voltage (V DC): 5
- Power Rating (W): 50
- Type: S8JC-Z series models list.
- Cyber Power Datacenter UPS System 3 Phase HSTP Series (Unit Only)atribut:
- Outlet Type: Hardwire Terminal Block x 1
- Certifications: CE, IEC62040-1, IEC62040-2
- Storage Temperature (°C): -40 to 70
- Operating Temperature (°C): 0 to 40
- Phase: Three Phase Tower UPS
- Cyber Power Backup UPS System Value Series (Unit Only)Deskripsi:CyberPower Value600ELCD offers home and office users a reliable battery backup and safeguards office PCs, network communication equipment, and other electronic devices from surges, spikes, brownouts and other power incidents. Designed with GreenPower UPS™ Technology to improve operating efficiency and to minimize energy consumption, users can enjoy significant energy cost savings over conventional UPS systems. What's in the box 1. VALUE600ELCD UPS2. USB Cable3. User's Manual4. Product Registration Card * Product contents may vary according to different regions. For detailed information, please refer to user's manual/quick start guide.
- Custom Switching DC Power SupplyDeskripsi:- Output Code- AC Power Cord- Fuse(spare, already mounted on main body)atribut:
- Input Voltage (V): AC100
- Output voltage (V): 0 to 30
- Output Stabilizing Method: Switching Regulation Method
- WxDxH (mm): 70x220x160
- Alinco Power SupplyDeskripsi:Ultra-compact, lightweight and high-powered switching power supply with power poles! DM features include a large illuminated digital Volt/Amp meter, rear panel binding posts/front panel Anderson Power Poles (30A peak), voltage adjust (5-15V) or fixed at 13.8V, ripple less than 80mVp-p and protection for short-circuit, over temperature, and current limiting!
Daftar Harga power supplies Terbaru January 2026
| OMRON DC Power Supplies | Rp24.999.900 |
| Cyber Power Modular UPS 3 Phase (Unit Only) | Rp93.999.900 |
| SOLAHD DC Power Supply Accessories | Rp3.699.900 |
| OMRON Power Supply S8FS-C series | Rp309.900 |
| Fort Power Supply Output Tunggal 24V DC | Rp129.900 |
| TDK-Lambda Power Supply | Rp409.900 |
| DV Power Supply AC to DC Single Output | Rp179.900 |
| Fort Power Supply Output Tunggal 15V DC | Rp129.900 |
| OMRON Switch Mode Power Supplies, Push-in Type | Rp1.599.900 |
| WINLAND ELECTRONICS Plug-In Power Supplies | Rp1.299.900 |
Data diperbarui pada 26/01/2026 (Harga belum termasuk PPN)




















































































































































/Cyber%20Power%20Modular%20UPS%203%20Phase%20(Unit%20Only)/b9P103711405-1.jpg)













/Cyber%20Power%20Datacenter%20UPS%20System%203%20Phase%20HSTP%20Series%20(Unit%20Only)/b3P103711399-1.jpg)
/Cyber%20Power%20Backup%20UPS%20System%20Value%20Series%20(Unit%20Only)/c0P103711432-1.jpg)