Beli power meter dc di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SELEC Digital DC Meter
    Mulai

    Rp339.900

    SELEC Digital DC Meter
    Deskripsi:
    LED Volt Meter, 1Phase 2 Wire- For 1 phase 2 wire connection- For 3 phase with selector swicth connection- Input : 1Φ - 2wire- Range maximum 200VDC
  2. Autonics Digital Panel Meters Multipanel MT4W Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp759.900

    Autonics Digital Panel Meters Multipanel MT4W Series
    Deskripsi:
    The MT4Y/MT4W series compact digital panel meters are available in various input and output options, allowing flexible application in diverse environments. The units can display measured values between -1999 and 9999, and features various user-friendly functions including high/low-limit display scale, AC frequency measurement, zero-point adjustment, and PV transmission output scale function. The MT4Y series meters are DIN W 96 x H 48 mm and the MT4W series meters are DIN W 72 x H 36 mm in size.
  3. FLUKE Digital Clam Meter
    Mulai

    Rp6.099.900

    FLUKE Digital Clam Meter
    Deskripsi:
    Be ready for anythingThe Fluke True RMS Clamp Meter can read both AC and DC modes. Additionally, it is compatible with the new iFlex flexible current probe (sold separately), which increases the measurement range and provides increased display flexibility, and improved wire access.
    atribut:
    • Operating Humidity (without condensation) (%): Non condensing (<10 °C); ≤90 RH (10 °C to 30 °C); ≤75 RH (30 °C to 40 °C); ≤45 RH (40 °C to 50 °C)
    • Storage Altitude (m): 12000
    • Storage Temperature (°C): -40 to 60
  4. KYORITSU Power Meter
    Mulai

    Rp49.999.900

    KYORITSU Power Meter
    atribut:
    • Dimensions (mm): 175x120x65
    • Frequency Meter Range (Hz): 40 - 70
    • Crest Factor: Voltage: up to 2.5, Current: up to 3.0 (with 90% fs or less)
    • Display Range: 5 - 130% of each range(Voltage)\n1 - 130% of each range(Current)
    • Measurement Type: Voltage, Current, Frequency, Active power
    • Power Supply: AC Line: AC100 - 240V +/- 10% (50/60Hz)\nDC batteray: LR6 or Ni-MH (HR-15-51) x6 Battery charger not included), Battery life approx. 15h (LR6)
    • Wiring Connections: 1P2W, 1P3W, 3P3W, 3P3W3A, 3P4W
  5. DV 1 Phase Digital Meter
    Mulai

    Rp269.900

    DV 1 Phase Digital Meter
    Deskripsi:
    Digital Panel Meter. Best Quality, Affordable Price.
    atribut:
    • Input: 1P2W
    • Measurement Type: Ampere
  6. SELEC Digital Multifunction Meter
    Mulai

    Rp489.900

    SELEC Digital Multifunction Meter
    Deskripsi:
    3Phase LCD Multifunction Meter- With bargraph of Current- With Communication (RS485)- Input : 3Φ-3W/4W, 2Φ-3W, 1Φ-2W
    atribut:
    • Size (mm): 96x96
  7. Autonics Rotary Encoders Absolute Type Optical EP58SC Series
    Mulai

    Rp3.499.900

    Autonics Rotary Encoders Absolute Type Optical EP58SC Series
    Deskripsi:
    The EP58SC series single-turn absolute rotary encoders feature Ø58 mm size flanges with Ø10 mm clamping shaft designs. The single-turn absolute rotary encoders are available in various resolutions (up to 1024 divisions). The series is also available in various output codes including BCD, binary, and Gray codes.
  8. FLUKE Clamp Meters
    Mulai

    Rp9.999.900

    FLUKE Clamp Meters
    Deskripsi:
    True-rms measurements and optimized ergonomics make the 320 Series Clamp Meters the best general troubleshooting tools for commercial and residential electricians. The 323, 324 and 325 are designed to verify the presence of load current, AC voltage and continuity of circuits, switches, fuses and contacts. These small and rugged clamp meters are ideally suited for current measurements up to 400 A in tight cable compartments. The Fluke 324 model also includes temperature and capacitance measurement capabilities.Content :Clamp meter, Test Leads, Soft Case, User's Manual
    atribut:
    • DMM Response Type: True RMS
  9. Autonics Rotary Encoders Incremental Type E100H Series
    Mulai

    Rp4.599.900

    Autonics Rotary Encoders Incremental Type E100H Series
    Deskripsi:
    The E100H series incremental rotary encoders feature Ø100 mm size housings with Ø35 mm hollow shafts. The encoders are sturdy and durable and are ideal of application in elevator systems. Various models are available by resolution and control output options.
    atribut:
    • Accessories: Bracket: 2, Connector cable
    • Connection Type: Radial connector type
    • Humidity Level: 35-85%RH, Enclosed space: 35-90%RH
    • Inner Shaft Diameter (mm): Ø35
    • Maximum Allowed Resolution (rpm): 3600
    • Environment Temperature Level (°C): -10 to 70, enclosed space: -25 to 85
    • Maximum Frequency Response (kHz): 300
    • Standard Protection: IP50
    • Starting Torque (gf.cm): Max. 300 (max. 0.0294N.m)
  10. Fort Ampere Meter AC Digital
    Mulai

    Rp179.900

    Fort Ampere Meter AC Digital
    Deskripsi:
    AC Digital Ampermeter:- For single phase- For 3 phase by selector switch
  11. FLUKE Clamp Meter (Tang Ampere)
    Mulai

    Rp6.399.900

    FLUKE Clamp Meter (Tang Ampere)
    atribut:
    • Dimensions (mm): 207 x 75 x 34
    • Standard: CAT III 600 V, CAT IV 300 V
    • DC Voltage (V): 600
    • Continuity (ohm): 70 or less
    • Weight (g): 265
    • AC Current (A): 400
    • AC Voltage (V): 600
    • Resistance (ohm): 400/4000
    • Wire Diameter (mm): ØUp to 300
  12. CIC Ampere Meter
    Mulai

    Rp99.000

    CIC Ampere Meter
    Deskripsi:
    Analog Meter CIC- Produk analog meter CIC diproduksi sesuai standar IEC 51- Keakuratan dan kehandalan dijamin dengan pemakaian coil yang berkualitas- Casing terbuat dari ABS yang meredam api- Mengukur nilai efektif (True RMS) dari 0-500V- Range pengukuran : 0-60A (direct connection),.../5A (Via CT), dengan range arus primer 50-6000A- Sistem pengukuran : Moving Iron, Overscale 200% In
  13. Autonics Indicator Bar Graph Type KN-2000W Series
    Mulai

    Rp1.899.900

    Autonics Indicator Bar Graph Type KN-2000W Series
    Deskripsi:
    The KN-2000W series 1-channel digital indicators with 3-color LED display are capable of processing various inputs including thermocouple, RTD, and analog inputs. The series also supports various output types and the display can be set to change colors automatically during alarm output.
  14. KYORITSU Power Meter
    Mulai

    Rp74.999.900

    KYORITSU Power Meter
    Deskripsi:
    - Comprehensive real-time monitoring, recording and analysis of single and 3-phase systems - Voltage, Current, Power Factor and Frequency measurements - Power analysis (Active, Apparent and Reactive power) - Energy analysis (Active, Apparent and Reactive power) - Active power accuracy: ±0.3%rdg±0.2%f.s. - Automatic wiring check function to prevent incorrect connections - Large memory capability (2GB) using built-in SD card interface - Real time & remote measurements using Android application - synchronous measurements between two units of KEW 6305 - Wide selection of clamp sensors allow measurements from 0.1A to 3000A - The instrument automatically recognizes what kind of clamp sensor is connected to it - Windows software for data analysis and setting via USB port or Bluetooth
    atribut:
    • Wiring Connections: 1P2W, 1P3W, 3P3W, 3P3W3A, 3P4W
    • Measurment: Voltage, Current, Frequency, Active Power
    • Voltage Accuracy: ±0.2%rdg±0.2%f.s (sine wave, 45-65Hz)
    • Current Range [RMS]: ( 3000A type ) : 60.00 / 300.0 / 600.0 / 1500 / 3000A / auto
    • Current Accuracy: ±0.2%rdg±0.2%f.s + Accuracy of Clamp Sensor (sine wave, 45-65Hz)
    • Communication Interface: USB, Bluetooth
    • Dimensions (L x W x D) (mm): 175x120x65
    • PC Card Type: Sd Card
    • Power Supply: AC100-240V (50/60Hz)/LR6 x 6
    • Voltage Range rms (V): 150.0/300.0/500.0
  15. FLUKE Digital Clamp Meter with Flexible Clamp (Tang Ampere)
    Mulai

    Rp20.999.900

    FLUKE Digital Clamp Meter with Flexible Clamp (Tang Ampere)
    Deskripsi:
    Tang Ampere Digital untuk mengukur arus listrik dan tegangan secara bersamaan dalam rentang ukur 1000A dan 1000V dan dapat di perbesar menjadi 2500A dalam arus AC (bolak balik) menggunakan tang fleksibel. Fluke 376 adalah pengganti dari tang ampere fluke 337
    atribut:
    • Battery: 2 AA batteries, NEDA 15A, IEC LR6
    • DC Current (A): 999.9
    • Capacitor Capacity (F): 1000microF, Resolution: 0.1microF (<= 100microF), 1microF (<= 1000microF)
    • Safety: CAN / CSA-C22.2 No.61010-1-04, ANSI / UL 61010-1: 2004, ANSI / ISA-61010-1 (82.02.01): 2004, EN / IEC 61010-1: 2001 ~, 1000V Measurement category (CAT) III, 600V Measurement category (CAT) IV, pollution degree 2, EN / IEC 61010-2-032: 2002, EN / IEC 61010
    • Dimensions (mm): 246x83x43
    • Weight (g): 388
    • AC Voltage (V): 1000
    • Altitude Used: 3000m
    • DC Voltage (V): 1000
    • Frequency Range (Hz): 5.0 to 500.0
    • Measuring Range (mV): DC500
    • Operating Humidity (%): Non-condensing (<10 degrees Celsius), ≤90% RH (10-30 degrees Celsius), ≤75% RH (30-40 degrees Celsius), ≤45% RH (40-50 degrees Celsius)
    • Operating/Storage Temperature (°C): 10 to + 50 / -40 to + 60
    • Resolution: 0.1A, 0.1V, 0.1mV, 0.1Hz
  16. Fort Ampere Meter Direct AC Analog
    Mulai

    Rp66.000

  17. Fort Ampere Meter VIA CT/5A AC Analog
    Mulai

    Rp61.000

Daftar Harga power meter dc Terbaru September 2025
SELEC Digital DC MeterRp339.900
Autonics Digital Panel Meters Multipanel MT4W SeriesRp759.900
FLUKE Digital Clam MeterRp6.099.900
KYORITSU Power MeterRp49.999.900
DV 1 Phase Digital MeterRp269.900
Fort Ampere Meter DC DigitalRp279.900
Fort Ampere Meter AC/DC AnalogRp39.000
SELEC Digital Multifunction MeterRp489.900
Autonics Rotary Encoders Absolute Type Optical EP58SC SeriesRp3.499.900
FLUKE Clamp MetersRp9.999.900

Data diperbarui pada 06/09/2025 (Harga belum termasuk PPN)