Beli power meter clamp di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KYORITSU Load Current Clamp Sensors
    Mulai

    Rp5.299.900

    KYORITSU Load Current Clamp Sensors
    atribut:
    • Application For: Loggers 5010; Loggers 5020; Power Meter 6305; Power Quality Analyzer 6315
    • Cable Length: Approx. 3m
  2. Pro'sKit 3 5/6 Smart Digital Clamp Meter
    Mulai

    Rp1.199.900

    Pro'sKit 3 5/6 Smart Digital Clamp Meter
    Deskripsi:
    One Key to make a measurement.Simultaneous measurement, Dual displayAuto range
    atribut:
    • Dimensions (mm): 188x68x38
    • Power Source: 1.5V AAAx2
    • DCV: 6V /60V/600V ±(0.5%+3d)
    • ACV: 6V /60V/600V ±(0.8%+5d)
  3. FLUKE Log Recording Multimeter For Rms Type Electronic Equipment (Multitester)
    Mulai

    Rp29.999.900

    FLUKE Log Recording Multimeter For Rms Type Electronic Equipment (Multitester)
    atribut:
    • Weight (g): 870.9
    • Lifespan: 100 hours minimum, 200 hours in logging mode
    • Dimensions (mm): 222x102x60
    • Battery: 6 AA alkaline batteries (NEDA15AIECLR6)
    • Relative Humidity: 0-90% (0-37 degrees Celsius), 0-65% (37-45 degrees Celsius), 0-45% (45-55 degrees Celsius)
    • Operating/Storage Temperature (°C): -20 to + 55 / -40 to +60
  4. FLUKE Infrared Thermometer
    Mulai

    Rp1.399.900

    FLUKE Infrared Thermometer
    Deskripsi:
    - No contact type. Compact, low price and easy to operate.- Emissivity setting can be changed to match the material of the object.
    atribut:
    • Minimum Temperature Display (°C): 0.1
  5. FLUKE Industrial Multimeter Service Kit (Multitester)
    Mulai

    Rp29.999.900

    FLUKE Industrial Multimeter Service Kit (Multitester)
    Deskripsi:
    This combo kit is built around the Fluke 289, Fluke's next-gen high performance industrial logging multimeter, combined with the i400 AC current clamp. Together, they help solve complex problems in electronics, plant automation, power distribution, and electro-mechanical equipment. The kit includes special accessories to make you even more productive on the job and will save over 15% compared with the individually priced items. Plus, you'll be working with the most trusted tools in the world.Fluke 289 DMM Features- Provides the ability to log data and graphically- TrendCapture graphically displays logged data session to quickly determine whether anomalies may have occurred.- Review up 10,000 recorded events and logged readings with on-board TrendCapture- Zoom on trend provides unprecedented ability to view and analyze TrendCapture data; zoom in up to 14 times.- Low Pass filter for accurate voltage and frequency measurements at the same time on adjustable speed motor drives and other electrically noisy equipment.- Includes premium test leads, alligator clips, and amp jack plugsFluke i400 AC Current Clamp Features- Provides accurate current measurements up to 400 A ac without breaking electric circuits.- Flexible, heat resistant test leads and alligator clips complete this high-performance kit.- Soft non-slippery over mold handle prevents from accidental touching live wiring- Max. conductor Ø 32 mm1000V voltage detection range for wide range of applications use- Measures up to 1000 V AC/DC voltage- Measures up to 10 A AC/DC current- Measure resistance up to 500 MΩ- Measure frequency up to 1000 kHz maxSafety Features- Rated for CAT III 1000 V for added protection- Rated for CAT IV 600 V for added protection- CE and CSA approved
    atribut:
    • Battery Type: 6 AA alkaline batteries, NEDA 15A IECLR6
    • Battery Life (hour): 100 minimum, 200 in logging mode
    • Temperature (°C): Operating : -20°C to 55°C; Storage : -40°C to 60°C
    • Electromagnetic Compatibility: EMC EN61326–1
    • Vibration: Random vibration per MIL-PRF-28800F Class 2
    • Conductance (nS): 50
    • DC mV Resolution (μV): 1
    • Logging Memory: Up to 15000 readings
    • Maximum Conductor Diameter (mm): 32
    • Maximum Conductor Size (busbar) (mm): 750
    • Maximum Non-destructive Current (A): 1000
    • Maximum Voltage (V) : 1000 (between any terminal and earth ground)
    • Megaohm Range (MΩ): Up to 500
    • Nominal Current Range (A): 400 (Fluke i400)
    • Output Cable Length (m): 1.5
    • Output Level (mA/A): 1
    • Shock (m): 1 drop per IEC/EN 61010–1 3rd Edition
    • Size (HxWxL) (cm): 22.2x10.2x6
    • True-RMS AC Bandwidth (kHz): 100
    • Usable Frequency (Hz): 5-20000
  6. FLUKE True-RMS Industrial Logging Multimeter (Multitester)
    Mulai

    Rp24.999.900

    FLUKE True-RMS Industrial Logging Multimeter (Multitester)
    Deskripsi:
    -Equipped with a logging function with memory allowing graph presentation of measured values without the use of a PC.
    atribut:
    • DC Voltage: 1000V
    • AC Voltage: 1000V
    • Direct Current: 0.4 to 10A
    • Alternating Current: 0.4 to 10A
    • Resistance: 500MΩ
    • Detection Method: True Effective Value Type (RMS)
    • Maximum Display: 50000 counts
    • Width x Depth x Height: 102x60x222mm
  7. FLUKE Multimeter Digital
    Mulai

    Rp3.799.900

    FLUKE Multimeter Digital
    Deskripsi:
    This product gives users the means to quickly and easily do basic testing. It is easy to use and is packed with the features needed to repair most electrical problems.
  8. FLUKE Insulation Resistance Tester
    Mulai

    Rp26.999.900

    FLUKE Insulation Resistance Tester
    atribut:
    • Minimum Display (MΩ): 0.01
    • Rated Measuring Voltage (V/MΩ): 500/500, 1000/2000
    • Voltage (V): 600 (DC); 600 (AC)
  9. FLUKE Tang Ampere
    Mulai

    Rp1.799.900

  10. FLUKE Industrial True RMS Heavy Duty Multimeter (Multitester)
    Mulai

    Rp19.999.900

    FLUKE Industrial True RMS Heavy Duty Multimeter (Multitester)
    Deskripsi:
    The 87V MAX contains all the trusted features of the most popular digital multimeter used today, the Fluke 87V, and then some. From wet, dusty or dark environments to long days, the 87V MAX was designed to help you finish the most on a work site. It features a unique function for accurate voltage and frequency measurements on variable frequency motor drives (VFDs) and other electrically noisy equipment; using true-rms ac voltage and current for accurate measurements on non-linear signals. Fluke's most rugged digital multimeter. The 87V MAX is built with an IP67 rated, industrial-strength case and a removable holster. The holster doubles as a test probe holder for easier, one-handed operation. This meter is fully waterproof and dust proof keep working reliably no matter where your job takes you.
    atribut:
    • Power: Three AA batteries. 800 hours typical, without backlight
    • Size (cm): 6.0x10.1x21.5
    • Operating Altitude: 2000 m
  11. FLUKE True-RMS Data Logging Multimeter (Multitester)
    Mulai

    Rp27.999.900

    FLUKE True-RMS Data Logging Multimeter (Multitester)
    Deskripsi:
    Fluke 289 True-RMS Logging Multimeter helps you find little problems before they become big onesThe Fluke 289 is the next generation high performance industrial logging multimeter. This Fluke DMM is designed to solve complex problems in electronics, plant automation, power distribution, and electro-mechanical equipment. Let the 289 be your watchdog for systems or processes while you are off doing other jobs. It provides the ability to log data and graphically review up 10,000 recorded events and logged readings with on-board TrendCapture. Zoom on trend provides a 14x zoom to view and analyze data—without needing a PC.Other useful features:- Provides up to a 14x zoom to view and analyze TrendCapture data in depth- Includes a selectable AC filter (smoothing mode) to help display a steadier reading when the input signal is changing rapidly or noisy.- Offers adjustable recording and auto hold thresholds to specify a percentage change in the readings that begins a new event- Features a large 50,000 count, 1/4 VGA dot matrix display with white backlight- Stores up to 15,000 recorded events so you can save multiple logging sessions before PC download is necessary- Provides two-terminal 50 ohm range with 1 milliohm resolution, 10 mA source current, for measuring and comparing differences in motor winding resistance or contact resistance- Includes low pass filter for accurate voltage and frequency measurements at the same time on adjustable speed motor drives and other electrically noisy equipment.- Provides LoZ Volts, a low impedance voltage function for eliminating ghost voltages Recommended when testing for absence or presence of live power- Features on-board help screens for measurement functions- Includes a real-time clock to automatically time stamp saved readings- Offers relative mode to remove test lead resistance from low ohms or capacitance measurements- Provides True-RMS AC voltage and current for accurate measurements on non-linear signals- Measures up to 10 A (20 A for 30 seconds)Provides up to 100 mF capacitance range- Records transients as fast as 250 μs with peak capture- Includes premium test leads, alligator clips, and amp jack plugs- Offers optional magnetic hanger for easy setup and viewing while freeing your hands for other tasks- Works with optional FlukeView forms to enable you to document, store and analyze individual readings or a series of measurements, then convert them into professional-looking documents.
    atribut:
    • Battery Type: 6 AA alkaline batteries, IECLR6
    • Battery Life (hour): 100 minimum, 200 in logging mode
    • Temperature (°C): Operating : -20°C to 55°C; Storage : -40°C to 60°C
    • Electromagnetic Compatibility: EMC EN61326–1
    • Vibration: Random vibration per MIL-PRF-28800F Class 2
    • Conductance (nS): 50
    • DC mV Resolution (μV): 1
    • Logging Memory: Up to 15000 readings
    • Maximum Voltage (V) : 1000 (between any terminal and earth ground)
    • Megaohm Range (MΩ): Up to 500
    • Shock (m): 1 drop per IEC/EN 61010–1 3rd Edition
    • Size (HxWxL) (cm): 22.2x10.2x6
    • True-RMS AC Bandwidth (kHz): 100
  12. FLUKE Clamp Meters
    Mulai

    Rp26.999.900

    FLUKE Clamp Meters
    Deskripsi:
    True-rms measurements and optimized ergonomics make the 320 Series Clamp Meters the best general troubleshooting tools for commercial and residential electricians. The 323, 324 and 325 are designed to verify the presence of load current, AC voltage and continuity of circuits, switches, fuses and contacts. These small and rugged clamp meters are ideally suited for current measurements up to 400 A in tight cable compartments. The Fluke 324 model also includes temperature and capacitance measurement capabilities.Content :Clamp meter, Test Leads, Soft Case, User's Manual
    atribut:
    • DMM Response Type: True RMS
    • Current Measure AC Max (A): 1000
    • Jaw Opening Max (mm): 34
    • Dimensions (HxWxD) (mm): 249x85x45
    • Product Range: Fluke - 37x Series
  13. monotaro Tire Pressure Gauge Double (Pengukur Tekanan Ban)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp349.900

    monotaro Tire Pressure Gauge Double (Pengukur Tekanan Ban)
    Deskripsi:
    If you connect to an air compressor, you can fill the car and motorcycle with air, measure pressure and measure air pressure.
    atribut:
    • Normal Working Pressure (MPa): 0.1 to 0.5
    • Measuring Range (kPa): 0 to 800 (0 to 0.8 MPa)
    • Type: Double tire compatible
    • Connection Thread: Hose: Parallel thread for G1 / 4 pipe x Parallel thread for G1 / 4 pipe, plug: M11 x 1.0 mm
    • Compatible Fluid: air
    • Types of Hozardous Materials: Non-dangerous goods
    • Compatible: Rice valve
    • Material: Body: Aluminium Alloy, Hose: Synthetic rubber, Chuck: Brass
    • Hose Length (mm): About 420
    • Maximum Working Pressure (MPa): 0.8
    • Minimum Scale (MPa): 0.01
    • Gauge Diameter (Ø mm): 60
  14. FLUKE Clamp Meter (Tang Ampere)
    Mulai

    Rp6.999.900

    FLUKE Clamp Meter (Tang Ampere)
    atribut:
    • Dimensions (mm): 207 x 75 x 34
    • Standard: CAT III 600 V, CAT IV 300 V
    • DC Voltage (V): 600
    • Continuity (ohm): 70 or less
    • Weight (g): 265
    • AC Current (A): 400
    • AC Voltage (V): 600
    • Resistance (ohm): 400/4000
    • Wire Diameter (mm): ØUp to 300
  15. FLUKE Multimeter Digital True RMS (Multitester)
    Mulai

    Rp9.999.900

    FLUKE Multimeter Digital True RMS (Multitester)
    atribut:
    • Direct Current: 10A
    • Alternating Current: 10A
    • Resistance: 50MΩ
    • Detection Method: True Effective Value Type (RMS)
    • Maximum Display: 6000 counts
    • Voltage (V): 1000 (DC); 1000 (AC)
    • Width x Depth x Height: 90x43x185mm
  16. FLUKE Multimeter Digital Rugged (Multitester)
    Mulai

    Rp20.999.900

    FLUKE Multimeter Digital Rugged (Multitester)
    Deskripsi:
    -Withstands excessive impulse exceeding 8000V. Its safety performance prevents human body from getting affected even when surge or spike causes ark blasting.-Has a complete shield protection design and it can operate under extreme conditions at temperatures from -15°C to +55°C(can operate for up to 20 minutes at -40°C)and relative humidity of 95%.-Power Supply:AA Dry Batteryx6 (accessory).-IP67 waterproof/dust proof design.-Measurement range can expand to 1000V.-Measures alternating/direct current of up to 10A
    atribut:
    • AC Current (A): 0.0000001 - 10
    • AC Voltage (V): 0.0001 - 1000
    • Battery Life (hour): 800
    • Battery Type: Three AA batteries
    • Capacitance (μF): 0.001 - 9999
    • DC Current (A): 0.0000001 - 10
    • DC Voltage (V): 0.0001 - 1000
    • Drop Test (ft): 10 drop test
    • Dustproof/waterproof Rating: IP 67
    • External protection: Rubber holster
    • Frequency (Hz): 0.5 - 199990
    • Maximum Display: 6000
    • Mine Safety: MSHA Approved
    • Resistance (ohm): 0.1 - 50000000
    • Safety Rating: CAT IV 600 V/CAT III 1000 V
    • Size (HxWxL) (cm): 6.35x10.0x19.81 (with holster)
    • Temperature (°C): -200 to +1090
  17. FLUKE Multimeter Digital (Multitester)
    Mulai

    Rp10.999.900

    FLUKE Multimeter Digital (Multitester)
    Deskripsi:
    -Equipped with functions that are required to troubleshoot or repair the HVAC(heating, ventilating, air conditioning)system.-Detection Method:True Effective Value Type (RMS).-Power supply:Laminated type 9V dry batteryx1 (accessory).-A large white LED backlight
    atribut:
    • DC Voltage: 600V
    • AC Voltage (V): 600
    • Resistance (MΩ): 40
    • Alternating Current (A): 400
    • Detection Method: True Effective Value Type (RMS)
    • Direct Current: 10A
    • Maximum Display: 6000 counts
    • WxDxH (mm): 85x46x167
  18. Bola Dunia Copy Paper A4 80gsm (Kertas HVS / Fotocopy)
    Rating:
    97% of 100
    (6)
    Mulai

    Rp54.900

    Bola Dunia Copy Paper A4 80gsm (Kertas HVS / Fotocopy)
    Deskripsi:
    - Bola Dunia menawarkan kertas putih yang superior dan kelancaran untuk kualitas cetak yang tajam. - Sepenuhnya menjamin kinerja optimal dalam kecepatan printer Laser yang high-speed dan long-speed, mesin fotokopi, printer inkjet, serta faks.
    atribut:
    • Size: A4
    • Color: White
    • Number of Sheets: 500
    • Paper Weight (gsm): 80
Daftar Harga power meter clamp Terbaru October 2026
KYORITSU Load Current Clamp SensorsRp5.299.900
Pro'sKit 3 5/6 Smart Digital Clamp MeterRp1.199.900
FLUKE Log Recording Multimeter For Rms Type Electronic Equipment (Multitester)Rp29.999.900
FLUKE Infrared ThermometerRp1.399.900
FLUKE Industrial Multimeter Service Kit (Multitester)Rp29.999.900
FLUKE True-RMS Industrial Logging Multimeter (Multitester)Rp24.999.900
FLUKE Multimeter DigitalRp3.799.900
FLUKE Insulation Resistance TesterRp26.999.900
FLUKE Tang AmpereRp1.799.900
FLUKE Industrial True RMS Heavy Duty Multimeter (Multitester)Rp19.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)