Spesifikasi
| Battery Type | 6 AA alkaline batteries, NEDA 15A IECLR6 |
|---|---|
| Battery Life (hour) | 100 minimum, 200 in logging mode |
| Temperature (°C) | Operating : -20°C to 55°C; Storage : -40°C to 60°C |
| Electromagnetic Compatibility | EMC EN61326–1 |
| Vibration | Random vibration per MIL-PRF-28800F Class 2 |
| Conductance (nS) | 50 |
| DC mV Resolution (μV) | 1 |
| Logging Memory | Up to 15000 readings |
| Maximum Conductor Diameter (mm) | 32 |
| Maximum Conductor Size (busbar) (mm) | 750 |
| Maximum Non-destructive Current (A) | 1000 |
| Maximum Voltage (V) | 1000 (between any terminal and earth ground) |
| Megaohm Range (MΩ) | Up to 500 |
| Nominal Current Range (A) | 400 (Fluke i400) |
| Output Cable Length (m) | 1.5 |
| Output Level (mA/A) | 1 |
| Shock (m) | 1 drop per IEC/EN 61010–1 3rd Edition |
| Size (HxWxL) (cm) | 22.2x10.2x6 |
| True-RMS AC Bandwidth (kHz) | 100 |
| Usable Frequency (Hz) | 5-20000 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This combo kit is built around the Fluke 289, Fluke's next-gen high performance industrial logging multimeter, combined with the i400 AC current clamp. Together, they help solve complex problems in electronics, plant automation, power distribution, and electro-mechanical equipment. The kit includes special accessories to make you even more productive on the job and will save over 15% compared with the individually priced items. Plus, you'll be working with the most trusted tools in the world.
Fluke 289 DMM Features
- Provides the ability to log data and graphically
- TrendCapture graphically displays logged data session to quickly determine whether anomalies may have occurred.
- Review up 10,000 recorded events and logged readings with on-board TrendCapture
- Zoom on trend provides unprecedented ability to view and analyze TrendCapture data; zoom in up to 14 times.
- Low Pass filter for accurate voltage and frequency measurements at the same time on adjustable speed motor drives and other electrically noisy equipment.
- Includes premium test leads, alligator clips, and amp jack plugs
Fluke i400 AC Current Clamp Features
- Provides accurate current measurements up to 400 A ac without breaking electric circuits.
- Flexible, heat resistant test leads and alligator clips complete this high-performance kit.
- Soft non-slippery over mold handle prevents from accidental touching live wiring
- Max. conductor Ø 32 mm
1000V voltage detection range for wide range of applications use
- Measures up to 1000 V AC/DC voltage
- Measures up to 10 A AC/DC current
- Measure resistance up to 500 MΩ
- Measure frequency up to 1000 kHz max
Safety Features
- Rated for CAT III 1000 V for added protection
- Rated for CAT IV 600 V for added protection
- CE and CSA approved
Fluke 289 DMM Features
- Provides the ability to log data and graphically
- TrendCapture graphically displays logged data session to quickly determine whether anomalies may have occurred.
- Review up 10,000 recorded events and logged readings with on-board TrendCapture
- Zoom on trend provides unprecedented ability to view and analyze TrendCapture data; zoom in up to 14 times.
- Low Pass filter for accurate voltage and frequency measurements at the same time on adjustable speed motor drives and other electrically noisy equipment.
- Includes premium test leads, alligator clips, and amp jack plugs
Fluke i400 AC Current Clamp Features
- Provides accurate current measurements up to 400 A ac without breaking electric circuits.
- Flexible, heat resistant test leads and alligator clips complete this high-performance kit.
- Soft non-slippery over mold handle prevents from accidental touching live wiring
- Max. conductor Ø 32 mm
1000V voltage detection range for wide range of applications use
- Measures up to 1000 V AC/DC voltage
- Measures up to 10 A AC/DC current
- Measure resistance up to 500 MΩ
- Measure frequency up to 1000 kHz max
Safety Features
- Rated for CAT III 1000 V for added protection
- Rated for CAT IV 600 V for added protection
- CE and CSA approved
Feature
- True-RMS accuracy with manual and automatic ranging, Display Hold, Auto Hold, and Min/Max-Average recording give you the results you need.- Fluke-i400 AC 400A Current Clamp turns the 289 into a clamp meter.
- Safety rated CAT III 1000 V, CAT IV 600 V meter to get you home safely from the job.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/7wP106957284-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
