Beli pompa stainless di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- MCKARLEN Pump Submersible Sewage Stainless SB Series (Pompa Air Celup Limbah)Deskripsi:The SB Series Agitator pumps are used for heavy sludges, ash removal, coal handling and similar applications. They serve the most demanding services. The pumps are constructed of cast iron upper cover and stainless steel double frame cases. Inlet Plate & Pump Casing are made of wear resistant cast iron to withstand very abrasive liquids.Application:- For sump effluent, wastewater & sewage.- Groundwater lowering.- General construction & Civil engineering application.- Tunnel & Subway construction.- Municipal pump pits.- Rain and spring water drainage.atribut:
- Frequency (Hz): 50
- CNP Horizontal Single Stage Centrifugal Pump OnlyDeskripsi:Produk Horizontal Single Stage Centrifugal Pump Only dari CNP ini memiliki daya 1.1-37 kW tahan lama, kuat dan awet sangat cocok digunakan untuk keperluan industri, pengolahan , konstruksi dan aplikasi lainnya
- AQUA SYSTEM Manual Pump for PailDeskripsi:-Pump for both Pail can and 18-Liter square can for oil, kerosene, and light oil.-Mounting is just fitting the adapter into the mouth of the can.-Easy operation just by moving the piston up and down.-General oil, cutting oil. (high viscosity response).-For 40mm Capatribut:
- Body Material: Steel
- For Base (mm): 40
- Hose (mm): 12x350
- Material (Hose): PVC
- Material (Packing): Nylon
- Total Length (mm): 632
- Usable Viscosity (MPa): 10000 S or less
- Discharge Rate (cc/stroke): 200
- Purpose of Use: General oil, cutting oil. (high viscosity response)
- Leo Pump Pompa Air Semi Jet Pump Stainless OtomatisDeskripsi:AJm Jet Pump with High Flow. Application : - Our jet pump can be used to transfer clean water or other liquids similar to water in physical and chemical properties. - The pumps are suitable for lifting water from the well, garden irrigation, pressure boosting of running water, and supporting equipment etc.atribut:
- Suction Power (m): 9
- SNI License: Yes
- SNI Number: No. 036/LSP/QI/06-XI/2023
- Pedrollo Centrifugal Pump Single Phase-Impeller Stainless Steelatribut:
- Voltage (V): 220
- Suction (m): 7
- Phase: 1
- Impeller: Stainless Steel AISI 304
- CNP Horizontal Single Stage Centrifugal Whole PumpDeskripsi:Pump design according to DIN24255, All the parts contact with liquid made of stainless steel with high efficiency. Standard TEFC IEC B35 motor driven, single phase up to 2.2kw. Max. working pressure 10 bar.
- Shimizu Pompa Semi JetDeskripsi:Semi jet pump Shimizu memiliki kapasitas maks 39 L/min-71 L/min, total head 30m-50m, daya hisap max 11m, Cocok untuk keperluan air kapasitas besar baik di rumahan, gedung , konstruksi dan industri
- MCKARLEN Multistage Centrifugal Pumpatribut:
- Material: Impeller : PPO, Casing : Cast Iron, Mechanical Seal : CA/CE, Shaft : SUS304
- pH Range: 6 up to 8
- Protection Class: IP54/IP55
- Speed (rpm): 2900/3450
- Maximum Liquid Temperature (°C): 40
- Pole : 2 (50Hz)
- Shimge Pump Submersible Sewage Stainless Steel Casing (Pompa Air Celup Limbah)atribut:
- Speed (rpm): 3000
- Shimizu Jet Pump for Deep Well PC Series (Pompa Air)Deskripsi:Jet pump PC sumur dalam Shimizu memiliki daya hisap yang lengkap 15-50m, total head max 33-100m,kapasitas flow 29-38 l/min, digunakan untuk rumahan bertingkat, gedung, dan daya dorong tinggi
- York Pump Pump Control OtomatisDeskripsi:York Pump Pressure Control dengan variasi produk 1 dan 3 mode dengan desain yang lebih modern dan lebih canggih sangat cocok untuk kebutuhan rumahan, kebun dan taman
- Lion Star Hand Drum Pumpatribut:
- Dimensions (mm): H 580
- Packing Dimensions (mm): 645 x 325 x 855
- Volume (m³): 0.179
- Shimizu Water Pump PS SeriesDeskripsi:Jet pump sumur dangkal Shimizu hemat energi listrik memiliki kapasitas max 31lpm-60lpm, daya hisap max 9m, pekarangan, taman, gedung, dan rumah sangat cocok dengan tipe pompa ini.
- monotaro Manual Kerosene PumpDeskripsi:Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Material: Polyethylene
- Overall Length (mm): About 550
- Hose Length (mm): About 550
- Discharge amount: About 6.5L/min
- how to use: Turn the cap to the right when refueling, and turn the cap to the left to stop.
- Liquid used: kerosene
- Applicable Container Inner Diameter (Ø mm): 50
- WESTWARD Hand Operated Pail PumpDeskripsi:Oil Pumps, Applicators, and Transfer Systems are designed to help transfer or dispense oil from containers, drums, or totes. Use to help protect moving parts and to keep motors and mechanical equipment well-lubricated.atribut:
- Power Source: Hand Operated
- For Container Type: Drum
- Includes Suction Tube: Yes
- ACTION PUMP Hand Drum PumpDeskripsi:Cleaning hand drum pumps are made of materials that withstand the potentially corrosive effects of cleaning products. They are used to dispense and transfer small volumes of soap, detergent, degreaser, wax, or other cleaning solutions used in janitorial and sanitation work.
- Grundfos Pompa Transfer Tipe NS (Pompa Air)Deskripsi:NS adalah pompa sentrifugal yang dirancang untuk mentransfer air pada instalasi rumah tangga, industri kecil dan irigasi pertanian.Body dan motor pompa terbuat dari cast iron yang tahan terhadap korosi baik pada permukaan dalam maupun luar. Impeller pompa NS, terbuat dari bahan technopolymer dan juga cast iron.Rotor pompa dipasang pada ball bearing yang berukuran besar dan mengandung minyak, menjamin tidak berisik dan berumur panjang. Pompa NS 1 phase telah dilindungi dengan thermal dan overload protection.atribut:
- Pump Housing: Cast Iron
- Maximum Operating Pressure: 6bar
- Pump Inlet: 2.1/2inch
- Pump Outlet: 2inch
- Mains Fequency: 50Hz
- HCP Pump Submersible Stainless Steel (Pompa Celup)atribut:
- No. of Pole: 2
- Liquid Temperature (°C): 0~40
- Material: Upper Cover : SCS14; Motor Frame : SUS316; Shaft : SUS316 (0.5~10HP); M.seal : CA/CE & SiC/SiC; O-ring : Viton; Casing : SCS14; Impeller : SCS14
- Motor Type: 2P (3000rpm); Dry Motor
- Protection Degree: IP68
- Wasser Pompa DorongDeskripsi:Booster Pumps (Pompa Dorong) dengan spesifikasi total head 9-30 Meter dan flowrate 25-85L/Menit adalah pompa air dari Brand Wasser untuk kebutuhan industri dan bisnis anda.
Daftar Harga pompa stainless Terbaru March 2026
| MCKARLEN Pump Submersible Sewage Stainless SB Series (Pompa Air Celup Limbah) | Rp13.999.900 |
| CNP Horizontal Single Stage Centrifugal Pump Only | Rp6.599.900 |
| AQUA SYSTEM Manual Pump for Pail | Rp2.299.900 |
| Leo Pump Pompa Air Semi Jet Pump Stainless Otomatis | Rp4.199.900 |
| Pedrollo Centrifugal Pump Single Phase-Impeller Stainless Steel | Rp4.699.900 |
| CNP Horizontal Single Stage Centrifugal Whole Pump | Rp8.099.900 |
| Shimizu Pompa Semi Jet | Rp1.099.900 |
| MCKARLEN Multistage Centrifugal Pump | Rp3.599.900 |
| Shimge Pump Submersible Sewage Stainless Steel Casing (Pompa Air Celup Limbah) | Rp12.999.900 |
| HCP Pump Submersible Stainless Steel SF Series (Pompa Celup) | Rp14.999.900 |
Data diperbarui pada 19/03/2026 (Harga belum termasuk PPN)



















































































































































/e5P111290509-1.jpg)







/76P111363258-1.jpg)
/eiP104082522-1.jpg)
/fxP103201573-1.jpg)



%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/WESTWARD%20Hand%20Operated%20Pail%20Pump/oiP107736882-1.jpg)

/P102236024-1.jpg)
/4dP109005157-1.jpg)