MCKARLEN Pump Centrifugal SW Series (Pompa Sentrifugal)

Sebelum PPN:
Rp4.299.900 - Rp11.999.900
Spesifikasi
Frequency (Hz)50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
SW Series are stainless steel centrifugal pumps fitted with highly efficient motor. The pump body is made of 304 stainless steel with super-tough plastic and fiber glass impeller & diffuser. These pumps are most suitable for farm irrigation, water supply in buildings and factories and also for the fishing industry.

Application:
- Gardening
- Irrigation System
- Domestic Applications
- Domestic System
- Suitable for pumping solar fuel (SW-S type only)
Feature
- Can be used for hot water with temperatures reaching 120°C
- Uses 316 stainless steel material

Ulasan Produk

Tidak ada ulasan

Halaman Terkait