Beli pompa hidrolik di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Terada Water Pressure Test Pump (Manual)atribut:
- Discharge Rate (mL/times): 13
- Water Tank Capacity (L): 4.6
- Maximum Pressure (MPa): 3.43
- Enerpac Hydraulic Pump, Elec. Induction, VE43 LCD 380VDeskripsi:Product Lines : Industrial Tools- High-efficiency pump design – higher oil flow and by-pass pressure- High-strength, moulded electrical box protects electronics, power supplies and LCD readout and stands up to harsh industrial environments- IP54 protection and isolation class- Back-lit LCD provides self test, diagnostic and read-out capabilities never before offered on an industrial pump (included on pump with electric valves, optional on other models)- Totally enclosed, fan-cooled industrial electric motors for extended life- User adjustable relief valve built-in on manual and solenoid valves. Oil ports on valves are 3/8" NPTF- Steel fan guard on all electric motors- Full sight oil level glass- 40 micron filter breather with splash guard- Durable steel reservoirsatribut:
- Maximum Operating Pressure (bar): 700
- Cylinder Compatability: Double-acting
- Valve Model: VE43
- Power Source: Electric
- Duty cycle: Extended
- Motor Frequency (Hz): 50/60
- Motor Phases (Ph): 3
- Motor Voltage (V): 380-415
- Pump Control: Pendant
- Relief Valve Adjustment Range (bar): 70 - 700
- Valve Function: Advance / Hold / Retract
- Valve Operation: Solenoid
- Valve Solenoid Voltage (V): DC 24
- Valve Type: 4-way, 3-position, Tandem Center
- Fort Pompa Hidrolikatribut:
- Power (kW): 0.4
- Maximum Output Pressure (MPa): Low Pressure : 2, High Pressure : 70
- SATA Pump Hydraulic Electric Portable (Pompa Hidrolik Elektrik)Deskripsi:99030 Brush Hydraulic Wrench Pump Product Introduction ● Unique external pressure regulating valve with high pressure regulation accuracy ● Built-in safety relief valve effectively prevents pressure regulation from exceeding the normal range, ensuring product and personal safety ● Carbon brush type high speed motor has idling automatic protection shutdown function, and is equipped with a safety start button for quick restart ● Built-in air cooling system with good heat dissipation effect, effectively improving the safety of the whole machine ● Large flow design effectively improves work efficiency
- YUKEN Piston Pump A16 Typeatribut:
- Geometric Displacement (cm³/rev): 15.8
- Direction of Rotation: Clockwise
- Operating Pressure Rated/Intermittent (MPa): 16/21
- BUYERS PRODUCTS Pompa Gear Hydraulic Direct Mnt/Air Shift Cyl (Pompa Gear)atribut:
- Item: Hydraulic Pump,Direct Mnt/Air Shift Cyl
- UNSPSC: 31160000
- RIDGID Degree Cone (Sparepart Pengembang Pipa)atribut:
- Part Tool: P
- Catalog Number: 41460
- Dimensions (cm): 15.24x11.43x2.03
- Degree of Cone (°): 45
- Enerpac Hydraulic Hand Pump, Single Speed, 700 Bar/10.000 PsiDeskripsi:Product Lines : Industrial Tools- Reduced handle effort and ergonomic grip for less operator fatigue- Vent free reservoir eliminates spills- Quick grip handle allows for easy transport- Integral reservoir over-pressurization protectionatribut:
- Maximum Operating Pressure (bar): 700
- Pressure Rating 2nd Stage (bar): 700
- Cylinder Compatability: Single-acting
- Power Source: Manual
- Valve Operation: Manual
- Rothenberger Ro-Leak (Detektor Kebocoran Gas)Deskripsi:alat untuk mengetest kebocoran pada pipaatribut:
- Color: Red
- Enerpac Square-Drive Hydraulic Torque Wrenches & SocketsDeskripsi:Square-drive hydraulic torque wrenches connect to a hydraulic pump and convert fluid pressure into force for turning fasteners. The pump allows setting the pressure to deliver the required torque to the wrench. The square drive of the wrench accepts interchangeable hydraulic torque wrench sockets to match different-sized nuts and bolts. These wrenches turn the fastener from one end while a backup spanner locks down the other end, so the wrench can tighten or loosen the fastener and not just spin it.atribut:
- UNSPSC: 27111715
- SAGOLA Pump Pneumatic Airless Mack 400 Series (Pompa Cat)atribut:
- Pressure Ratio: 40:1
- Free Flow (L/minute): 7.2
- Max. Product Output Pressure (bar): 240
- Max. Air Inlet Pressure (bar): 6
- Air Consumption (L/minute): 1500
- Maximum Nozzle 2 Guns (inch): 0,018
- Supply Hose Minimum (mm): Ø 12.7
- Izumi Products Company SH10-1-A pump 3 inch includedDeskripsi:* Personal delivery is not possibleatribut:
- Mass (kg): 14
- Trusco Part No.: 226-1214
- RIDGID CS12x Digital Reporting Monitor (Kamera Inspeksi Pipa)Deskripsi:CS12x Monitor delivers a large screen, dual battery functionality and Wi-Fi connectivity. Designed to help you work smarter, not harder on the job site.
- SAGOLA Pump Pneumatic Airless Mack 320 Series (Pompa Cat)atribut:
- Pressure Ratio: 32:1
- Free Flow (L/minute): 610
- Max. Product Output Pressure (bar): 226
- Max. Air Inlet Pressure (bar): 7
- Air Consumption (L/minute): 610
- Tip Max (inch): 0.018
- YUKEN Piston Pump A56 Typeatribut:
- Geometric Displacement (cm³/rev): 56.2
- Direction of Rotation: Clockwise
- Operating Pressure Rated/Intermittent (MPa): 16/21
- RIKEN (RIKEN Equipment) Two-stage discharge electric pumpDeskripsi:It has a double safety mechanism with a safety valve and pressure switch to prevent overload.*The product is for domestic use. If used outside of Japan, the product warranty will not apply under any circumstances. *We do not deliver to private homes (detached houses or apartment buildings).
- Enerpac Pump Hydraulic Electric Unit (Pompa Udara Hidrolik Pneumatik)Deskripsi:Corded lightweight electric hydraulic pump units are lighter and easier to relocate than other corded units. They connect to a nearby outlet to operate double-acting cylinders and tools.atribut:
- UNSPSC: 40151533
- Charger Input Voltage (V): 115 AC
- Control Pendant Size (ft): 10
- Current (A): 9.5
- Cylinder Compatibility: Single Acting
- Displacement at 100 Psi (cu.inch/minute): 200
- Displacement at 200 Psi (cu.inch/minute): 200
- Displacement at 5000 Psi (cu.inch/minute): 25
- Duty cycle: Intermittent
- Frequency (Hz): 50; 60
- Max. Horsepower (HP): 1/2
- Maximum Sound Level (dBA): 85
- Media Intake Connection Type: NPTF
- Motor Type: Universal
- Nameplate Voltage (V): 115 AC
Daftar Harga pompa hidrolik Terbaru October 2026
| Terada Water Pressure Test Pump (Manual) | Rp9.299.900 |
| Enerpac Hydraulic Pump, Elec. Induction, VE43 LCD 380V | Rp369.999.900 |
| NACHI Variable Piston Pump Pvs Series | Rp15.999.900 |
| Fort Pompa Hidrolik | Rp3.899.900 |
| SATA Pump Hydraulic Electric Portable (Pompa Hidrolik Elektrik) | Rp50.999.900 |
| Enerpac Pompa Hidrolik | Rp36.999.900 |
| YUKEN Piston Pump A16 Type | Rp19.999.900 |
| BUYERS PRODUCTS Pompa Gear Hydraulic Direct Mnt/Air Shift Cyl (Pompa Gear) | Rp23.999.900 |
| RIDGID Solid Sectional Rod (Batang Drain Cleaner) | Rp1.899.900 |
| RIDGID Degree Cone (Sparepart Pengembang Pipa) | Rp699.900 |
Data diperbarui pada 11/10/2026 (Harga belum termasuk PPN)



















































































































































/98P105428332-1.jpg)



/p0P112195900-1.jpg)


/53P112105183-2.jpg)
/6vP102242247-4.jpg)
/g2P102241578-3.jpg)

/P101004212-1.jpg)

/5tP103713209-1.jpg)

/a4P102244364-4.jpg)
/5dP103713193-1.jpg)

%20Two-stage%20discharge%20electric%20pump/8gP115060304-1.jpg)
/kaP109556730-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)