Beli pompa greese di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. JTC Air Operated Grease Pump (Pistol Gemuk)
    Mulai

    Rp19.999.900

    JTC Air Operated Grease Pump (Pistol Gemuk)
    atribut:
    • Capacity (L): 20
    • Air Inlet Pressure (kg/cm): 4-9
    • Grease Output Pressure (kg/cm): 180-405
    • Deliver Rate (cc/s): 30
  2. JTC Pneumatic Operated Grease Pump (Pistol Gemuk)
    Mulai

    Rp25.999.900

    JTC Pneumatic Operated Grease Pump (Pistol Gemuk)
    Deskripsi:
    - Suits grease 00#-2# of original 50 gallons pack of worldwide brands.- There are two independent & separate cycle systems of pump out there, which prevents air- compressor-exhaust moisture from getting to the grease inside thebarrel and deteriorating its quality. - Applicable: All sorts of machinery, vehicles, airplanes, ships, etc.
    atribut:
    • Air Input Pressure (bar): 4 to 9 (60 to 130psi)
    • Capacity (L): 200
    • Delivery Ratio (cc/s): 30
    • Grease Output Pressure (bar): 180 to 405 (2700 to 5850psi)
    • Hose Length (ft): 20
    • Pressure Ratio: 5 : 1
  3. TEKIRO Hand Grease Gun (Pistol Gemuk)
    Rating:
    95% of 100
    (4)
    Mulai

    Rp139.900

    TEKIRO Hand Grease Gun (Pistol Gemuk)
    Deskripsi:
    Berfungsi untuk melumasi dan menyedot gemuk pada kendaraan berukuran 500 cc berdimensi 379mm 58mm 17mm.Fungsi : untuk melumasi dan menyedot gemuk pada kendaraan berukuran 500 ccMaterial : Steel
    atribut:
    • Material: Steel
  4. TRUSCO Flexible Air Operated Grease Gun (Pistol Gemuk)
    Rating:
    20% of 100
    (1)
    Mulai

    Rp3.599.900

    TRUSCO Flexible Air Operated Grease Gun (Pistol Gemuk)
    Deskripsi:
    It is used exclusively for air. As the gun rotates 360 degree, adjust the angle according to the location I will do. Continuous discharge of grease is possible, making it possible for a large amount of grease It is optimum.
    atribut:
    • Capacity (ml): 400
    • Mass (kg): 1.9
    • Length (mm): 416
    • Air Pressure (MPa): 0.4 to 0.8
    • Compatible Grease: No.0, No.1 Consistency
    • Discharge Amount (ml/minute): 210
    • Form: Pneumatic
    • Maximum Pressure (MPa): 24
    • Oil Tank Diameter (mm): 62.6
    • Specifications: R1/8 (nozzle Screw Connection)
  5. MultiPro Manual Grease Pump (Pompa Gemuk)
    Mulai

    Rp1.099.900

    MultiPro Manual Grease Pump (Pompa Gemuk)
    Deskripsi:
    • For A uto, Farm,Ga rden Use • Portable Lube Grease Gun • Include 115 Steel Extension • Max to l:3000 PSI
    atribut:
    • Capacity (L): 20
  6. MAXPOWER Grease Gun with Double Lever (Pistol Gemuk)
    Mulai

    Rp399.900

  7. TEKIRO Hand Grease Pump (Pompa Gemuk)
    Mulai

    Rp1.699.900

    TEKIRO Hand Grease Pump (Pompa Gemuk)
    Deskripsi:
    Memiliki fungsi mengisi / menyedot gemuk pada transmisi manual / gardan mobil / bis / truk dengan kapasitas besar sehingga pengisian gemuk lebih cepat.untuk melumuri gemuk pada kendaraan, berdimensi 780mm 295mm 440mmFungsi : untuk melumuri gemuk pada kendaraanMaterial : Steel
    atribut:
    • Material: Steel
    • Size (L): 20
    • Dimension 1 (mm): 780
    • Dimension 2 (mm): 295
    • Dimension 3 (mm): 440
    • Dimension 4 (mm): 150
    • Dimension 5 (mm): 430
    • Dimension 6 (mm): 16
    • Dimension 7 (mm): 455
    • Dimension 8 (mm): 1470
  8. Wipro Air Grease Gun (Pistol Gemuk)
    Mulai

    Rp369.900

    Wipro Air Grease Gun (Pistol Gemuk)
    atribut:
    • Air inlet (inch): 1/4 NPT
    • Air Pressure (psi): 900
    • Hose size (inch): 3/8 I.D
    • Capacity (cc): 400
    • Out Pressure (psi): 4200
  9. JTC Oil Drain Tool Oil Hand Operated Pump (Alat Penguras Oli)
    Mulai

    Rp5.099.900

    JTC Oil Drain Tool Oil Hand Operated Pump (Alat Penguras Oli)
    atribut:
    • Hose Length (mm): 1750
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Tank Capacity (L) : 20
  10. JONNESWAY Air Operated Grease Pump
    Mulai

    Rp18.999.900

    JONNESWAY Air Operated Grease Pump
    Deskripsi:
    Can have capacity 12-22kg original bucket grease or in bulk 30L grease suit for 00#-2# grease.
    atribut:
    • Capacity (L): 30
    • Air Inlet Pressure (kg/cm): 4-9
    • Pressure Ratio: 1.8756944444
    • Fluid Output Press (kg/cm): 180-405
  11. KRISBOW Pneumatic Grease Pump 60:1 Ratio (Pompa Gemuk)
    Mulai

    Rp14.999.900

    KRISBOW Pneumatic Grease Pump 60:1 Ratio (Pompa Gemuk)
    atribut:
    • Compression Ratio: 60 : 1
    • Grease outlet connection Ø (inch: 3/8
    • Air Inlet Pressure (bar): 6-8
    • Output Pressure (Bar): 360-480
    • Size of Hose (inchxm): Ø1/4x4
    • Air Consumption (L/m): 340
    • Air Inlet Connection Ø (inch): 1/4
    • Dimensions (LxWxH) (mm): 600x500x750
    • Suction Tube Length (mm): 500
    • Ø Suction Tube (mm): 32
  12. Kennedy High Pressure Grease Dispensing Pump (Pompa Gemuk)
    Mulai

    Rp4.199.900

    Kennedy High Pressure Grease Dispensing Pump (Pompa Gemuk)
    Deskripsi:
    An easy to operate high pressure manual greasing system that is used to provide volume greasing where power is not available. Used for clean greasing of machinery, equipment and vehicles using grease up to and including NLGI 2. The pump has steel construction with aluminium cast head and solid steel pumping chamber. Complete with drum cover, follower plate, 1220mm (48inch) flexible grease hose fitted with professional 4-jaw coupler. For use with 12.5kg grease pails. Pump develops 3500psi (240bar) and delivers 1.25gm per stroke (1.2oz per 28 strokes).
    atribut:
    • Discharge per Stroke: 1.25gm
    • Weight Each: 4.9Kg
    • Suction Tube Length: 375mm
    • To Suit Keg Size: 12.5kg
    • Suitable for Containers: 12.5Kg Grease Pail
    • Compatible Fluid: Grease
    • Part Number: KEN5403640K
    • Pump Type : Lever
  13. Kennedy 360 Deg Pneumatic Grease Gun
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.799.900

    Kennedy 360 Deg Pneumatic Grease Gun
    Deskripsi:
    PGC400 360 Degrees handle rotation. Continuous flow. Chrome plated steel body and enamel finish gun. Offset nozzle. Suitable for medium grease. 14oz cartridge - bulk, suction or pump fill. Can be connected to the air brake systems on lorries. 1200 - 6000psi based on 30 - 150psi feed.
    atribut:
    • Overall Diameter: 70mm
    • Overall Length: 395mm
    • Overall Height: 395mm
    • Overall Width: 190mm
    • Capacity: 400cc
    • Spout/Nozzle Length: 175mm
    • Body Material: Steel
    • Part Number: KEN5400350K
  14. American Tool Grease Gun (Pistol Gemuk)
    Mulai

    Rp259.900

    American Tool Grease Gun (Pistol Gemuk)
    atribut:
    • Working Pressure (psi): 4500
    • Burst Pressure (psi): 10000
    • Cartridge Loading (oz): 14
    • Cartridge Loading Capacity (cc): 400
  15. TRUSCO Hose & Nozzle for Grease Gun (Selang Pompa Gemuk)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp129.900

    TRUSCO Hose & Nozzle for Grease Gun (Selang Pompa Gemuk)
    Deskripsi:
    - A hose and a nozzle for relay are prepared for various injection work and grease gun.
  16. Wasser Pump Submersible Deep Well (Pompa Celup)
    Mulai

    Rp2.899.900

    Wasser Pump Submersible Deep Well (Pompa Celup)
    Deskripsi:
    Pompa Celup 4 inch Wasser ini memiliki capacity max 97 lpm dan head max 143 m, berkualitas dan terbukti, cocok untuk kebutuhan industri, konstruksi dan juga pemakaian sesuai kebutuhan di project
    atribut:
    • Outlet Diameter (inch): 1.5
    • SNI License: Yes
    • SNI Number: PCS 00074.01
  17. SHOWA Grease Pump SHG Type (Pompa Gemuk)
    Mulai

    Rp3.599.900

    SHOWA Grease Pump SHG Type (Pompa Gemuk)
    Deskripsi:
    Manual pump, single tube type for easy lubrication
    atribut:
    • Maximum Discharge Pressure (kgf/cm²): 100 (10Mpa)
    • Grease Capacity (cm³): 300
    • Discharge Port RC: 1/8
    • Discharge Amount (cm³/stroke): 1.0
Daftar Harga pompa greese Terbaru October 2026
JTC Air Operated Grease Pump (Pistol Gemuk)Rp19.999.900
JTC Pneumatic Operated Grease Pump (Pistol Gemuk)Rp25.999.900
TEKIRO Hand Grease Gun (Pistol Gemuk)Rp139.900
TRUSCO Flexible Air Operated Grease Gun (Pistol Gemuk)Rp3.599.900
MultiPro Manual Grease Pump (Pompa Gemuk)Rp1.099.900
TRUSCO Hand Grease Lubricator (Pompa Gemuk)Rp1.699.900
MAXPOWER Grease Gun with Double Lever (Pistol Gemuk)Rp399.900
TEKIRO Hand Grease Pump (Pompa Gemuk)Rp1.699.900
Wipro Air Grease Gun (Pistol Gemuk)Rp369.900
JTC Oil Drain Tool Oil Hand Operated Pump (Alat Penguras Oli)Rp5.099.900

Data diperbarui pada 11/10/2026 (Harga belum termasuk PPN)