Beli pompa dc 12v di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Senator Tool Chest
    Mulai

    Rp1.799.900

  2. Wasser Pompa Celup
    Mulai

    Rp609.900

    Wasser Pompa Celup
    Deskripsi:
    Wasser memiliki range produk pompa celup yang lengkap dengan ukuran head 2-25 lpm, awet, rumah gedung sangat cocok digunakan di gedung, konstruksi, proyek, rumah dan industri
    atribut:
    • Voltage (V): 220
  3. MOFUJI Pelampung Air Otomatis
    Mulai

    Rp39.900

    MOFUJI Pelampung Air Otomatis
    atribut:
    • Rated Voltage (V): 220
    • Rated Current (A): 16
    • Control Range (m): 0.2 to 5
  4. monotaro Tool Chest
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.499.900

    monotaro Tool Chest
    atribut:
    • Dimensions (mm): [Top tray] 590 x 255 x 60, [1 stage drawer] 151.5 x 225 x 35, [2/3 stage drawer] 510 x 225 x 32, [4 stage drawer] 510 x 225 x 75
    • Load Capacity (kg): [Top tray] 10, [1 stage drawer] 3, [2/3 stage drawer] 6, [4 stage drawer] 8
    • Material: steel
    • Accessories: Key (2), handle (2), handle bracket (2), screw (8), stopper (2)
    • Dimensions (W x D x H) (mm): 600 x 260 x 340
    • Mass (kg): 11.5
  5. Kennedy Tool Chest
    Mulai

    Rp1.199.900

  6. Kennedy Tool Control
    Mulai

    Rp5.499.900

    Kennedy Tool Control
    Deskripsi:
    25 Piece Set - TCD025 CAD designed and high precision laser cut foam tray inserts are designed to keep tools precisely and accurately in the correct position and drawers for improved productivity. In some applications a dropped tool is a serious hazard colour contrasting foam inserts are used to easily recognise lost tooling and also reduce audit time. Areas of use include food industry maintenance, automotive assembly. Professional Pliers: 1x 160mm snipe nose. 1x 160mm diagonal cutters. 1x 160mm combination. Pro-Torq Screwdrivers: Crosspoint: No.2 x stubby, No.2 x 100mm. Pozidriv: No.1 x 75, No.2 x 100, No.3 x 150mm. Flared: 6.3 x 150, 8.0 x 200mm. Parallel: 5.0 x 150mm. Metric Professional Combination Wrenches: 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18 and 19mm.
    atribut:
    • Drawer Height (mm): 100
  7. interNasional Pompa Air Otomatis
    Mulai

    Rp48.900

    interNasional Pompa Air Otomatis
    Deskripsi:
    Untuk pompa air model manual, otomatis menggunakan ukuran 1/4 inch, dipasang pada tabung pompa PVC. Untuk pompa air model otomatis seperti GP125 auto dan PS130, menggunakan ukuran 3/8 inch, dipasang pada body pompa air. Dapat digunakan untuk semua merek pompa model GP125. dengan per stainless steel, tatakan bawah full besi. Kualitas lebih baik dibandingkan dgn single platina.
    atribut:
    • Model : Double Platina
  8. Shimizu Water Pump PS Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp549.900

    Shimizu Water Pump PS Series
    Deskripsi:
    Jet pump sumur dangkal Shimizu hemat energi listrik memiliki kapasitas max 31lpm-60lpm, daya hisap max 9m, pekarangan, taman, gedung, dan rumah sangat cocok dengan tipe pompa ini.
  9. Kennedy Top Chest
    Mulai

    Rp9.299.900

    Kennedy Top Chest
    atribut:
    • Top Compartment Size: 580 x 560 x 80mm
    • Product Type: Tool Chest
    • Security: Full Height Rear Locking Mechanism Reinforced Lid Fitted with Steel Stays
    • Color: Red
    • Design: Anti-Rust & Solvent Resistant Powder Coat Finish Perforated Sides Steel Inner Walls
    • Drawers: 2.5mm EVA Liners 45mm Ball Bearing Slides Auto Return Individual Latches
  10. Kennedy Extra Large Dutytool Chest
    Mulai

    Rp13.999.900

    Kennedy Extra Large Dutytool Chest
    Deskripsi:
    Keep your tools safe and neatly organised with this extra large, heavy-duty tool chest from Kennedy. Constructed from durable, heavyweight material, this tool chest will protect and store your tools in a range of settings, from home workshops to industrial warehouses.
    atribut:
    • Overall Width (mm): 445
    • Overall Height (mm): 584
    • Drawer Load Capacity (kg): Large: 20, Small: 15
    • Number of Drawers: 9
    • Product Range: Industrial Range
    • Security: Central Locking System
    • Colour: Red
    • Overall Length (mm): 1051
    • Product Type: Tool Chest
  11. TORA DC Pump 1500
    Mulai

    Rp269.900

    TORA DC Pump 1500
    atribut:
    • Voltage (V): DC 12
    • Delivery Volume (L/minute): 70
    • Delivery Head (m): 3-4
    • Current (A): 5.4
    • Electric Wire Length (mm): 15
    • Outlet (mm): 25 (1inch)
    • Power Supply (V DC): 12
  12. TEKIRO Rolling Tool Cabinet (Tempat Alat Beroda)
    Mulai

    Rp5.899.900

    TEKIRO Rolling Tool Cabinet (Tempat Alat Beroda)
    Deskripsi:
    TEKIRO Cabinet 7 drawer adalah tempat untuk menyimpan peralatan perkakas tangan. Lemari Peralatan cocok diaplikasikan dalam lingkup dunia industri, perbengkelan, maupun hobi automotif. Lemari Peralatan ini memiliki 7 laci dan dilengkapi dengan roda di bagian bawahnya sehingga mudah untuk di pindahkan. Lemari Peralatan ini terbuat dari plastik dan baja yang berkualitas sehingga kuat dan tahan lama.
  13. Taffware Pompa Celup Aquarium
    Mulai

    Rp66.900

    Taffware Pompa Celup Aquarium
    Deskripsi:
    Pompa ini bersifat submersible atau tahan air, dapat disimpan di dalam air dan mengeluarkan flow air yang besar 800 L/H. Biasa digunakan untuk pompa air di akuarium ikan. Selain untuk kebutuhan akuarium alat ini dapat juga digunakan untuk menyedot air dan keperluan-keperluan lainnya
    atribut:
    • Dimensions (cm): Sekitar 5x8x6.5
    • Inlet/Outlet (inch): 1/2 Male
    • Maximum Rated Current (MA): 1000
    • Maximum Water Head (m): 5
    • Maximum Circulating Water Temperature (°C): 100
    • Flow Rate (L/hour): 800
    • Material: Plastik ABS
    • Power (W): 22
    • Voltage (V): 12
  14. Happycall IH Flex Frying Pan
    Mulai

    Rp709.900

    Happycall IH Flex Frying Pan
    Deskripsi:
    Happycall IH Flex Pan, merupakan series terbaru yang tergolong dalam Pan serbaguna. Fitur baru yang ditambahkan, membuat kita dapat memasak dengan mudah dan cepat. Dengan fungsi serbaguna yang dihadirkan pada Happycall IH - Flex Pan ini menjadikan siapa saja dapat memasak hanya dengan menggunakan 1 Pan saja. Tidak hanya itu, menggunakan IH Flex Pan juga dapat meminimalisirkan tertumpahnya kuah karena tertdapat moncong yang dapat di gunakan untuk menuangkan kuah nya. Cocok untuk memasak Mie, menggorenge serta menumis, juga dapat di gunakan pada kompor gas, listrik, vitro ceramic, dan kompor induksi.
    atribut:
    • Diameter (cm): 20
    • Capacity (L): 1.2
  15. Wasser Pompa Celup
    Rating:
    100% of 100
    (2)
    Mulai

    Rp809.900

    Wasser Pompa Celup
    Deskripsi:
    Wasser pompa celup memiliki kapasitas yang lengkap dengan ukuran 10-255 lpm, awet, rumah gedung sangat cocok digunakan di gedung, konstruksi, proyek, rumah dan industri
  16. JTC Socket Tray Rack
    Mulai

    Rp229.900

    JTC Socket Tray Rack
    atribut:
    • Drive Size: 1/4\", 3/8\", 1/2\"
Daftar Harga pompa dc 12v Terbaru March 2026
interNasional Pompa Celup (Pompa Rendam)Rp229.900
Senator Tool ChestRp1.799.900
Wasser Pompa CelupRp609.900
MOFUJI Pelampung Air OtomatisRp39.900
monotaro Tool ChestRp1.499.900
interNasional Pompa Air Sumur DangkalRp279.900
Kennedy Tool ChestRp1.199.900
Kennedy Tool ControlRp5.499.900
interNasional Pompa Air OtomatisRp48.900
Shimizu Water Pump PS SeriesRp549.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)