Beli pompa celup stainless steel di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Wasser Pump Submersible (Pompa Celup)Deskripsi:Wasser pompa celup memiliki kapasitas yang lengkap dengan ukuran 10-255 lpm, awet, rumah gedung sangat cocok digunakan di gedung, konstruksi, proyek, rumah dan industri
- Wasser Pump Submersible (Pompa Celup)Deskripsi:Wasser memiliki range produk pompa celup yang lengkap dengan ukuran head 2-25 lpm, awet, rumah gedung sangat cocok digunakan di gedung, konstruksi, proyek, rumah dan industriatribut:
- Voltage (V): 220
- Wasser Pump Submersible Deep Well (Pompa Celup)atribut:
- Maximum Capacity (L/minute): 33 (63 max)
- Philips Lampu Tornado E27 (Bohlam)atribut:
- Cap Base: E27
- Grundfos Pump Submersible (Pompa Celup)atribut:
- Pump Outlet: 1.25
- Motor Diameter (inch): 4
- KARCHER Professional High Pressure Cleaners-Cold WaterDeskripsi:KARCHER High Pressure Cleaners-Cold Water is a cold shower for stubborn dirt. Clean machines, vehicles and buildings daily: with high pressure and a high flow rate. Cold water high-pressure cleaners remove even stubborn dirt and are Ideal for large areas.
- Tyrone HSC Chain Block 5Tonatribut:
- Capacity: 5 Ton
- 3M Viny Tape Electrical Black General Use (Lakban Listrik)Deskripsi:The 3M™ Vinyl Electrical tape 1500 offers good resistance to abrasion, moisture, alkalis, acid and varying weather conditions (including sunlight).To use for primary electrical insulation for all wire and cable joints and repairs as well as harnessing of wire and cables. Suitable for indoor and outdoor use.atribut:
- Color: Black
- Cable Length (m): 20
- Furukawa Electric Electrical TapeDeskripsi:F-CO TAPE NO.2 is a high-voltage insulating tape composed of a polyethylene base material laminated with a butyl rubber-based self-bonding adhesive material. It is in conformity with the Black-Colored Adhesive Polyethylene Insulating Tape (in Japanese) of the Interior Wiring Standards 1), and is a standardized product in JCAA 2) D 004. It is widely used for insulating the joints and terminations of various rubber- and plastic-insulated cables up to 69 kV. Flame-retardant F-CO TAPE NO.2 is also available. Note 1: Standards formulated by the Japan Electric Association Note 2: Japan Power Cable Accessories Associationatribut:
- Thickness (mm): 0.5
- Width (mm): 20
- Length (m): 10
- Tensile Strength (N/mm²): 4
- Elongation (%): 400
- TRUSCO Lakban Anti Slip Outdoor (Selotip)Deskripsi:Use:Indoor and outdoor stairs of buidlings and factories Scaffolding of construction site in high places Floor of the building entrances and around the machine.atribut:
- Abrasive Type: Silicon Carbide, Aluminium Oxide
- Adhesive: Acrylic
- Adhesive Force (N/25mm): 20
- Base Material: Aluminium Foil
- Tape Thickness (mm): 0.8
- Tensile Strength (N/25mm): 147
- KARCHER Professional High Pressure Cleaners Cold WaterDeskripsi:A lot of power for less money: thanks to its robust steel frame, the HD 5/11 Cage Classic high-pressure cleaner has been designed for even the harshest conditions. Easy to transport thanks to the ergonomic handle, the long-lasting machine is suitable for stationary and, in particular, mobile applications. It can be mounted on the floor or on the wall. And finally, the HD 5/11 Cage Classic naturally also impresses with its cleaning power (110 bar pressure). Equipment - Spray gun, standard - High-pressure hose, 10 m - Spray lance, 600 mm - Power nozzle - Pressure cut-off - High-pressure spray lance APPLICATION AREAS - Vehicle cleaning - Cleaning of outside areas - Workshop cleaning - Service station cleaning - Swimming pool cleaning
- UNIBELL General Electrical Tapeatribut:
- Thickness (mm): 0.13
- Width (mm): 16
- Length (m): 20
- Color: Black
- KARCHER HOME & GARDEN Multi Purpose Vacuum CleanersDeskripsi:KARCHER Multi Purpose Vacuum Cleaners is A vacuum cleaner for diverse usage. A match for any type of dirt: the Kärcher multi-purpose vacuum cleaners are ideal for car interior cleaning, workshops, garages, cellars, outside areas and renovation.
- UNIBELL Profesional Electrical Tapeatribut:
- Width (mm): 19
- Length (m): 20
- TRUSCO Card Case Hard TypeDeskripsi:-With 0.5mm thickness, it has moderate thickness, is hard to bend, and durable.-There is no concern to damage or scratch contents when storing drawings, circulating documents, etc.
Daftar Harga pompa celup stainless steel Terbaru March 2026
| Wasser Pump Submersible (Pompa Celup) | Rp809.900 |
| Wasser Pump Submersible (Pompa Celup) | Rp609.900 |
| Wasser Pump Submersible Deep Well (Pompa Celup) | Rp2.199.900 |
| Philips Lampu Tornado E27 (Bohlam) | Rp64.900 |
| Grundfos Pump Submersible (Pompa Celup) | Rp17.999.900 |
| KARCHER Professional High Pressure Cleaners-Cold Water | Rp15.999.900 |
| Tyrone HSC Chain Block 5Ton | Rp4.499.900 |
| 3M Viny Tape Electrical Black General Use (Lakban Listrik) | Rp13.900 |
| Furukawa Electric Electrical Tape | Rp119.900 |
| KARCHER HOME & GARDEN Pembersih Bertekanan Tinggi | Rp1.799.900 |
Data diperbarui pada 22/03/2026 (Harga belum termasuk PPN)



















































































































































/l1P102093757-5.jpg)
/38P103794116-12.jpg)
/ejP102267523-4.jpg)
/P101552118-2.jpg)
/9nP102050347-2.jpg)


/9iP106646342-1.jpg)



/P101000673-1.jpg)