Beli pompa air dab di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- DAB Indonesia Pump Submersible Deep Well (Pompa Celup)atribut:
- Temperature (°C): 35
- DAB Italy Semi Jet Pump Shallow Well (Pompa Sumur Dangkal)Deskripsi:Pompa sentrifugal self priming, berdaya hisap tinggi bahkan pada saat ada gelembung udara dapat berfungsi dengan baik, dan dilengkapi dengan Thermal Protector.atribut:
- Maximum Suction (m): 9
- Inlet & Outlet Pipe (inch): 1
- DAB Italy Pump Centrifugal Single Impeller (Pompa Sentrifugal)Deskripsi:Pompa single impeller centrifugal dapat digunakan untuk aplikasi rumah tangga, industri dan pertanian.
- Shimizu Pump Water PS Series (Pompa Air)Deskripsi:Jet pump sumur dangkal Shimizu hemat energi listrik memiliki kapasitas max 31lpm-60lpm, daya hisap max 9m, pekarangan, taman, gedung, dan rumah sangat cocok dengan tipe pompa ini.
- Shimizu Pump Submersible (Pompa Celup)Deskripsi:Shimizu pompa celup 3 inch memiliki tenaga motor yang lengkap dengan ukuran 0.5-1.5 HP, awet dan anti karat (SS 304), rumah gedung sangat cocok digunakan bahkan tempat keringatribut:
- Phase (v): 220
- Cable Diameter (mm²): 0.75
- Cable Type: H05RN-F
- Capacity (L/minute): 20|35|45
- Electrical Voltage (V): 220-240
- Suction Pipe (inch): 1
- DAB Indonesia Semi Jet Pump Water (Pompa Jet)Deskripsi:DAB Indonesia memiliki range produk Pump Semi Jet (Pompa Air) yang lengkap dengan kapasitas flowrate 42-85 L/min sangat cocok digunakan pada rumahan, gedung, konstruksi dan industriatribut:
- Suction Power (m): 11
- Temperature (°C): 35
- Type: Semi Jet
- DAB Italy Pump Water Deep Well (Pompa Sumur Dalam)Deskripsi:Pompa dengan daya hisap tinggi, dilengkapi dengan Thermal Protector dan menggunakan ceramic mechanical seal yang bisa membuat pompa tahan llebih lama.atribut:
- Inlet & Outlet Pipe (inch): 1 1/4 & 1
- DAB Italy Pump Submersible Borehole S4 Series (Pompa Celup)Deskripsi:- APPLICATIONS4 are multi-impeller borehole pumps with a water-flled or oil-flled DAB motor capable of providing a wide range of hydraulic performances, designed for water boosting, drawing water from subsoil, gardening and irrigation in civil and commercial applications and for the movement of water in agriculture.- CONSTRUCTION FEATURES OF THE PUMPTechnopolymer impellers housed in the stage box with stainless steel adjustment rings. Pump liner, shaft, coupling with motor, integrated suction flter and stainless steel cable cover. Suction and delivery supports in micro-cast AISI 304 stainless steel. Removable built-in non-return valve in technopolymer or with stainless steel plate (depending on model). Technopolymer impellers designed to ensure high levels of effciency in accordance with Directive 2009/125/EC (Eco design - ErP) with MEI index ≥ 0.4 for the whole range. They have the ACS certifcate, WRAS and DM174 certifcate are pending approval.- CONSTRUCTION FEATURES OF THE MOTORPump body can be coupled to 4GG and 4OL motors (4TW or 4GX on request). 4GG is a two-pole asynchronous motor with the parts in contact with water made of AISI 304 stainless steel. The thrust block and bushes are cooled and lubricated with a mixture of water and glycol. Rotor mounted on a Kingsbury type self-centering thrust block capable of withstanding high axial loads. The stator is immersed in thermosetting insulating resin with high heat dissipation capacity and encapsulated in an airtight AISI 304 stainless steel casing.4OL is a two-pole asynchronous motor with the parts in contact with water made of AISI 304L stainless steel. Cooling and lubrication of ball bearings is ensured by a special liquid approved for contact with food. The rewindable stator is housed in an AISI 304L stainless steel casing fxed with steel pins to the upper support of the motor. Equipped with a carbon-ceramic mechanical seal.For both motors:Removable cable connector, ACS, WRAS and KTW certifed cable, motor suitable for use with inverters (30 Hz - 50 Hz). In the 50 Hz single-phase version, the capacitor and manually resettable overload protection are in the electrical control panel (to be ordered separately). In the three-phase version, the protection must be guaranteed by the useratribut:
- Inlet & Outlet Pipe (inch): 1.25
- Grundfos Pump Submersible SQ Series (Pompa Celup)Deskripsi:Pompa Celup SQ dengan rate head 35-98m, Flow 2mウ/h-7mウ/h, adalah pompa rendam yang awet dan pilihan dari brand Grundfos untuk pemakaian di konstruksi, industri, gedung dan rumahanatribut:
- Main Frequency (Hz): 50
- Power Factor : 1
- Rated Speed (rpm): 10700
- Rated Voltage (V): 1x200-240
- DAB Italy Submersible Motor 4OL Single Phase (Pompa Celup)atribut:
- Cable LC (m): 1.7
- Dimensions (inch): 4
- DAB Italy Pump Submersible Dirty Water (Pompa Celup)Deskripsi:DAB FEKA VX 750 M-A adalah pompa celup otomatis premium dari Italia yang dirancang untuk menangani air kotor, limbah cair, hingga genangan lumpur ringan. Dilengkapi dengan pelampung otomatis (MA = Manual-Automatic), pompa ini memberikan kenyamanan dalam pengoperasian, cocok untuk kebutuhan rumah tangga, industri ringan, dan proyek konstruksi.atribut:
- Material impeller: Stainless Steel
- Maximum Immersion Depth (m): ±7
- Type: Submersible (Submersible Pump)
- Voltage (V/Hz): 220/50
- Shimizu Jet Pump for Deep Well PC Series (Pompa Sumur Dalam)Deskripsi:Jet pump PC sumur dalam Shimizu memiliki daya hisap yang lengkap 15-50m, total head max 33-100m,kapasitas flow 29-38 l/min, digunakan untuk rumahan bertingkat, gedung, dan daya dorong tinggi
- HCP Pump Submersible Sewage F Series (Pompa Celup Limbah/Air Kotor)Deskripsi:Pompa ini juga dapat disebut pompa lumpur, pompa banjirHCP memiliki range produk Submersible Sewage (Effluent Pump) yang lengkap dengan kapasitas 50-1200 lpm sangat cocok digunakan pada rumahan, kolam, aquarium, gedung, konstruksi dan industriatribut:
- Number of Pole: 2P
- Shimizu Semi Jet Pump Water (Pompa Semi Jet)Deskripsi:Semi jet pump Shimizu memiliki kapasitas maks 39 L/min-71 L/min, total head 30m-50m, daya hisap max 11m, Cocok untuk keperluan air kapasitas besar baik di rumahan, gedung , konstruksi dan industriatribut:
- SNI License: Yes
- SNI Number: PCS 00046.01
- DAB Indonesia Jet Pump Water (Pompa Jet)atribut:
- Temperature (°C): 35
- Ebara Pump Centrifugal (Pompa Sentrifugal)Deskripsi:Pompa belum termasuk motoratribut:
- Liquid Name: Clean Water
- Temperature (°C): Below 80
- Maximum Working Pressure (bar): 10
- Casing Material: Cast Iron
- Impeller Material: Bronze Casting
- Shaft Material: 403 Stainless Steel
- Shimizu Pump Submersible (Pompa Celup)Deskripsi:Pompa celup dengan kapasitas flow maks 70-210 L/min, head 6-12m adalah pompa rendam dari Brand Shimizu untuk aquarium, industri, kolam, tangki dan rumahanatribut:
- Power (V): 220 (50Hz)
- Submerged Limit (m): 5
- Calpeda Pump Centrifugal (Pump Only) (Pompa Sentrifugal)Deskripsi:N - 50 HzCentrifugal pumps 1450Rpm & 2900RpmStandard MOCatribut:
- Shaft: Stainless Steel
- Mech, Seal: Carbon Ceramic
- Liquid Temperature (°C): -10 to 90
- Casing: Cast Iron
- Wasser Pump Submersible (Pompa Celup)Deskripsi:Wasser memiliki range produk pompa celup yang lengkap dengan ukuran head 2-25 lpm, awet, rumah gedung sangat cocok digunakan di gedung, konstruksi, proyek, rumah dan industri
Daftar Harga pompa air dab Terbaru October 2026
| DAB Indonesia Pump Submersible Deep Well (Pompa Celup) | Rp4.199.900 |
| DAB Italy Semi Jet Pump Shallow Well (Pompa Sumur Dangkal) | Rp2.699.900 |
| DAB Italy Pump Centrifugal Single Impeller (Pompa Sentrifugal) | Rp4.299.900 |
| Shimizu Pump Water PS Series (Pompa Air) | Rp619.900 |
| Shimizu Pump Submersible (Pompa Celup) | Rp3.199.900 |
| DAB Indonesia Semi Jet Pump Water (Pompa Jet) | Rp1.799.900 |
| DAB Italy Pump Water Deep Well (Pompa Sumur Dalam) | Rp4.199.900 |
| DAB Italy Pump Submersible Borehole S4 Series (Pompa Celup) | Rp8.399.900 |
| Grundfos Pump Submersible SQ Series (Pompa Celup) | Rp17.999.900 |
| DAB Italy Submersible Motor 4OL Single Phase (Pompa Celup) | Rp5.099.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/0pP103773025-1.jpg)
/raP105920982-1.jpg)
/psP105920928-1.jpg)
/ffP103201555-1.jpg)
/gfP103201591-4.jpg)
/0gP103773016-1.jpg)
/qsP105920964-1.jpg)
/r4P106832976-1.jpg)
/qnP102235959-3.jpg)
/2vP105921103-1.jpg)
/p2P111943902-1.jpg)
/fxP103201573-1.jpg)
/g1P104082577-1.jpg)
/foP103201564-5.jpg)
/r2P103772974-1.jpg)
/13P107622039-1.jpg)
/g6P103201582-10.jpg)
%20(Pompa%20Sentrifugal)/9dP108042337-1.jpg)
/38P103794116-12.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)